Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

Shelf Bins

18 results found that include 428 products

Filter Results By

Branch Availability
ESD Conductive
Outside Length
Outside Width
Outside Height
Color
Material
Volume Capacity
Load Capacity
Brand
Price
Shop By
Ratings

Viewing as

List Table
  • 11-5/8" Outside Length Shelf Bins
    • Multiple product options available

      These bins feature a wide hopper fronts for easy access. They are ideal for use with shelving or vertical storage and retrieval units.

      Multiple product options available

  • 17-7/8" Outside Length Shelf Bins
    • TM

      Grainger Choice

    • Multiple product options available

      These bins are available in industrial grade polymer and polypropylene. They can help keep track of small parts, components, and hardware.

      Multiple product options available

  • 23-5/8" Outside Length Shelf Bins
    • Multiple product options available

      These bins are available in industrial grade polymer and polypropylene. They can help keep track of small parts, components, and hardware.

      Multiple product options available

  • 20-1/2" Outside Length Shelf Bins
    • QUANTUM STORAGE SYSTEMS
    • Multiple product options available

      Designed with strong, durable polypropylene construction, these stackable, waterproof shelf bins are rust resistant and corrosion resistant. They are autoclavable up to 250°F, and are also resistant to extreme cold. The raised front openings help maximize storage capacity. The large, molded-in front slots hold ID labels.

      Multiple product options available

  • 4" Outside Length Shelf Bins
    • QUANTUM STORAGE SYSTEMS
    • Multiple product options available

      These shelf bins feature polypropylene/polyethylene construction. They each feature a built-in rear hanglock that allows them to tilt out for easy access when installed on a shelving system. Bins have reinforced edges for additional strength, and wide hopper fronts that allow complete access to bin contents. Bins resist most chemicals and include a molded-in label holder.

      Multiple product options available

  • 7" Outside Length Shelf Bins
    • AKRO-MILS
    • Multiple product options available

      Featuring industrial-grade polymer construction, these stackable shelf bins are ideal for holding heavy or bulky items. Plastic dividers are included.

      Multiple product options available

  • 33" Outside Length Shelf Bins
    • AKRO-MILS
    • Multiple product options available

      These shelf bins feature industrial grade polymer construction. The sturdy interior, double-wall storage units feature molded-in, front-to-back dividers that help keep small parts stored and sorted. The wide, smooth fronts help facilitate easy labeling.

      Multiple product options available

  • 18" Outside Length Shelf Bins
    • Multiple product options available

      These bins are available in plastic and polypropylene. They can help keep track of small parts, components, and hardware.

      Multiple product options available

  • 12" Outside Length Shelf Bins
    • QUANTUM STORAGE SYSTEMS
    • Multiple product options available

      These shelf bins feature polypropylene construction. They are stackable, waterproof, and rust and corrosion resistant. Autoclavable up to 250°F, they are also resistant to extreme cold. The rear hanger allows the bins to hang from louvered panels and rail systems. The raised front openings maximize storage capacity. The large, molded-in front slots hold ID labels.

      Multiple product options available

  • 17-5/8" Outside Length Shelf Bins
    • AKRO-MILS
    • Multiple product options available

      These shelf bins feature industrial grade polymer construction. They also feature a large label area, and offer increased storage capacity. The wide hopper fronts and the built-in rear hanglocks allow easy access to contents.

      Multiple product options available

  • 14" Outside Length Shelf Bins
    • QUANTUM STORAGE SYSTEMS
    • Multiple product options available

      These stackable shelf bins feature strong, durable polypropylene construction, making them waterproof, rust-resistant, and corrosion resistant. They are autoclavable up to 250°F, and are also resistant to extreme cold. Rear hangers allow the bins to hang from louvered panels and rail systems. The raised front openings help maximize storage capacity. The large, molded-in front slots hold ID labels.

      Multiple product options available

  • 11-7/8" Outside Length Shelf Bins
    • QUANTUM STORAGE SYSTEMS
    • Multiple product options available

      These shelf bins feature recycled polypropylene/polyethylene construction. They are heavy-duty, extra-strong with reinforced walls, and double-wall thickness with preformed lip, allowing bins to interlock to provide up to 150-lb. stack capacity.

      Multiple product options available

  • 11-5/8" Outside Length ESD Shelf Bins
    • QUANTUM STORAGE SYSTEMS
    • Multiple product options available

      These shelf bins are ESD-conductive, which helps protect electronic components from typical electromagnetic interference (EMI), electrostatic, or induced fields during storage and transportation.

      Multiple product options available

  • Shelf Bin, Black, 12-3/8"H x 5-7/8"L x 19-3&
    5-7/8" Outside Length Shelf Bins
    • QUANTUM STORAGE SYSTEMS
    • These shelf bins feature heavy-duty, recycled polypropylene/polyethylene construction. The shelf bins are extra-strong, with reinforced walls and double-wall thickness with preformed lips, allowing bins to interlock, while providing up to 150-lb. stack capacity.

    • Item # 1NTY9
    • Mfr. Model # QMS531BR
    • Shelf Bin, Outside Length 5-7/8 In., Outside Width 19-3/4 In., Outside Height 12-3/8 In., Inside Length...More

  • Shelf Bin, Black, 4"H x 17-7/8"L x 4-1/8&quo
    17-7/8" Outside Length ESD Shelf Bins
    • QUANTUM STORAGE SYSTEMS
    • These shelf bins are ESD-conductive to help protect electronic components during storage and transportation. Bins are stackable, with a wide stacking ledge to help ensure stability.

    • Item # 4RR28
    • Mfr. Model # QSB103CO
    • Shelf Bin, Outside Length 17-7/8 In., Outside Width 4-1/8 In., Outside Height 4 In., Inside Length 16-1/2...More

  • Shelf Bin, Black, 12-3/8"H x 7-7/8"L x 19-3&
    7-7/8" Outside Length Shelf Bins
    • QUANTUM STORAGE SYSTEMS
    • These shelf bins feature polypropylene/polyethylene construction. The shelf bins are extra-strong, with reinforced walls and double-wall thickness with preformed lips, allowing bins to interlock, while providing up to 150-lb. stack capacity.

    • Item # 1NTZ2
    • Mfr. Model # QMS532BR
    • Shelf Bin, Outside Length 7-7/8 In., Outside Width 19-3/4 In., Outside Height 12-3/8 In., Inside Length...More

  • 23-5/8" Outside Length ESD Shelf Bins
    • QUANTUM STORAGE SYSTEMS
    • Multiple product options available

      These shelf bins are ESD-conductive, allowing you to protect your electronic components from typical electromagnetic interference (EMI), electrostatic, or induced fields. They feature molded, carbon-filled, copolymer polypropylene construction with conductive material, providing a barrier that helps prevent the build-up of an electrostatic charge. Bins are permanently conductive and are not affected by washing with normal cleaners. The wide open hopper fronts allow easy access to stored items and the label holder provides fast identification to bin contents. Note: Bins must be properly grounded before use.

      Multiple product options available

  • Shelf Bin, Yellow, 8"H x 15-5/8"L x 8-3/8&qu
    15-5/8" Outside Length Shelf Bins
    • AKRO-MILS
    • These shelf bins feature industrial grade polymer construction. They also feature a large label area, and offer increased storage capacity. The wide hopper fronts and the built-in rear hanglocks allow easy access to contents.

    • Item # 40J891
    • Mfr. Model # 30886YELLO
    • Shelf Bin, Outside Length 15-5/8 In., Outside Width 8-3/8 In., Outside Height 8 In., Inside Length 13-1/4...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More