Skip Content

SHAT-R-SHIELD

24 results found that include 78 products

Filter Results By

Shat-R-Shield is the original manufacturer of the most reliable shatterproof lamps on the market, offering plastic-coated, shatter-resistant fluorescents, incandescent, HIDs, compact fluorescents, LEDs, glass globes and other lighting products. The clear and tough, skin-tight coating will contain virtually all glass, mercury and phosphors if a lamp is accidentally broken and is guaranteed not to yellow, crack or flake for the rated life of the lamp. Shat-R-Shield lamps are UL-EPH® classified, NSF® certified, and meet FDA, OSHA, ASME and CFIA regulations.

Viewing as

List
  • Linear Lamps, Medium Bi-Pin (G13) Bulb Base Type
    • Multiple product options available

      Multiple product options available

    • Category : Linear, Circline, and U-Bend Lamps
  • Standard Bulbs and Lamps, Medium Screw (E26) Bulb
    • Multiple product options available

      Multiple product options available

    • Category : Standard Bulbs and Lamps
  • Reflector Lamps, Medium Screw (E26) Bulb Base Type
    • Multiple product options available

      Multiple product options available

    • Category : Reflector Lamps
  • Linear Lamps, Single Pin (Fa8) Bulb Base Type
    • Multiple product options available

      Multiple product options available

    • Category : Linear, Circline, and U-Bend Lamps
  • Reflector Lamps, Medium Skirted (E26) Bulb Base Type
    • Multiple product options available

      Multiple product options available

    • Category : Reflector Lamps
  • U-Bend Lamps, Medium Bi-Pin (G13) Bulb Base Type
    • Multiple product options available

      Multiple product options available

    • Category : Linear, Circline, and U-Bend Lamps
  • High Output Bulbs and Lamps, Mogul Screw (E39) Bu
    • Multiple product options available

      Multiple product options available

    • Category : High Output Bulbs and Lamps
  • Glass Globe,Coated,6-3/4 x 3-1/4 In
    Glass Globe,Coated,6-3/4 x 3-1/4 In
    • SHAT-R-SHIELD
    • Item # 8XC99
    • Mfr. Model # G1002
    • Hazardous Location Glass Globe, Description/Special Features Coated

    • Category : Surface Mount Fixture Accessories
  • 96" 110 Watts Linear Fluorescent Lamp, T12, Recessed D
    Linear Lamps, Recessed Double Contact (R17d) Bulb Base
    • SHAT-R-SHIELD
    • Item # 21EK75
    • Mfr. Model # F96T12/CW/HO-O/ALTO/TSC
    • Linear Fluorescent Lamp, Bulb Shape T12, Bulb Base Type Recessed Double Contact (R17d), Max. Overall Bulb...More

    • Category : Linear, Circline, and U-Bend Lamps
  • Light Socket,Watertight,2.13in.L,2.5dia
    Light Socket,Watertight,2.13in.L,2.5dia
    • SHAT-R-SHIELD
    • Item # 36WH47
    • Mfr. Model # WATER TGHT SOCKET SM BSE W/SL
    • Item Light Socket, Type Watertight, Lamp Base E26, Watts 300, Voltage 600, Wire Gauge (AWG) 14, Connection...More

    • Category : Lampholders
  • 12-3/4" x 19" x 27-1/2" Round Reflector
    LED Round Reflector
    • SHAT-R-SHIELD
    • Item # 39WE21
    • Mfr. Model # 200W/LEDHIGHBAY FIX/5000KPKX1
    • LED High Bay, LED Replacement For 400W HPS/MH, Fixture Voltage 120 to 277, 200 Watts, 18,000 Lumens, Color...More

    • Category : High Bay Fixtures
  • Linear Lamps, Miniature Bi-Pin (G5) Bulb Base Type
    • Multiple product options available

      Multiple product options available

    • Category : Linear, Circline, and U-Bend Lamps
  • Light Socket,Watertight,2.19inL,1.62dia.
    Light Socket,Watertight,2.19inL,1.62dia.
    • SHAT-R-SHIELD
    • Item # 36WH46
    • Mfr. Model # WATER TGHT SOCKET PENDENT W/SL
    • Item Light Socket, Type Watertight, Lamp Base E26, Watts 300, Voltage 600, Wire Gauge (AWG) 14, Connection...More

    • Category : Lampholders
  • Vapor Tight Fixture,2 Lamps,34W,Gray
    Vapor Tight Fixture,2 Lamps,34W,Gray
    • SHAT-R-SHIELD
    • Item # 32GD99
    • Mfr. Model # VT221700
    • Vapor Tight Fixture, Lamp Quantity 2, Fluorescent Lamp Type, 17 Lamp Watts, 34 Fixture Wattage, Voltage 120...More

    • Category : Surface Mount Fixtures
  • Vapor Tight Fixture,2 Lamps,108W,Gray
    Vapor Tight Fixture,2 Lamps,108W,Gray
    • SHAT-R-SHIELD
    • Item # 32GE02
    • Mfr. Model # VT425400
    • Vapor Tight Fixture, Lamp Quantity 2, Fluorescent Lamp Type, 54 Lamp Watts, 108 Fixture Wattage, Voltage 120...More

    • Category : Surface Mount Fixtures
  • Light Socket,Watertight,2.13inL,4.75dia.
    Light Socket,Watertight,2.13inL,4.75dia.
    • SHAT-R-SHIELD
    • Item # 36WH45
    • Mfr. Model # WATER TGHT SOCKET LG BSE W/SL
    • Item Light Socket, Type Watertight, Lamp Base E26, Watts 300, Voltage 600, Wire Gauge (AWG) 14, Connection...More

    • Category : Lampholders
  • Vapor Tight Fixture,2 Lamps,64W,Gray
    Vapor Tight Fixture,2 Lamps,64W,Gray
    • SHAT-R-SHIELD
    • Item # 32GE01
    • Mfr. Model # VT423200
    • Vapor Tight Fixture, Lamp Quantity 2, Fluorescent Lamp Type, 32 Lamp Watts, 64 Fixture Wattage, Voltage 120...More

    • Category : Surface Mount Fixtures
  • Vapor Tight Fixture,LED,22"L,35W
    Vapor Tight Fixture,LED,22"L,35W
    • SHAT-R-SHIELD
    • Item # 39WE22
    • Mfr. Model # 35W LED VAPOR TIGHT FIXTURE
    • Vapor Tight Fixture, LED Lamp Type, 35 Lamp Watts, 35 Fixture Wattage, Voltage 120 to 277, Vapor Resistant,...More

    • Category : Surface Mount Fixtures
  • LED Floodlight
    • Multiple product options available

      Multiple product options available

    • Category : LED Floodlights
  • 4-1/2" x 2" x 5" Stainless Steel Mounting&#x
    4-1/2" x 2" x 5" Stainless Steel Mounting&#x
    • SHAT-R-SHIELD
    • Item # 454W80
    • Mfr. Model # FX100FLKIT
    • Mounting Bracket, Length 4-1/2 In., Width 2 In., Height 5 In., For Use With Mfr. No. 045HY50STFRVLN000001,...More

    • Category : LED Outdoor Light Fixture Accessories
  • 4-1/2" x 2" x 5" Thermal Plastic Mounting&#x
    4-1/2" x 2" x 5" Thermal Plastic Mounting&#x
    • SHAT-R-SHIELD
    • Item # 454W82
    • Mfr. Model # FX120WPKIT
    • Mounting Bracket, Length 4-1/2 In., Width 2 In., Height 5 In., For Use With Mfr. No. 045HY50STFRVLN000001,...More

    • Category : LED Outdoor Light Fixture Accessories
  • 4-1/2" x 2" x 5" Stainless Steel Mounting&#x
    4-1/2" x 2" x 5" Stainless Steel Mounting&#x
    • SHAT-R-SHIELD
    • Item # 454W81
    • Mfr. Model # FX110HYWNKIT
    • Mounting Bracket, Length 4-1/2 In., Width 2 In., Height 5 In., For Use With Mfr. No. 045HY50STFRVLN000001,...More

    • Category : LED Outdoor Light Fixture Accessories
  • 14-3/8" x 9" x 11-1/4" 35 Watt LED
    General Purpose LED Wall Pack, 5000K
    • SHAT-R-SHIELD
    • Item # 54DW39
    • Mfr. Model # 35 WATT CUTOFF WALL PACK/5000K
    • LED Replacement For 175W MH, General Purpose, Sensor Type - Fixtures No Sensor Included, Max. Fixture Wattage...More

    • Category : LED Wall Packs
  • Vapor Tight Fixture,LED,22"L,70W
    Vapor Tight Fixture,LED,22"L,70W
    • SHAT-R-SHIELD
    • Item # 39WE23
    • Mfr. Model # 70W LED VAPOR TIGHT FIXTURE
    • Vapor Tight Fixture, LED Lamp Type, 70 Lamp Watts, 70 Fixture Wattage, Voltage 120 to 277, Vapor Resistant,...More

    • Category : Surface Mount Fixtures
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More