Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Shampoo, Conditioner, and Body Wash

34 results found that include 58 products

Choose from a selection of shampoo and body wash at Grainger. There are all in one shampoo and body washes that use a dual-action formula to provide deep cleaning of both hair and body. There are herbal and scented flavors of shampoo for healthy looking hair that smells great, and body washes enriched with natural moisturizers and conditioners to promote healthy and supple looking skin.Close

Filter Results By

Branch Availability
Hygiene Product Grouping
Hygiene Series
Requires Dispenser
Packaging Type
Hygiene Form
Size
Hygiene Properties
Formula
Fragrance
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
Shampoo and Body Wash, Fresh Masculine Fragrance, 12 oz.&#x
Shampoo and Body Wash, Aloe Fragrance, 1200mL Bottle, PK&#x
  • PACIFIC BLUE ULTRA
  • Item # 53JZ90
  • Mfr. Model # 43024
  • Shampoo and Body Wash, Hygiene Series Pacific Blue Ultra, Requires Dispenser Yes, Refill Type Bulk Refill,...More

Shampoo and Body Wash, Rainforest Fragrance, 2000mL Cartridge&#x
Shampoo and Body Wash, Almond Fragrance, 1 gal. Bottle,
Body Wash, Shampoo, Shave Cream, Floral Fragrance, 1000mL B
  • Multiple product options available

    Multiple product options available

Body Wash, Floral Fragrance, 1200mL Bag, PK 4
  • GEORGIA-PACIFIC
  • Item # 35V586
  • Mfr. Model # 43023
  • Body Wash, Hygiene Series Pacific Garden, Requires Dispenser Yes, Refill Type Bulk Refill, Packaging Type...More

Shampoo and Conditioner, Unscented Fragrance, 12.6 oz. Squeeze&#
Shampoo and Body Wash, Citrus, Floral Fragrance, 1000mL Bot
Body Wash, Spring Rain Fragrance, 3780ml Bottle, PK 4
Shampoo and Body Wash, Melon Fragrance, 2000mL Bag In
  • TM

    Grainger Choice

  • TOUGH GUY
  • Item # 3FPN7
  • Mfr. Model # 3FPN7
  • Shampoo and Body Wash, Hygiene Series Tough Guy 1000mL, Requires Dispenser Yes, Refill Type Bulk Refill,...More

Body Wash, Citrus Ginger Fragrance, 1250mL Refill , PK
Body Wash, Floral, Fruity Fragrance, 1000mL Bottle, PK 8
Shampoo and Conditioner, Floral, Fruity Fragrance, 1000mL Bottle
Shampoo and Body Wash, Fresh, Clean Fragrance, 2 oz. B
Baby Shampoo, Baby Fresh Fragrance, 2 oz. Bottle, PK 9
Shampoo and Body Wash, Fresh Fragrance, 1000mL Bag In
Body Wash, Rainforest Fragrance, 12 oz. Bottle, PK 6
  • SUAVE
  • Item # 32GN56
  • Mfr. Model # CB190205
  • Body Wash, Hygiene Series None, Requires Dispenser No, Refill Type No Refill, Packaging Type Bottle, Hygiene...More

Body Wash, Everlasting Sunshine Fragrance, 15 oz. Bottle, P
Body Wash, Rainforest Fresh Fragrance, 15 oz. Bottle, PK&#x
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More