Skip Content

Shaft Adapters

14 results found that include 14 products

Browse a selection of shaft adapters from Grainger. Their simple design can modify and extend an existing shaft. A shaft connected to a 2-pc coupling make it easy to shrink, enlarge, extend or repair a shaft. By tightening 4 alloy steel socket head cap screws, the coupling end of the adapter has a secure hold that will not mar the existing shaft.Close

Filter Results By

Viewing as

List
  • Step Up Adapter,Clamp On,Bore 1/2 In
    Step Up Adapter,Clamp On,Bore 1/2 In
    • CLIMAX METAL PRODUCTS
    • Item # 5AEY7
    • Mfr. Model # SUA-050
    • Step Up Adapter, Clamp On, Bore 1/2 In, Bore Depth 1 1/4 In, Shaft Dia 3/4 In, Shaft Length 1 1/4 In, Overall...More

  • Step Down Adapter,Clamp On,Bore 3/4 In
    Step Down Adapter,Clamp On,Bore 3/4 In
    • CLIMAX METAL PRODUCTS
    • Item # 5AEY0
    • Mfr. Model # SDA-075
    • Step Down Adapter, Clamp On, Bore 3/4 In, Bore Depth 1 5/8 In, Shaft Dia 1/2 In, Shaft Length 1 1/4 In,...More

  • Step Down Adapter,Clamp On,Bore 1 1/8 In
    Step Down Adapter,Clamp On,Bore 1 1/8 In
    • CLIMAX METAL PRODUCTS
    • Item # 5AEY3
    • Mfr. Model # SDA-112
    • Step Down Adapter, Clamp On, Bore 1 1/8 In, Bore Depth 2 In, Shaft Dia 7/8 In, Shaft Length 1 1/2 In, Overall...More

  • Step Up Adapter,Clamp On,Bore 5/8 In
    Step Up Adapter,Clamp On,Bore 5/8 In
    • CLIMAX METAL PRODUCTS
    • Item # 5AEY8
    • Mfr. Model # SUA-062
    • Step Up Adapter, Clamp On, Bore 5/8 In, Bore Depth 1 3/8 In, Shaft Dia 7/8 In, Shaft Length 1 1/2 In, Overall...More

  • Step Down Adapter,Clamp On,Bore 1 In
    Step Down Adapter,Clamp On,Bore 1 In
    • CLIMAX METAL PRODUCTS
    • Item # 5AEY2
    • Mfr. Model # SDA-100
    • Step Down Adapter, Clamp On, Bore 1 In, Bore Depth 2 In, Shaft Dia 3/4 In, Shaft Length 1 1/4 In, Overall...More

  • Step Down Adapter,Clamp On,Bore 7/8 In
    Step Down Adapter,Clamp On,Bore 7/8 In
    • CLIMAX METAL PRODUCTS
    • Item # 5AEY1
    • Mfr. Model # SDA-087
    • Step Down Adapter, Clamp On, Bore 7/8 In, Bore Depth 1 7/8 In, Shaft Dia 5/8 In, Shaft Length 1 1/4 In,...More

  • Step Up Adapter,Clamp On,Bore 3/4 In
    Step Up Adapter,Clamp On,Bore 3/4 In
    • CLIMAX METAL PRODUCTS
    • Item # 5AEY9
    • Mfr. Model # SUA-075
    • Step Up Adapter, Clamp On, Bore 3/4 In, Bore Depth 1 5/8 In, Shaft Dia 1 In, Shaft Length 2 In, Overall...More

  • Step Down Adapter,Clamp On,Bore 1 1/4 In
    Step Down Adapter,Clamp On,Bore 1 1/4 In
    • CLIMAX METAL PRODUCTS
    • Item # 5AEY4
    • Mfr. Model # SDA-125
    • Step Down Adapter, Clamp On, Bore 1 1/4 In, Bore Depth 2 In, Shaft Dia 1 In, Shaft Length 2 In, Overall...More

  • Step Down Adapter,Clamp On,Bore 1 3/8 In
    Step Down Adapter,Clamp On,Bore 1 3/8 In
    • CLIMAX METAL PRODUCTS
    • Item # 5AEY5
    • Mfr. Model # SDA-137
    • Step Down Adapter, Clamp On, Bore 1 3/8 In, Bore Depth 2 1/4 In, Shaft Dia 1 1/8 In, Shaft Length 2 In,...More

  • Step Up Adapter,Clamp On,Bore 1 1/4 In
    Step Up Adapter,Clamp On,Bore 1 1/4 In
    • CLIMAX METAL PRODUCTS
    • Item # 5AEZ3
    • Mfr. Model # SUA-125
    • Step Up Adapter, Clamp On, Bore 1 1/4 In, Bore Depth 2 In, Shaft Dia 1 1/2 In, Shaft Length 2 1/2 In, Overall...More

  • Step Down Adapter,Clamp On,Bore 1 1/2 In
    Step Down Adapter,Clamp On,Bore 1 1/2 In
    • CLIMAX METAL PRODUCTS
    • Item # 5AEY6
    • Mfr. Model # SDA-150
    • Step Down Adapter, Clamp On, Bore 1 1/2 In, Bore Depth 2 1/4 In, Shaft Dia 1 1/4 In, Shaft Length 2 3/8 In,...More

  • Step Up Adapter,Clamp On,Bore 7/8 In
    Step Up Adapter,Clamp On,Bore 7/8 In
    • CLIMAX METAL PRODUCTS
    • Item # 5AEZ0
    • Mfr. Model # SUA-087
    • Step Up Adapter, Clamp On, Bore 7/8 In, Bore Depth 1 7/8 In, Shaft Dia 1 1/8 In, Shaft Length 2 In, Overall...More

  • Step Up Adapter,Clamp On,Bore 1 1/8 In
    Step Up Adapter,Clamp On,Bore 1 1/8 In
    • CLIMAX METAL PRODUCTS
    • Item # 5AEZ2
    • Mfr. Model # SUA-112
    • Step Up Adapter, Clamp On, Bore 1 1/8 In, Bore Depth 2 In, Shaft Dia 1 3/8 In, Shaft Length 2 3/8 In, Overall...More

  • Step Up Adapter,Clamp On,Bore 1 In
    Step Up Adapter,Clamp On,Bore 1 In
    • CLIMAX METAL PRODUCTS
    • Item # 5AEZ1
    • Mfr. Model # SUA-100
    • Step Up Adapter, Clamp On, Bore 1 In, Bore Depth 2 In, Shaft Dia 1 1/4 In, Shaft Length 2 3/8 In, Overall...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More