Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

SEYMOUR MIDWEST

15 products found

Filter Results By

Viewing as

List
  • Loop Hoe with 60" Aluminum Handle

    Brand
    SEYMOUR MIDWEST
    Item #
    31MJ64
    Mfr. Model #
    42100GR
    Loop Hoe with 60" Aluminum Handle
    Web Price $29.20 / each
  • Potato Fork, Wood Handle Material, 54" Handle Length, Width of Tines 8-1/4", Length of Tines 8-1/2"

    Brand
    SEYMOUR MIDWEST
    Item #
    32MJ61
    Mfr. Model #
    42256GRA
    Potato Fork, Wood Handle Material, 54" Handle Length,
    Web Price $44.10 / each
  • Round Point Shovel, 19", Handle, 16 ga.

    Brand
    SEYMOUR MIDWEST
    Item #
    31MJ60
    Mfr. Model #
    49351GR
    Round Point Shovel, 19", Handle, 16 ga.
    Web Price $17.40 / each
  • Leaf Rake, Steel, 48 in. Handle, Straight

    Brand
    SEYMOUR MIDWEST
    Item #
    32MJ58
    Mfr. Model #
    43106GRA
    Leaf Rake, Steel, 48 in. Handle, Straight
    Web Price $22.30 / each
  • Cultivator, Aluminum Handle Material, 60" Handle Length, Width of Tines 5", Length of Tines 4-1/2"

    Brand
    SEYMOUR MIDWEST
    Item #
    31MJ66
    Mfr. Model #
    42204GR
    Cultivator, Aluminum Handle Material, 60" Handle Length, Wi
    Web Price $32.50 / each
  • Grain Scoop, 27" L Handle, Fiberglass Hndl

    Brand
    SEYMOUR MIDWEST
    Item #
    44VP20
    Mfr. Model #
    49010GRA
    Grain Scoop, 27" L Handle, Fiberglass Hndl
    Web Price $38.40 / each
  • Synthetic Push Broom, 24" Sweep Face

    Brand
    SEYMOUR MIDWEST
    Item #
    44VN31
    Mfr. Model #
    82925GRA
    Synthetic Push Broom, 24" Sweep Face
    Web Price $65.75 / each
  • Ceremonial Shovel, 23 in.

    Brand
    SEYMOUR MIDWEST
    Item #
    9XEM2
    Mfr. Model #
    49191GRA
    Ceremonial Shovel, 23 in.
    Web Price $110.50 / each
  • Weed Cutter, Handle Material Wood, Blade Material Forged Steel, Partially Serrated, 14"

    Brand
    SEYMOUR MIDWEST
    Item #
    32MJ59
    Mfr. Model #
    87600GRA
    Weed Cutter, Handle Material Wood, Blade Material Forged St
    Web Price $18.20 / each
  • Loop Hoe Combo Tool with 60" Aluminum Handle

    Brand
    SEYMOUR MIDWEST
    Item #
    31MJ65
    Mfr. Model #
    42103GR
    Loop Hoe Combo Tool with 60" Aluminum Handle
    Web Price $33.80 / each
  • Sod Lifter, 30", D-Grip, Wood, Blade Width 8-3/4"

    Brand
    SEYMOUR MIDWEST
    Item #
    32MJ60
    Mfr. Model #
    49079GRA
    Sod Lifter, 30", D-Grip, Wood, Blade Width 8-3/4"
    Web Price $97.50 / each
  • Turf Edger, Handle Material Wood, Blade Material Steel, Half-Moon, 4"

    Brand
    SEYMOUR MIDWEST
    Item #
    44VN80
    Mfr. Model #
    49043
    Turf Edger, Handle Material Wood, Blade Material Steel, Hal
    Web Price $34.70 / each
  • Synthetic Field Drag Broom

    Brand
    SEYMOUR MIDWEST
    Item #
    44VN47
    Mfr. Model #
    82084
    Synthetic Field Drag Broom
    Web Price $177.00 / each
  • Synthetic Field Drag Broom, 48" Sweep Face

    Brand
    SEYMOUR MIDWEST
    Item #
    44VN46
    Mfr. Model #
    83384
    Synthetic Field Drag Broom, 48" Sweep Face
    Web Price $257.00 / each
  • Epoxy Kit

    Brand
    SEYMOUR MIDWEST
    Item #
    44AF77
    Mfr. Model #
    64112
    Epoxy Kit
    Web Price $13.80 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More