Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

SEYMOUR MIDWEST STRUCTRON

15 products found

Filter Results By

Product Categories

Viewing as

List
  • Bow Rake, 60 in. Handle L, Steel Tine

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    49DG95
    Mfr. Model #
    49754GRA
    Bow Rake, 60 in. Handle L, Steel Tine
    Web Price $43.00 / each
  • Shovel, Square Point, 14 ga, 11 in. Blade W

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    49DG92
    Mfr. Model #
    49751GRA
    Shovel, Square Point, 14 ga, 11 in. Blade W
    Web Price $49.09 / each
  • Round Point Shovel, 29 in. Handle, 14 ga.

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    31MJ61
    Mfr. Model #
    49561GR
    Round Point Shovel, 29 in. Handle, 14 ga.
    Web Price $40.10 / each
  • Rake, 16Tines, 60 In., Fiberglass Handle

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    8ZCJ5
    Mfr. Model #
    42366GRA
    Rake, 16Tines, 60 In., Fiberglass Handle
    Web Price $43.57 / each
  • Drain Spade, 29 in. Handle L, Steel Blade

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    49DG93
    Mfr. Model #
    49752GRA
    Drain Spade, 29 in. Handle L, Steel Blade
    Web Price $49.90 / each
  • Post Hole Digger, Manual, 48 in. Handle L

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    49DG94
    Mfr. Model #
    49753GRA
    Post Hole Digger, Manual, 48 in. Handle L
    Web Price $73.25 / each
  • Stiff Scraper with 6-13/16" Carbon Steel Blade, Safety Green

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    49DG97
    Mfr. Model #
    49756GRA
    Stiff Scraper with 6-13/16" Carbon Steel Blade, Safety
    Web Price $53.81 / each
  • Leaf Rake, 26 Tines, Fiberglass Handle

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    44VM11
    Mfr. Model #
    40872
    Leaf Rake, 26 Tines, Fiberglass Handle
    Web Price $25.70 / each
  • Snow Shovel, Polycarbonate Blade Material, 18" Blade Width, 13-1/2" Blade Height

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    417T74
    Mfr. Model #
    96849GRA
    Snow Shovel, Polycarbonate Blade Material, 18" Blade Width,
    Web Price $47.50 / each
  • Scoop Shovel, Aluminum Blade, D-Grip, 12 ga

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    49DG96
    Mfr. Model #
    49755GRA
    Scoop Shovel, Aluminum Blade, D-Grip, 12 ga
    Web Price $58.50 / each
  • Round Point Shovel, 40 in. Handle, 12 ga.

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    31MJ63
    Mfr. Model #
    49632GR
    Round Point Shovel, 40 in. Handle, 12 ga.
    Web Price $78.00 / each
  • Scoop Shovel, PolycarbonateBlade, 14-1/4"W

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    417T72
    Mfr. Model #
    49757GRA
    Scoop Shovel, PolycarbonateBlade, 14-1/4"W
    Web Price $54.12 / each
  • Snow Pusher, Polycarbonate Blade Material, 24" Blade Width, 10.75" Blade Height

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    417T73
    Mfr. Model #
    96858GRA
    Snow Pusher, Polycarbonate Blade Material, 24" Blade Width,
    Web Price $51.50 / each
  • Shovel, Round Point, 14ga, 11-1/4in Blade W

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    49DG91
    Mfr. Model #
    49750GRA
    Shovel, Round Point, 14ga, 11-1/4in Blade W
    Web Price $48.40 / each
  • Axe, Single Bit, Forged Steel, 36 in.

    Brand
    SEYMOUR MIDWEST STRUCTRON
    Item #
    41AA80
    Mfr. Model #
    41521GRA
    Axe, Single Bit, Forged Steel, 36 in.
    Clearance Price $27.21 / each

    Web Price $37.70

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More