Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

SEYMOUR MIDWEST RAKE

14 products found

Filter Results By

Viewing as

List
  • Shrub Rake, Polypropylene, 42 in., Straight

    Brand
    SEYMOUR MIDWEST RAKE
    Item #
    32MJ62
    Mfr. Model #
    40881GRA
    Shrub Rake, Polypropylene, 42 in., Straight
    Web Price $7.75 / each
  • Lawn Rake, 13 In. Tine Length

    Brand
    SEYMOUR MIDWEST RAKE
    Item #
    9LDH8
    Mfr. Model #
    40905GR
    Lawn Rake,  13 In. Tine Length
    Web Price $33.20 / each
  • Landscape Rake, 48" Tines Width

    Brand
    SEYMOUR MIDWEST RAKE
    Item #
    9VZE1
    Mfr. Model #
    10048GR
    Landscape Rake, 48" Tines Width
    Web Price $85.00 / each
  • Asphalt Lute, Aluminum Tine Material, Length of Tines 1", Overall Width of Tines 30"

    Brand
    SEYMOUR MIDWEST RAKE
    Item #
    41AA82
    Mfr. Model #
    56929GRA
    Asphalt Lute, Aluminum Tine Material, Length of Tines 1&quo
    Web Price $55.25 / each
  • 132" Aluminum Lake Rake, Blade Width 36", Aluminum, Number of Tines 36

    Brand
    SEYMOUR MIDWEST RAKE
    Item #
    3RFN4
    Mfr. Model #
    86036GR
    132" Aluminum Lake Rake, Blade Width 36", Aluminum,&#x
    Web Price $126.50 / each
  • Landscape Rake, 24 Tine, 24 In Blade Size

    Brand
    SEYMOUR MIDWEST RAKE
    Item #
    8CLL7
    Mfr. Model #
    10024GR
    Landscape Rake,  24 Tine, 24 In Blade Size
    Web Price $62.25 / each
  • Snow Roof Rake Scraper, Aluminum Blade Material, 24" Blade Width, 4-1/2" Blade Height

    Brand
    SEYMOUR MIDWEST RAKE
    Item #
    9M608
    Mfr. Model #
    96322GR
    Snow Roof Rake Scraper, Aluminum Blade Material, 24" B
    Web Price $53.00 / each
  • 132" Aluminum Aquatic Weed Eradicator, Blade Width 28", Steel, Number of Tines 184

    Brand
    SEYMOUR MIDWEST RAKE
    Item #
    3RFN6
    Mfr. Model #
    87028GR
    132" Aluminum Aquatic Weed Eradicator, Blade Width 28"
    Web Price $132.00 / each
  • Landscape Rake, 42 Tines, Aluminum Handle

    Brand
    SEYMOUR MIDWEST RAKE
    Item #
    44VM54
    Mfr. Model #
    12036
    Landscape Rake, 42 Tines, Aluminum Handle
    Web Price $54.25 / each
  • Snow Roof Rake, Aluminum Blade Material, 22" Blade Width, 4-5/8" Blade Height

    Brand
    SEYMOUR MIDWEST RAKE
    Item #
    9XFW5
    Mfr. Model #
    96022GR
    Snow Roof Rake, Aluminum Blade Material, 22" Blade Wid
    Web Price $58.75 / each
  • Asphalt Lute, 16 Tines, Aluminum Handle

    Brand
    SEYMOUR MIDWEST RAKE
    Item #
    44VZ18
    Mfr. Model #
    56935
    Asphalt Lute, 16 Tines, Aluminum Handle
    Web Price $45.20 / each
  • Asphalt Lute, 22 Tines, Aluminum Handle

    Brand
    SEYMOUR MIDWEST RAKE
    Item #
    44VN03
    Mfr. Model #
    52917
    Asphalt Lute, 22 Tines, Aluminum Handle
    Web Price $37.20 / each
  • Asphalt Lute, 24 Tines, Aluminum Handle

    Brand
    SEYMOUR MIDWEST RAKE
    Item #
    44VM84
    Mfr. Model #
    12536
    Asphalt Lute, 24 Tines, Aluminum Handle
    Web Price $61.75 / each
  • 36"W Roller Foam Rubber Floor Squeegee With Handle, Black

    Brand
    SEYMOUR MIDWEST RAKE
    Item #
    44VT55
    Mfr. Model #
    70936
    36"W Roller Foam Rubber Floor Squeegee With Handle, Bl
    Web Price $143.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More