Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Serving Utensils

21 Results Found that Include 21 Products

Results per page:  16 | 32 | 48
Ladle,SS,12 In
  • SPRING USA
  • Ladle, SS, 12 In Ladle,SS,12 In
  • Item # 24X481
  • Mfr. Model # M3505-29
  • Ladle, Capacity (Oz.) 1-1/2, Temp. Resistance (Deg. F) 410, Overall Length (In.) 12, Overall Width (In.)...More

Cook Fork,8 In
  • MERCER CUTLERY
  • Cook Fork, 8 In Cook Fork,8 In
  • Item # 6AKL6
  • Mfr. Model # M23800
  • Cook's Fork, Length (In.) 8, Blade Type Curved, Blade Material Stamped High Carbon Stainless Steel,...More

Rice Ladle,SS,10 In
  • SPRING USA
  • Rice Ladle, SS, 10 In Rice Ladle,SS,10 In
  • Item # 24X490
  • Mfr. Model # M3505-40
  • Rice Ladle, Capacity (Lb.) 1, Capacity (Oz.) 1-1/2, Temp. Resistance (Deg. F) 410, Overall Length (In.) 10,...More

Solid Spoon,Black/SS,14 In
  • SPRING USA
  • Solid Spoon, Black/SS, 14 In Solid Spoon,Black/SS,14 In
  • Item # 24X469
  • Mfr. Model # K2335
  • Solid Spoon, Capacity (Oz.) 1-1/2, Temp. Resistance (Deg. F) 410, Overall Length (In.) 14, Overall Width...More

Ladle,SS,12-1/2 In
  • SPRING USA
  • Ladle, SS, 12-1/2 In Ladle,SS,12-1/2 In
  • Item # 24X491
  • Mfr. Model # M3505-41
  • Ladle, Capacity (Oz.) 3, Temp. Resistance (Deg. F) 410, Overall Length (In.) 12-1/2, Overall Width (In.) 3,...More

Slotted Spoon,SS,9-3/4 In
  • SPRING USA
  • Slotted Spoon, SS, 9-3/4 In Slotted Spoon,SS,9-3/4 In
  • Item # 24X479
  • Mfr. Model # M3505-09
  • Slotted Spoon, Temp. Resistance (Deg. F) 410, Overall Length (In.) 9-3/4, Overall Width (In.) 1-1/2, Overall...More

Salad Fork,SS,12-1/2 In
  • SPRING USA
  • Salad Fork, SS, 12-1/2 In Salad Fork,SS,12-1/2 In
  • Item # 24X492
  • Mfr. Model # M3505-42
  • Salad Fork, Temp. Resistance (Deg. F) 410, Overall Length (In.) 12-1/2, Overall Width (In.) 2-1/2, Overall...More

Salad Spoon,SS,12-1/2 In
  • SPRING USA
  • Salad Spoon, SS, 12-1/2 In Salad Spoon,SS,12-1/2 In
  • Item # 24X493
  • Mfr. Model # M3505-43
  • Salad Spoon, Capacity (Oz.) 1-1/2, Temp. Resistance (Deg. F) 410, Overall Length (In.) 12-1/2, Overall Width...More

Pasta Spoon,SS,12-1/2 In
  • SPRING USA
  • Pasta Spoon, SS, 12-1/2 In Pasta Spoon,SS,12-1/2 In
  • Item # 24X487
  • Mfr. Model # M3505-37
  • Pasta Spoon, Temp. Resistance (Deg. F) 410, Overall Length (In.) 12-1/2, Overall Width (In.) 3, Overall...More

Ladle,SS,12-1/2 In
  • SPRING USA
  • Ladle, SS, 12-1/2 In Ladle,SS,12-1/2 In
  • Item # 24X483
  • Mfr. Model # M3505-30
  • Ladle, Capacity (Oz.) 4, Temp. Resistance (Deg. F) 410, Overall Length (In.) 12-1/2, Overall Width (In.)...More

Solid Spoon,SS,13 In
  • SPRING USA
  • Solid Spoon, SS, 13 In Solid Spoon,SS,13 In
  • Item # 24X486
  • Mfr. Model # M3505-36
  • Solid Spoon, Capacity (Oz.) 1-1/2, Temp. Resistance (Deg. F) 410, Overall Length (In.) 13, Overall Width...More

Dressing Ladle w/Bent Handle,SS,12 In
  • SPRING USA
  • Dressing Ladle w/Bent Handle, SS, 12 In Dressing Ladle w/Bent Handle,SS,12 In
  • Item # 24X482
  • Mfr. Model # M3505-29B
  • Dressing Ladle w/Bent Handle, Capacity (Oz.) 1-1/2, Temp. Resistance (Deg. F) 410, Overall Length (In.) 12,...More

Slotted Spoon,SS,13 In
  • SPRING USA
  • Slotted Spoon, SS, 13 In Slotted Spoon,SS,13 In
  • Item # 24X485
  • Mfr. Model # M3505-35
  • Slotted Spoon, Temp. Resistance (Deg. F) 410, Overall Length (In.) 13, Overall Width (In.) 2-1/2, Overall...More

Solid Spoon,SS,9-3/4 In
  • SPRING USA
  • Solid Spoon, SS, 9-3/4 In Solid Spoon,SS,9-3/4 In
  • Item # 24X478
  • Mfr. Model # M3505-08
  • Solid Spoon, Capacity (Oz.) 1, Temp. Resistance (Deg. F) 410, Overall Length (In.) 9-3/4, Overall Width (In.)...More

Serving Fork,14 Inch
Serving Spoon,Solid,9-3/4 Inch
Ladle, Cap 3/4 Oz
  • VOLLRATH
  • Ladle, Cap 3/4 Oz Ladle, Cap 3/4 Oz
  • Item # 4KJK6
  • Mfr. Model # 4987520
  • Ladle, Capacity 3/4 Oz., Temp. Resistance 180 Deg. F, Bowl Dia. 1 2/3, Gauge Heavy, Handle Plastic-Coated,...More

Ladle, 2 Oz Cap
  • VOLLRATH
  • Ladle, 2 Oz Cap Ladle, 2 Oz Cap
  • Item # 4KJK9
  • Mfr. Model # 4980220
  • Ladle, Capacity 2 Oz., Temp. Resistance 180 Deg. F, Bowl Dia. 2 3/8, Gauge Heavy, Handle Plastic-Coated,...More

Ladle, 1/2 Oz Cap
  • VOLLRATH
  • Ladle, 1/2 Oz Cap Ladle, 1/2 Oz Cap
  • Item # 4KJK5
  • Mfr. Model # 4980020
  • Ladle, Capacity 1/2 Oz., Temp. Resistance 180 Deg. F, Bowl Dia. 1 3/4, Gauge Heavy, Handle Plastic-Coated,...More

Ladle, 1 1/2 Oz
  • VOLLRATH
  • Ladle, 1 1/2 Oz Ladle, 1 1/2 Oz
  • Item # 4KJK8
  • Mfr. Model # 4981520
  • Ladle, Capacity 1 1/2 Oz., Temp. Resistance 180 Deg. F, Bowl Dia. 2 3/8, Gauge Heavy, Handle Plastic-Coated,...More

Ladle, 1 Oz Cap
  • VOLLRATH
  • Ladle, 1 Oz Cap Ladle, 1 Oz Cap
  • Item # 4KJK7
  • Mfr. Model # 4980120
  • Ladle, Length 9-7/8 In., Width 1-3/4 In. dia., Handle Material Plastic-Coated Antimicrobial, Handle Color...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More