Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Serving Utensils

40 Results Found that Include 40 Products

Results per page:  16 | 32 | 48
Carly Ladle,Black,9.5 In,PK12
  • CARLISLE
  • Carly Ladle, Black, 9.5 In, PK12 Carly Ladle,Black,9.5 In,PK12
  • Item # 14D237
  • Mfr. Model # 29503
  • Carly Ladle, Capacity (Oz.) 1, Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.5, Overall Width (In.)...More

Serving Spoon,Solid,PK2
  • CARLISLE
  • Serving Spoon, Solid, PK2 Serving Spoon,Solid,PK2
  • Item # 1VED9
  • Mfr. Model # 4430
  • Serving Spoon, Solid, Height 15 1/4 In, Width 3 In, Depth 1/4 In, Color Clear, Size 15, Material...More

Solid Spoon,Beige,8 In,PK12
  • CARLISLE
  • Solid Spoon, Beige, 8 In, PK12 Solid Spoon,Beige,8 In,PK12
  • Item # 14D261
  • Mfr. Model # 446006
  • Solid Spoon, Capacity (Oz.) 0.5, Temp. Resistance (Deg. F) 212, Overall Length (In.) 8, Overall Width (In.)...More

Solid Spoon,Black,10 In,PK12
  • CARLISLE
  • Solid Spoon, Black, 10 In, PK12 Solid Spoon,Black,10 In,PK12
  • Item # 14D268
  • Mfr. Model # 447003
  • Solid Spoon, Capacity (Oz.) 0.8, Temp. Resistance (Deg. F) 212, Overall Length (In.) 10, Overall Width (In.)...More

Solid Spoon,Black,8 In,PK12
  • CARLISLE
  • Solid Spoon, Black, 8 In, PK12 Solid Spoon,Black,8 In,PK12
  • Item # 14D262
  • Mfr. Model # 446003
  • Solid Spoon, Capacity (Oz.) 0.5, Temp. Resistance (Deg. F) 212, Overall Length (In.) 8, Overall Width (In.)...More

Salad Spoon,Brown,11 In,PK48
  • CARLISLE
  • Salad Spoon, Brown, 11 In, PK48 Salad Spoon,Brown,11 In,PK48
  • Item # 14D255
  • Mfr. Model # 50901
  • Salad Spoon, Capacity (Oz.) 1.3, Temp. Resistance (Deg. F) 212, Overall Length (In.) 11, Overall Width (In.)...More

Solid Serving Spoon,Black,11 In,PK12
Solid Spoon,Clear,8 In,PK12
  • CARLISLE
  • Solid Spoon, Clear, 8 In, PK12 Solid Spoon,Clear,8 In,PK12
  • Item # 14D263
  • Mfr. Model # 446007
  • Solid Spoon, Capacity (Oz.) 0.5, Temp. Resistance (Deg. F) 212, Overall Length (In.) 8, Overall Width (In.)...More

Perforated Serving Spoon,Blk,11 In,PK12
Carly Ladle,Beige,9.5 In,PK12
  • CARLISLE
  • Carly Ladle, Beige, 9.5 In, PK12 Carly Ladle,Beige,9.5 In,PK12
  • Item # 14D236
  • Mfr. Model # 29506
  • Carly Ladle, Capacity (Oz.) 1, Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.5, Overall Width (In.)...More

Carly Ladle,Brown,9.5 In,PK12
  • CARLISLE
  • Carly Ladle, Brown, 9.5 In, PK12 Carly Ladle,Brown,9.5 In,PK12
  • Item # 14D238
  • Mfr. Model # 29501
  • Carly Ladle, Capacity (Oz.) 1, Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.5, Overall Width (In.)...More

Imprinted Salad Bar Ladle Set
  • CARLISLE
  • Imprinted Salad Bar Ladle Set Imprinted Salad Bar Ladle Set
  • Item # 14D239
  • Mfr. Model # 28703
  • Imprinted Salad Bar Ladle Set, Capacity (Oz.) 1., Temp. Resistance (Deg. F) 212, Overall Length (In.) 9.5,...More

Solid Spoon,Forest Green,8 In,PK12
Disher,SS,1.37 oz.,PK12
  • CARLISLE
  • Disher, SS, 1.37 oz., PK12 Disher,SS,1.37 oz.,PK12
  • Item # 14D389
  • Mfr. Model # 60300-30
  • Disher, Capacity 1.30 oz., Material Stainless Steel, Length 9.19 In., Handle Color Black, Color Stainless...More

Ladle,SS,9-1/2 In,PK12
  • CARLISLE
  • Ladle, SS, 9-1/2 In, PK12 Ladle,SS,9-1/2 In,PK12
  • Item # 14D033
  • Mfr. Model # 600295
  • Ladle, Capacity (Oz.) 1, Overall Length (In.) 9.5, Material Stainless Steel, Color Stainless Steel, Package...More

Solid Serving Spoon,SS,10 In,PK12
Imprinted Salad Bar Ladle Set,PK12
  • CARLISLE
  • Imprinted Salad Bar Ladle Set, PK12 Imprinted Salad Bar Ladle Set,PK12
  • Item # 14D234
  • Mfr. Model # 26103
  • Imprinted Salad Bar Ladle Set, Capacity (Oz.) .75, Temp. Resistance (Deg. F) 212, Overall Length (In.) 10.5,...More

Salad Spoon,Black,11 In,PK48
  • CARLISLE
  • Salad Spoon, Black, 11 In, PK48 Salad Spoon,Black,11 In,PK48
  • Item # 14D254
  • Mfr. Model # 50903
  • Salad Spoon, Capacity (Oz.) 1.3, Temp. Resistance (Deg. F) 212, Overall Length (In.) 11, Overall Width (In.)...More

Solid High Heat Serving Spoon,PK12
  • CARLISLE
  • Solid High Heat Serving Spoon, PK12 Solid High Heat Serving Spoon,PK12
  • Item # 14D420
  • Mfr. Model # 442503
  • Solid High Heat Serving Spoon, Capacity (Oz.) 1.5, Temp. Resistance (Deg. F) 375, Overall Length (In.) 13.0,...More

Disher,SS,3.37 oz.,PK12
  • CARLISLE
  • Disher, SS, 3.37 oz., PK12 Disher,SS,3.37 oz.,PK12
  • Item # 14D390
  • Mfr. Model # 60300-12
  • Disher, Capacity 3.30 oz., Material Stainless Steel, Length 8.38 In., Handle Color Green, Color Stainless...More

Disher,SS,0.90 oz.,PK12
  • CARLISLE
  • Disher, SS, 0.90 oz., PK12 Disher,SS,0.90 oz.,PK12
  • Item # 14D392
  • Mfr. Model # 60300-40
  • Disher, Capacity 0.90 oz., Material Stainless Steel, Length 9.19 In., Handle Color Orchid, Color Stainless...More

Solid Serving Spoon,Clear,11 In,PK12
Solid Spoon,Beige,8 In,PK12
  • CARLISLE
  • Solid Spoon, Beige, 8 In, PK12 Solid Spoon,Beige,8 In,PK12
  • Item # 14D265
  • Mfr. Model # 445006
  • Solid Spoon, Capacity (Oz.) 0.3, Temp. Resistance (Deg. F) 212, Overall Length (In.) 8, Overall Width (In.)...More

Solid Serving Spoon,SS,12 In,PK12
Solid Spoon,Clear,10 In,PK12
  • CARLISLE
  • Solid Spoon, Clear, 10 In, PK12 Solid Spoon,Clear,10 In,PK12
  • Item # 14D269
  • Mfr. Model # 447007
  • Solid Spoon, Capacity (Oz.) 0.8, Temp. Resistance (Deg. F) 212, Overall Length (In.) 10, Overall Width (In.)...More

Carly Ladle,Black,13.5 In,PK12
  • CARLISLE
  • Carly Ladle, Black, 13.5 In, PK12 Carly Ladle,Black,13.5 In,PK12
  • Item # 14D235
  • Mfr. Model # 29603
  • Carly Ladle, Capacity (Oz.) 1, Temp. Resistance (Deg. F) 212, Overall Length (In.) 13.5, Overall Width (In.)...More

Perforated Spoon,Black,10 In,PK12
Salad Spoon,SS,9-1/4 In,PK12
Solid Serving Spoon,Black,13 In,PK12
Solid Spoon,Beige,10 In,PK12
  • CARLISLE
  • Solid Spoon, Beige, 10 In, PK12 Solid Spoon,Beige,10 In,PK12
  • Item # 14D267
  • Mfr. Model # 447006
  • Solid Spoon, Capacity (Oz.) 0.8, Temp. Resistance (Deg. F) 212, Overall Length (In.) 10, Overall Width (In.)...More

Perforated High Heat Serving Spoon,PK12
Disher,SS,4 oz.,PK12
  • CARLISLE
  • Disher, SS, 4 oz., PK12 Disher,SS,4 oz.,PK12
  • Item # 14D391
  • Mfr. Model # 60300-8
  • Disher, Capacity 4.0 oz., Material Stainless Steel, Length 9.19 In., Handle Color Gray, Color Stainless...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More