Skip Content

Serving Trays and Platters

168 results found that include 168 products

Hold entrees, side dishes, sauces, or desserts with serving trays and platters from Grainger. They help ensure portion control and enhance food presentation. Choose from a diverse selection of sizes and shapes. There are serving trays, platters, snail plates, relish trays, display/fish poachers, sauce plates, and an appetizer dish. They are suitable for everything from everyday meals to special gatherings.Close

Filter Results By

Branch Availability
Item
Series
Length
Diameter
Brand
Price
Shop By

Viewing as

List
  • Fish Platter,21 Inch Length,White,PK12
    Fish Platter,21 Inch Length,White,PK12
    • ITI
    • Item # 12R899
    • Mfr. Model # FP-21
    • Fish Platter, Overall Length (In.) 21, Temp. Resistance (Deg. F) 350, Color White, Material Ceramic, Package...More

  • Tray,Rectangular,18 1/4x12 1/2
    Tray,Rectangular,18 1/4x12 1/2
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EYY9
    • Mfr. Model # CT1812
    • Tray, Rectangular, Color Chrome, Material Chrome Plated Metal

  • Platter,12 x 8-3/4 In,Bright White,PK24
    Platter,12 x 8-3/4 In,Bright White,PK24
    • CRESTWARE
    • Item # 21D339
    • Mfr. Model # FR52
    • Platter, Overall Length (In.) 12, Overall Width (In.) 8-3/4, Overall Height (In.) 1-1/8, Color Bright White,...More

  • Platter,13-1/2x9-1/2 In,Bright Wht,PK12
    Platter,13-1/2x9-1/2 In,Bright Wht,PK12
    • CRESTWARE
    • Item # 21D340
    • Mfr. Model # FR53
    • Platter, Overall Length (In.) 13-1/2, Overall Width (In.) 9-1/2, Overall Height (In.) 1-5/8, Color Bright...More

  • Platter,12-1/2x8-3/4 In,Bone Wht,PK12
    Platter,12-1/2x8-3/4 In,Bone Wht,PK12
    • CRESTWARE
    • Item # 21D359
    • Mfr. Model # RE56
    • Platter, Overall Length (In.) 12-1/2, Overall Width (In.) 8-3/4, Overall Height (In.) 1-1/2, Color Dover...More

  • Platter,11-1/2x9-5/8 In,Alp Wht,PK24
    Platter,11-1/2x9-5/8 In,Alp Wht,PK24
    • CRESTWARE
    • Item # 21D247
    • Mfr. Model # AL52
    • Platter, Overall Length (In.) 11-1/2, Overall Width (In.) 9-5/8, Overall Height (In.) 1-1/8, Color Alpine...More

  • Platter,9-1/2 x 6-3/4 In.,Alp Wht,PK24
    Platter,9-1/2 x 6-3/4 In.,Alp Wht,PK24
    • CRESTWARE
    • Item # 21D217
    • Mfr. Model # ALR51
    • Platter, Overall Length (In.) 9-1/2, Overall Width (In.) 6-3/4, Overall Height (In.) 1-1/8, Color Alpine...More

  • Platter,9-3/8 x 8 In.,Bone White,PK24
    Platter,9-3/8 x 8 In.,Bone White,PK24
    • CRESTWARE
    • Item # 21D311
    • Mfr. Model # CM51
    • Platter, Overall Length (In.) 9-3/8, Overall Width (In.) 8, Overall Height (In.) 1, Color Dover White,...More

  • Platter,13-1/2 In.,Bone White,PK12
    Platter,13-1/2 In.,Bone White,PK12
    • CRESTWARE
    • Item # 21D313
    • Mfr. Model # CM53
    • Platter, Overall Length (In.) 13-1/2, Overall Height (In.) 1-5/8, Color Dover White, Material Ceramic,...More

  • Platter,11-1/2x8-1/4 In,Bone Wht,PK24
    Platter,11-1/2x8-1/4 In,Bone Wht,PK24
    • CRESTWARE
    • Item # 21D355
    • Mfr. Model # RE52
    • Platter, Overall Length (In.) 11-1/2, Overall Width (In.) 8-1/4, Overall Height (In.) 1-1/2, Color Dover...More

  • Platter,9-5/8 x 8 In.,Assorted,PK24
    Platter,9-5/8 x 8 In.,Assorted,PK24
    • CRESTWARE
    • Item # 21D272
    • Mfr. Model # BP51
    • Platter, Overall Length (In.) 9-5/8, Overall Width (In.) 8, Overall Height (In.) 1, Color Bay Pointe Mixed...More

  • Platter,13-1/2 x 10-5/8 In.,Brown,PK12
    Platter,13-1/2 x 10-5/8 In.,Brown,PK12
    • CRESTWARE
    • Item # 21D377
    • Mfr. Model # SC53
    • Platter, Overall Length (In.) 13-1/2, Overall Width (In.) 10-5/8, Overall Height (In.) 1-5/8, Color Brown...More

  • Platter,13-1/2x10-5/8 In,Alp Wht,PK12
    Platter,13-1/2x10-5/8 In,Alp Wht,PK12
    • CRESTWARE
    • Item # 21D248
    • Mfr. Model # AL53
    • Platter, Overall Length (In.) 13-1/2, Overall Width (In.) 10-5/8, Overall Height (In.) 1-5/8, Color Alpine...More

  • Platter,11-1/2 x 8-1/2 In.,Alp Wht,PK24
    Platter,11-1/2 x 8-1/2 In.,Alp Wht,PK24
    • CRESTWARE
    • Item # 21D218
    • Mfr. Model # ALR52
    • Platter, Overall Length (In.) 11-1/2, Overall Width (In.) 8-1/2, Overall Height (In.) 1-1/8, Color Alpine...More

  • Platter,10-7/8x7-5/8 In,Bone Wht,PK24
    Platter,10-7/8x7-5/8 In,Bone Wht,PK24
    • CRESTWARE
    • Item # 21D358
    • Mfr. Model # RE55
    • Platter, Overall Length (In.) 10-7/8, Overall Width (In.) 7-5/8, Overall Height (In.) 1-1/4, Color Dover...More

  • Platter,9-5/8 x 8 In.,Bright White,PK24
    Platter,9-5/8 x 8 In.,Bright White,PK24
    • CRESTWARE
    • Item # 21D246
    • Mfr. Model # AL51
    • Platter, Overall Length (In.) 9-5/8, Overall Width (In.) 8, Overall Height (In.) 1, Color Alpine White,...More

  • Platter,10-5/8x7-3/8 In,Bone Wht,PK24
    Platter,10-5/8x7-3/8 In,Bone Wht,PK24
    • CRESTWARE
    • Item # 21D859
    • Mfr. Model # PIC55
    • Platter, Overall Length (In.) 10-5/8, Overall Width (In.) 7-3/8, Overall Height (In.) 1, Color Dover White,...More

  • Platter,11-1/2x9-3/8 In,Bone Wht,PK24
    Platter,11-1/2x9-3/8 In,Bone Wht,PK24
    • CRESTWARE
    • Item # 21D312
    • Mfr. Model # CM52
    • Platter, Overall Length (In.) 11-1/2, Overall Width (In.) 9-3/8, Overall Height (In.) 1-1/8, Color Dover...More

  • Platter,9-3/4x6-3/4 In,Bone Wht,PK24
    Platter,9-3/4x6-3/4 In,Bone Wht,PK24
    • CRESTWARE
    • Item # 21D354
    • Mfr. Model # RE51
    • Platter, Overall Length (In.) 9-3/4, Overall Width (In.) 6-3/4, Overall Height (In.) 1-1/8, Color Dover...More

  • Platter,7 x 5-5/8 In.,Assorted,PK36
    Platter,7 x 5-5/8 In.,Assorted,PK36
    • CRESTWARE
    • Item # 21D271
    • Mfr. Model # BP50
    • Platter, Overall Length (In.) 7, Overall Width (In.) 5-5/8, Overall Height (In.) 1, Color Bay Pointe Mixed...More

  • Platter,11-1/2 x 9-5/8 In.,Brown,PK24
    Platter,11-1/2 x 9-5/8 In.,Brown,PK24
    • CRESTWARE
    • Item # 21D376
    • Mfr. Model # SC52
    • Platter, Overall Length (In.) 11-1/2, Overall Width (In.) 9-5/8, Overall Height (In.) 1-5/8, Color Brown...More

  • Platter,8-3/8 x 6 In.,Bone White,PK36
    Platter,8-3/8 x 6 In.,Bone White,PK36
    • CRESTWARE
    • Item # 21D357
    • Mfr. Model # RE54
    • Platter, Overall Length (In.) 8-3/8, Overall Width (In.) 6, Overall Height (In.) 1-1/8, Color Dover White,...More

  • Plate,10-1/4 In.,Assorted,PK12
    Plate,10-1/4 In.,Assorted,PK12
    • CRESTWARE
    • Item # 21D270
    • Mfr. Model # BP46
    • Plate, Color Blue, Orange, Rose, Sage, Teal, Yellow

  • Platter,9-5/8 x 8 In.,Brown,PK24
    Platter,9-5/8 x 8 In.,Brown,PK24
    • CRESTWARE
    • Item # 21D375
    • Mfr. Model # SC51
    • Platter, Overall Length (In.) 9-5/8, Overall Width (In.) 8, Overall Height (In.) 1-1/8, Color Brown Speckled...More

  • Platter,13-1/2 x 10-5/8 In,Assrted,PK12
    Platter,13-1/2 x 10-5/8 In,Assrted,PK12
    • CRESTWARE
    • Item # 21D274
    • Mfr. Model # BP53
    • Platter, Overall Length (In.) 13-1/2, Overall Width (In.) 10-5/8, Overall Height (In.) 1-5/8, Color Bay...More

  • Platter,13-1/2 x 9 In.,Bone White,PK12
    Platter,13-1/2 x 9 In.,Bone White,PK12
    • CRESTWARE
    • Item # 21D356
    • Mfr. Model # RE53
    • Platter, Overall Length (In.) 13-1/2, Overall Width (In.) 9, Overall Height (In.) 1-1/4, Color Dover White,...More

  • Platter,11-1/2 x 9 In,Assorted,PK24
    Platter,11-1/2 x 9 In,Assorted,PK24
    • CRESTWARE
    • Item # 21D273
    • Mfr. Model # BP52
    • Platter, Overall Length (In.) 11-1/2, Overall Width (In.) 9, Overall Height (In.) 1-1/8, Color Bay Pointe...More

  • Display/Fish Poacher,4 qt.
    Display/Fish Poacher,4 qt.
    • SPRING USA
    • Item # 24X502
    • Mfr. Model # M4018
    • Display/Fish Poacher, Capacity (L) 18, Capacity (Qt.) 4, Overall Length (In.) 18, Overall Width (In.) 6,...More

  • Display/Fish Poacher,3 qt.
    Display/Fish Poacher,3 qt.
    • SPRING USA
    • Item # 24X475
    • Mfr. Model # M2518
    • Display/Fish Poacher, Capacity (L) 18, Capacity (Qt.) 3, Overall Length (In.) 18, Overall Width (In.) 6,...More

  • Tray,Round,22 In
    Tray,Round,22 In
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EYV3
    • Mfr. Model # M22
    • Tray, Round, Color White, Material Melamine

  • Tray,Round,14 In,PK12
    Tray,Round,14 In,PK12
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EYY8
    • Mfr. Model # CT14
    • Tray, Round, Color Chrome, Material Chrome Plated Metal, Package Quantity 12

  • Tray,Round,18 1/2x18 1/2
    Tray,Round,18 1/2x18 1/2
    • TABLECRAFT PRODUCTS COMPANY
    • Item # 6EYY5
    • Mfr. Model # MPD21
    • Tray, Round, Color White, Material Melamine

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More