Skip Content

Serving Bowls

68 results found that include 68 products

Influence serving behavior and consumption with serving bowls from Grainger. Studies show that serving bowl selection biases the amount of food served. The proper serving bowl is necessary to ensure portion control. Choose from a wide selection of bowls including microwave and dishwasher safe bowls. They range in size from 13-ounces to 140 ounces and are suitable for heavy volume use.Close

Filter Results By

Branch Availability
Item
Capacity
Diameter
Brand
Price
Shop By

Viewing as

List
  • Menudo Bowl,40 Oz,American White,PK24
    Menudo Bowl,40 Oz,American White,PK24
    • ITI
    • Item # 12R915
    • Mfr. Model # MB-7
    • Menudo Bowl, Capacity 40 oz., Diameter 7-5/8 In., Material Ceramic, Color American White

  • Bowl,Insulated,Silver,23 oz.
    Bowl,Insulated,Silver,23 oz.
    • AMERICAN METALCRAFT
    • Item # 20X534
    • Mfr. Model # AB6
    • Bowl, Insulated, Capacity 23 oz., Overall Height 3-1/2 In., Diameter 6 In., Material Stainless Steel, Color...More

  • Bowl,3-Compartment,9-1/2 Oz,White,PK12
    Bowl,3-Compartment,9-1/2 Oz,White,PK12
    • ITI
    • Item # 12R940
    • Mfr. Model # FA3-185
    • 3-Compartment Bowl, Capacity 9-1/2 oz., Material Ceramic, Color White

  • Bowl,3-Compartment,6 Oz,White,PK12
    Bowl,3-Compartment,6 Oz,White,PK12
    • ITI
    • Item # 12R941
    • Mfr. Model # FA3-165
    • 3-Compartment Bowl, Capacity 6 oz., Material Ceramic, Color White

  • Bowl,3-Compartment,4 Oz,White,PK24
    Bowl,3-Compartment,4 Oz,White,PK24
    • ITI
    • Item # 12R942
    • Mfr. Model # FA3-145
    • 3-Compartment Bowl, Capacity 4 oz., Material Ceramic, Color White

  • Bowl,3-Compartment,2 Oz,White,PK36
    Bowl,3-Compartment,2 Oz,White,PK36
    • ITI
    • Item # 12R943
    • Mfr. Model # FA3-9
    • 3-Compartment Bowl, Capacity 2 oz., Material Ceramic, Color White

  • Bowl,Insulated,Silver,108 oz.
    Bowl,Insulated,Silver,108 oz.
    • AMERICAN METALCRAFT
    • Item # 20X536
    • Mfr. Model # AB12
    • Bowl, Insulated, Capacity 108 oz., Overall Height 5 In., Diameter 10 In., Material Stainless Steel, Color...More

  • Bowl,3-Compartment,5 Oz,White,PK24
    Bowl,3-Compartment,5 Oz,White,PK24
    • ITI
    • Item # 12R944
    • Mfr. Model # FA3-12
    • 3-Compartment Bowl, Capacity 5 oz., Material Ceramic, Color White

  • Bowl,Footed,15 Oz,American White,PK24
    Bowl,Footed,15 Oz,American White,PK24
    • ITI
    • Item # 12N251
    • Mfr. Model # RO-43
    • Soup Bowl, Capacity 15 oz., Diameter 5 In., Material Ceramic, Color American White

  • Bowl,Insulated,Silver,216 oz.
    Bowl,Insulated,Silver,216 oz.
    • AMERICAN METALCRAFT
    • Item # 20X537
    • Mfr. Model # AB13
    • Bowl, Insulated, Capacity 216 oz., Overall Height 6 In., Diameter 12 In., Material Stainless Steel, Color...More

  • Boat Shaped Bowl,20 Oz,White,PK24
    Boat Shaped Bowl,20 Oz,White,PK24
    • ITI
    • Item # 12R929
    • Mfr. Model # FAW-102
    • Boat Shaped Bowl, Capacity 20 oz., Diameter 10-1/4 In., Material Ceramic, Color White

  • Bowl,Footed,140 Oz,European Wht,PK6
    Bowl,Footed,140 Oz,European Wht,PK6
    • ITI
    • Item # 12N186
    • Mfr. Model # DO-45
    • Pasta Bowl, Capacity 140 oz., Diameter 10 In., Material Ceramic, Color European White

  • Bowl,3-Compartment,10 Oz,White,PK12
    Bowl,3-Compartment,10 Oz,White,PK12
    • ITI
    • Item # 12R945
    • Mfr. Model # FA3-15
    • 3-Compartment Bowl, Capacity 10 oz., Material Ceramic, Color White

  • Bowl,Footed,15 Oz,European Wht,PK24
    Bowl,Footed,15 Oz,European Wht,PK24
    • ITI
    • Item # 12N184
    • Mfr. Model # DO-43
    • Soup Bowl, Capacity 15 oz., Diameter 5 In., Material Ceramic, Color European White

  • Punch Bowl,Silver,14 qt.
    Punch Bowl,Silver,14 qt.
    • AMERICAN METALCRAFT
    • Item # 20X516
    • Mfr. Model # ALLEGPBWL15
    • Punch Bowl, Capacity 14 qt., Material Stainless Steel, Color Silver

  • Bowl,Purple,3-13/32 qt.,9-1/2 in.
    Bowl,Purple,3-13/32 qt.,9-1/2 in.
    • VOLLRATH
    • Item # 45RJ78
    • Mfr. Model # 4659165
    • Bowl, Capacity 3-13/32 qt., Diameter 9-1/2 In., Color Purple, Material Stainless Steel, Pattern Beehive, For...More

  • Bowl,Footed,40 Oz,American White,PK12
    Bowl,Footed,40 Oz,American White,PK12
    • ITI
    • Item # 12N252
    • Mfr. Model # RO-44
    • Salad/Pasta bowl, Capacity 40 oz., Diameter 7 In., Material Ceramic, Color American White

  • Bowl,Insulated,Silver,304 oz.
    Bowl,Insulated,Silver,304 oz.
    • AMERICAN METALCRAFT
    • Item # 20X538
    • Mfr. Model # AB14
    • Bowl, Insulated, Capacity 304 oz., Overall Height 6-1/2 In., Diameter 14 In., Material Stainless Steel, Color...More

  • Bowl,Purple,Stainless Steel,1-51/64 qt.
    Bowl,Purple,Stainless Steel,1-51/64 qt.
    • VOLLRATH
    • Item # 45RJ72
    • Mfr. Model # 4763265
    • Bowl, Capacity 1-51/64 qt., Diameter N/A, Color Purple, Material Stainless Steel, Pattern Beehive, For Use...More

  • Bowl,Purple,10-3/32 qt.,13-51/64 in.
    Bowl,Purple,10-3/32 qt.,13-51/64 in.
    • VOLLRATH
    • Item # 45RJ80
    • Mfr. Model # 4656965
    • Bowl, Capacity 10-3/32 qt., Diameter 13-51/64 In., Color Purple, Material Stainless Steel, Pattern Beehive,...More

  • Bowl,55 Oz,American White,PK12
    Bowl,55 Oz,American White,PK12
    • ITI
    • Item # 12N254
    • Mfr. Model # RO-46
    • Salad Bowl, Capacity 55 oz., Diameter 8-7/8 In., Material Ceramic, Color American White

  • Slanted Side Bowl,20 Oz,White,PK12
    Slanted Side Bowl,20 Oz,White,PK12
    • ITI
    • Item # 12R924
    • Mfr. Model # FA-85
    • Side Bowl, Capacity 20 oz., Diameter 8-1/2 In., Material Ceramic, Color White

  • Bowl Insulated,Silver,3 x 6 In dia.
    Bowl Insulated,Silver,3 x 6 In dia.
    • AMERICAN METALCRAFT
    • Item # 20X543
    • Mfr. Model # DWB6
    • Bowl, Insulated, Overall Height 3 In., Diameter 6 In., Material Stainless Steel, Color Silver

  • Bowl,Purple,Stainless Steel,5-13/64 qt.
    Bowl,Purple,Stainless Steel,5-13/64 qt.
    • VOLLRATH
    • Item # 45RJ74
    • Mfr. Model # 4763565
    • Bowl, Capacity 5-13/64 qt., Diameter N/A, Color Purple, Material Stainless Steel, Pattern Beehive, For Use...More

  • Boat Shaped Bowl,7-1/2 Oz,White,PK36
    Boat Shaped Bowl,7-1/2 Oz,White,PK36
    • ITI
    • Item # 12R928
    • Mfr. Model # FAW-820
    • Boat Shaped Bowl, Capacity 7-1/2 oz., Diameter 8 In., Material Ceramic, Color White

  • Bowl,Footed,40 Oz,European Wht,PK12
    Bowl,Footed,40 Oz,European Wht,PK12
    • ITI
    • Item # 12N185
    • Mfr. Model # DO-44
    • Salad/ Pasta Bowl, Capacity 40 oz., Diameter 7 In., Material Ceramic, Color European White

  • Bowl,Hammered,Silver,20 In dia.
    Bowl,Hammered,Silver,20 In dia.
    • AMERICAN METALCRAFT
    • Item # 20X553
    • Mfr. Model # HMOV1621
    • Bowl, Hammered, Overall Height 3-1/2 In., Diameter 20 In., Material Stainless Steel, Color Silver

  • Bowl,Purple,1-45/64 qt.,7-1/4 in.
    Bowl,Purple,1-45/64 qt.,7-1/4 in.
    • VOLLRATH
    • Item # 45RJ77
    • Mfr. Model # 4659065
    • Bowl, Capacity 1-45/64 qt., Diameter 7-1/4 In., Color Purple, Material Stainless Steel, Pattern Beehive, For...More

  • Bowl,Purple,Stainless Steel,3/4 qt.
    Bowl,Purple,Stainless Steel,3/4 qt.
    • VOLLRATH
    • Item # 45RJ71
    • Mfr. Model # 4761965
    • Bowl, Capacity 3/4 qt., Diameter N/A, Color Purple, Material Stainless Steel, Pattern Beehive, For Use With...More

  • Bowl,Purple,6-29/32 qt.,11-51/64 in.
    Bowl,Purple,6-29/32 qt.,11-51/64 in.
    • VOLLRATH
    • Item # 45RJ79
    • Mfr. Model # 4659265
    • Bowl, Capacity 6-29/32 qt., Diameter 11-51/64 In., Color Purple, Material Stainless Steel, Pattern Beehive,...More

  • Bowl,Footed,140 Oz,American White,PK6
    Bowl,Footed,140 Oz,American White,PK6
    • ITI
    • Item # 12N253
    • Mfr. Model # RO-45
    • Pasta Bowl, Capacity 140 oz., Diameter 10 In., Material Ceramic, Color American White

  • Slanted Side Bowl,10-1/2 Oz,White,PK24
    Slanted Side Bowl,10-1/2 Oz,White,PK24
    • ITI
    • Item # 12R923
    • Mfr. Model # FA-77
    • Side Bowl, Capacity 10-1/2 oz., Diameter 7 In., Material Ceramic, Color White

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More