Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Self-Retracting Lifelines

4 Results Found that Include 5 Products

Results per page:  16 | 32 | 48
20 ft. Self-Retracting Lifeline with 400 lb. Weight Capacit
  • MILLER BY HONEYWELL
  • 20 ft. Self-Retracting Lifeline with 400 lb. Weight Capacity, Red 20 ft. Self-Retracting Lifeline with 400 lb. Weight Capacity, Red
  • Self-Retracting Lifeline, Length 20 ft., Line Material Galvanized Steel, Housing Material Aluminum, Stainless Steel, Weight Capacity 400 lb., Visual Load Indicator Yes, Cable Dia. 3/16 In., Number of Legs 1, Locking Anchorage Connection Hook Type Twist Lock Carabiner with Swivelling Shackle, Anchorage Hook Gate Opening 2-1/2 In., Locking Harness Connection Hook Type Swivel Snap Hook, Harness Hook Gate Opening 3/4 In., Tensile Strength 3600 lb., Color Red, Standards ANSI A10.32, CSA, OSHA

  • Item # 3ZL98
  • Mfr. Model # RL20G/20FT
  • Self-Retracting Lifeline, Length 20 ft., Line Material Galvanized Steel, Housing Material Aluminum, Stainless...More

9 ft. Fall Limiter with 310 lb. Weight Capacity, Black
  • MILLER BY HONEYWELL
  • 9 ft. Fall Limiter with 310 lb. Weight Capacity, Black/Red Fall Limiter
  • These personal fall limiters eliminate the need for extended fall distance clearance. The quick-activating brake systems lock into place in the event of a fall.

  • Item # 3AE95
  • Mfr. Model # PFL-2/9FT
  • Fall Limiter, Length 9 ft., Line Material Polyester , Housing Material Aluminum, Weight Capacity 310 lb.,...More

  • PROTECTA
  • Self-Retracting Lifeline Self-Retracting Lifeline
  • Multiple product options available

    Connect these self-retracting lifelines to anchor points for fall protection, and stay safe while working at heights.

    Self-Retracting Lifeline, Visual Load Indicator Yes and Number of Legs 1; Varies by Length, Line Material and Weight Capacity

23 ft. Self-Retracting Lifeline with 310 lb. Weight Capacit
  • 3M
  • 23 ft. Self-Retracting Lifeline with 310 lb. Weight Capacity, Gray Self-Retracting Lifeline
  • Use these self-retracting lifelines to connect to anchor points for fall protection.

  • Item # 3JMW9
  • Mfr. Model # REC-23
  • Self-Retracting Lifeline, Length 23 ft., Line Material Galvanized Steel, Housing Material Nylon, Weight...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More