Skip Content

Self Drilling Screws

16 results found that include 18 products

Use self-drilling screw store fasten materials to aluminum or sheet metal up to 7 ga. without the need of a pilot hole. The tip size is designated 1 through 5 to indicate the thickness of sheet metal the screw will penetrate. Whether you choose a hex head screw or a pan head screw depends on the fastening tool and the desired appearance. Save time and money with self drilling screws from Grainger.Close

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • 1-1/4" 410 Stainless Steel Self Drilling Screw with&#x
    1-1/4" 410 Stainless Steel Self Drilling Screw with&#x
    • TM

      Grainger Choice

    • FABORY
    • Item # 156F26
    • Mfr. Model # B31860.021.0125
    • Self Drilling Screw, Self Drilling, Head Type Hex Washer, Thread Size #12-14, Head Color Standard, Length...More

  • 3/4" 410 Stainless Steel Self Drilling Screw with
    K-Lath Self Drilling Screw
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 3LHL7
    • Mfr. Model # F08T075KDB-G6M
    • Self Drilling Screw, Head Type K-Lath Modified Truss, Thread Size #8-18, Length 3/4 In, 410 Stainless Steel,...More

  • 1-1/4" 410 Stainless Steel Self Drilling Screw with&#x
    1-1/4" 410 Stainless Steel Self Drilling Screw with&#x
    • TM

      Grainger Choice

    • FABORY
    • Item # 156F44
    • Mfr. Model # B31870.019.0125
    • Self Drilling Screw, Self Drilling, Head Type Pan, Thread Size #10-16, Head Color Standard, Length 1-1/4 In.,...More

  • 1-1/2" 410 Stainless Steel Self Drilling Screw with&#x
    1-1/2" 410 Stainless Steel Self Drilling Screw with&#x
    • TM

      Grainger Choice

    • FABORY
    • Item # 156F45
    • Mfr. Model # B31870.019.0150
    • Self Drilling Screw, Self Drilling, Head Type Pan, Thread Size #10-16, Head Color Standard, Length 1-1/2 In.,...More

  • 3/4" 410 Stainless Steel Self Drilling Screw with
    3/4" 410 Stainless Steel Self Drilling Screw with
    • TM

      Grainger Choice

    • FABORY
    • Item # 156F46
    • Mfr. Model # B31870.021.0075
    • Self Drilling Screw, Self Drilling, Head Type Pan, Thread Size #12-14, Head Color Standard, Length 3/4 In.,...More

  • 1-1/4" 410 Stainless Steel Self Drilling Screw with&#x
    1-1/4" 410 Stainless Steel Self Drilling Screw with&#x
    • TM

      Grainger Choice

    • FABORY
    • Item # 156F30
    • Mfr. Model # B31860.025.0125
    • Self Drilling Screw, Self Drilling, Head Type Hex Washer, Thread Size 1/4 In.-14, Head Color Standard, Length...More

  • 1-1/2" 410 Stainless Steel Self Drilling Screw with&#x
    1-1/2" 410 Stainless Steel Self Drilling Screw with&#x
    • TM

      Grainger Choice

    • FABORY
    • Item # 156F20
    • Mfr. Model # B31860.016.0150
    • Self Drilling Screw, Self Drilling, Head Type Hex Washer, Thread Size #8-18, Head Color Standard, Length...More

  • 1-1/4" 410 Stainless Steel Self Drilling Screw with&#x
    1-1/4" 410 Stainless Steel Self Drilling Screw with&#x
    • TM

      Grainger Choice

    • FABORY
    • Item # 156F59
    • Mfr. Model # B31880.019.0125
    • Self Drilling Screw, Self Drilling, Head Type Flat, Thread Size #10-16, Head Color Standard, Length 1-1/4...More

  • 3/4" 410 Stainless Steel Self Drilling Screw with
    3/4" 410 Stainless Steel Self Drilling Screw with
    • TM

      Grainger Choice

    • FABORY
    • Item # 156F17
    • Mfr. Model # B31860.016.0075
    • Self Drilling Screw, Self Drilling, Head Type Hex Washer, Thread Size #8-18, Head Color Standard, Length 3/4...More

  • 1-1/4" 410 Stainless Steel Self Drilling Screw with&#x
    1-1/4" 410 Stainless Steel Self Drilling Screw with&#x
    • TM

      Grainger Choice

    • FABORY
    • Item # 156F50
    • Mfr. Model # B31870.025.0125
    • Self Drilling Screw, Self Drilling, Head Type Pan, Thread Size 1/4 In.-14, Head Color Standard, Length 1-1/4...More

  • 1-1/2" 410 Stainless Steel Self Drilling Screw with&#x
    1-1/2" 410 Stainless Steel Self Drilling Screw with&#x
    • TM

      Grainger Choice

    • FABORY
    • Item # 156F25
    • Mfr. Model # B31860.019.0150
    • Self Drilling Screw, Self Drilling, Head Type Hex Washer, Thread Size #10-16, Head Color Standard, Length...More

  • 1" 410 Stainless Steel Self Drilling Screw with Flat&#
    1" 410 Stainless Steel Self Drilling Screw with Flat&#
    • TM

      Grainger Choice

    • FABORY
    • Item # 156F58
    • Mfr. Model # B31880.016.0100
    • Self Drilling Screw, Self Drilling, Head Type Flat, Thread Size #8-18, Head Color Standard, Length 1 In., 410...More

  • 3/4" 410 Stainless Steel Self Drilling Screw with
    3/4" 410 Stainless Steel Self Drilling Screw with
    • TM

      Grainger Choice

    • FABORY
    • Item # 156F39
    • Mfr. Model # B31870.016.0075
    • Self Drilling Screw, Self Drilling, Head Type Pan, Thread Size #8-18, Head Color Standard, Length 3/4 In.,...More

  • 1-1/2" 410 Stainless Steel Self Drilling Screw with&#x
    1-1/2" 410 Stainless Steel Self Drilling Screw with&#x
    • TM

      Grainger Choice

    • FABORY
    • Item # 156F27
    • Mfr. Model # B31860.021.0150
    • Self Drilling Screw, Self Drilling, Head Type Hex Washer, Thread Size #12-14, Head Color Standard, Length...More

  • 1-1/4" 410 Stainless Steel Self Drilling Screw with&#x
    1-1/4" 410 Stainless Steel Self Drilling Screw with&#x
    • TM

      Grainger Choice

    • FABORY
    • Item # 156F24
    • Mfr. Model # B31860.019.0125
    • Self Drilling Screw, Self Drilling, Head Type Hex Washer, Thread Size #10-16, Head Color Standard, Length...More

  • Hex Washer Self Drilling Screw
    • TM

      Grainger Choice

    • Multiple product options available

      Self Drilling Screw and Head Type Hex Washer; Varies by Type, Thread Size, Material, Finish, Head Color, Length, Drive Type, Head Dia. and Head Height

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More