Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Self Defense

4 Results Found that Include 7 Products

Results per page:  16 | 32 | 48
Safety Horn Refill, 120dB @ 10 ft.
  • FALCON
  • Safety Horn Refill, 120dB @ 10 ft. Personal Safety Horn
  • Item # 43Y333
  • Mfr. Model # FGRNHNR
  • Personal Safety Horn, Coverage Up to 1/2 mile, Sound Level 120dB @ 10 ft., Horn Material Plastic, Propellant...More

  • Category : Personal Safety Horns
Plastic Stun Gun, 3.6 Million Stun Voltage, 4.5" Lengt
Pepper Stream,Duty Belt,Blue,3.3 oz
  • SABRE
  • Pepper Stream, Duty Belt, Blue, 3.3 oz Pepper Stream
  • Item # 45A292
  • Mfr. Model # 52H2030
  • Pepper Stream, Duty Belt, Approx. No. of Shots 18, Overall Height (In.) 6-2/5, Container Size 3.3 oz., Spray...More

  • Category : Pepper Spray
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More