Skip Content

Seismic Wedge Anchors

36 results found that include 127 products

Build it to stand up to an earthquake using seismic wedge anchors from Grainger. High-strength threaded stud bodies, expansion clips, nuts and washers combine to provide extra heavy-duty holding power as these wedge anchors secure themselves with a mechanical wedging effect. Carbon steel construction makes them super strong. Choose from a wide range of sizes and quantities when you shop for seismic wedge anchors at Grainger.Close

Filter Results By

Branch Availability
Wedge Anchor Type
Seismic Approved
Anchor Material
Material Grade
Anchor Dia.
Anchor Length
Max. Work Thickness
Thread Length
ICC Approved for Cracked Concrete
ICC Approved for Un-Cracked Concrete
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
RED HEAD Expansion Wedge Anchors
  • Multiple product options available

    These expansion wedge anchors include models designed for use in concrete, and for increased loads. For continuous low-temperature applications, use stainless steel anchors. Nuts and washers are included.

    Multiple product options available

RED HEAD Wedge Anchors
  • Multiple product options available

    Red Head Wedge Anchors feature a zinc-plated finish and steel construction. They are ideal for anchoring in concrete. They secure themselves with a mechanical wedging effect.

    Multiple product options available

2-3/4" Steel Wedge Anchor, 3/8" Anchor Dia.,
2-3/4" Steel Wedge Anchor, 3/8" Anchor Dia.,
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 3/8 In., Anchor Length 2-3/4 In., Thread Size 3/8 In.-16, Thread Length 1-1/4 In., Min. Embedment 2 In., Embedment In Concrete 2 In., Max. Work Thickness 23mm, Ultimate Pullout (Lb.) 5068, Ultimate Shear (Lb.) 4219, Ultimate Shear in 3000 PSI Concrete (Lb.) 4219, Ultimate Shear in 4000 PSI Concrete (Lb.) 4219, Ultimate Tension (Lbs.) 5068, Ultimate Tension in 3000 PSI Concrete (Lb.) 3210, Package Quantity 50

  • Item # 54VX84
  • Mfr. Model # TB4C-3826
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 3/8 In., Anchor Length 2-3/4 In., Thread Size 3/8...More

5-1/2" Steel Wedge Anchor, 1/2" Anchor Dia.,
5-1/2" Steel Wedge Anchor, 1/2" Anchor Dia.,
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 1/2 In., Anchor Length 5-1/2 In., Thread Size 1/2 In.-13, Thread Length 3-1/2 In., Min. Embedment 3-1/8 In., Embedment In Concrete 3-1/8 In., Max. Work Thickness 2-3/4 In., Ultimate Pullout (Lb.) 6656, Ultimate Shear (Lb.) 7351, Ultimate Shear in 3000 PSI Concrete (Lb.) 7351, Ultimate Shear in 4000 PSI Concrete (Lb.) 7351, Ultimate Tension (Lbs.) 6656, Ultimate Tension in 3000 PSI Concrete (Lb.) 6605, Package Quantity 25

  • Item # 54VX90
  • Mfr. Model # TB4C-1254
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 1/2 In., Anchor Length 5-1/2 In., Thread Size 1/2...More

3-3/4" Steel Wedge Anchor, 1/2" Anchor Dia.,
3-3/4" Steel Wedge Anchor, 1/2" Anchor Dia.,
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 1/2 In., Anchor Length 3-3/4 In., Thread Size 1/2 In.-13, Thread Length 1-3/4 In., Min. Embedment 3-1/8 In., Embedment In Concrete 3-1/8 In., Max. Work Thickness 1 In., Ultimate Pullout (Lb.) 6656, Ultimate Shear (Lb.) 7351, Ultimate Shear in 3000 PSI Concrete (Lb.) 7351, Ultimate Shear in 4000 PSI Concrete (Lb.) 7351, Ultimate Tension (Lbs.) 6656, Ultimate Tension in 3000 PSI Concrete (Lb.) 6605, Package Quantity 25

  • Item # 54VX87
  • Mfr. Model # TB4C-1236
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 1/2 In., Anchor Length 3-3/4 In., Thread Size 1/2...More

RED HEAD Tie-Wire Wedge Anchor
10" Steel Wedge Anchor, 5/8" Anchor Dia., Zinc&#x
10" Steel Wedge Anchor, 5/8" Anchor Dia., Zinc&#x
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 5/8 In., Anchor Length 10 In., Thread Size 5/8 In.-11, Thread Length 7-1/2 In., Min. Embedment 4 In., Embedment In Concrete 4 In., Max. Work Thickness 6-5/8 In., Ultimate Pullout (Lb.) 11,456, Ultimate Shear (Lb.) 11,133, Ultimate Shear in 3000 PSI Concrete (Lb.) 11133, Ultimate Shear in 4000 PSI Concrete (Lb.) 11,133, Ultimate Tension (Lbs.) 11,456, Ultimate Tension in 3000 PSI Concrete (Lb.) 10,160, Package Quantity 10

  • Item # 54VX97
  • Mfr. Model # TB4C-58100
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 5/8 In., Anchor Length 10 In., Thread Size 5/8 In.-11,...More

3-1/2" Steel Wedge Anchor, 5/8" Anchor Dia.,
3-1/2" Steel Wedge Anchor, 5/8" Anchor Dia.,
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 5/8 In., Anchor Length 3-1/2 In., Thread Size 5/8 In.-11, Thread Length 1 In., Min. Embedment 4 In., Embedment In Concrete 4 In., Max. Work Thickness 1/8 In., Ultimate Pullout (Lb.) 11,456, Ultimate Shear (Lb.) 11,133, Ultimate Shear in 3000 PSI Concrete (Lb.) 11133, Ultimate Shear in 4000 PSI Concrete (Lb.) 11,133, Ultimate Tension (Lbs.) 11,456, Ultimate Tension in 3000 PSI Concrete (Lb.) 10,160, Package Quantity 10

  • Item # 54VX92
  • Mfr. Model # TB4C-5834
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 5/8 In., Anchor Length 3-1/2 In., Thread Size 5/8...More

6" Steel Wedge Anchor, 1" Anchor Dia., Zinc Plate
6" Steel Wedge Anchor, 1" Anchor Dia., Zinc Plate
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 1 In., Anchor Length 6 In., Thread Size 1 In.-8, Thread Length 2-1/2 In., Min. Embedment 4-1/2 In., Embedment In Concrete 4-1/2 In., Max. Work Thickness 8 In., Ultimate Pullout (Lb.) 33660, Ultimate Shear (Lb.) 24480, Ultimate Shear in 3000 PSI Concrete (Lb.) 16080, Ultimate Shear in 4000 PSI Concrete (Lb.) 22820, Ultimate Tension (Lbs.) 33660, Ultimate Tension in 3000 PSI Concrete (Lb.) 11770, Package Quantity 5

  • Item # 405G09
  • Mfr. Model # TB4C-10060
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 1 In., Anchor Length 6 In., Thread Size 1 In.-8, Thread...More

4-3/4" Steel Wedge Anchor, 3/4" Anchor Dia.,
4-3/4" Steel Wedge Anchor, 3/4" Anchor Dia.,
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 3/4 In., Anchor Length 4-3/4 In., Thread Size 3/4 In.-10, Thread Length 2-3/8 In., Min. Embedment 3-3/4 In., Embedment In Concrete 3-3/4 In., Max. Work Thickness 3/4 In., Ultimate Pullout (Lb.) 19862, Ultimate Shear (Lb.) 31960, Ultimate Shear in 3000 PSI Concrete (Lb.) 18454, Ultimate Shear in 4000 PSI Concrete (Lb.) 18454, Ultimate Tension (Lbs.) 19862, Ultimate Tension in 3000 PSI Concrete (Lb.) 13984, Package Quantity 10

  • Item # 405G01
  • Mfr. Model # TB4C-3446
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 3/4 In., Anchor Length 4-3/4 In., Thread Size 3/4...More

4-1/2" Steel Wedge Anchor, 1/2" Anchor Dia.,
4-1/2" Steel Wedge Anchor, 1/2" Anchor Dia.,
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 1/2 In., Anchor Length 4-1/2 In., Thread Size 1/2 In.-13, Thread Length 2-1/2 In., Min. Embedment 3-1/8 In., Embedment In Concrete 3-1/8 In., Max. Work Thickness 1-3/4 In., Ultimate Pullout (Lb.) 6656, Ultimate Shear (Lb.) 7351, Ultimate Shear in 3000 PSI Concrete (Lb.) 7351, Ultimate Shear in 4000 PSI Concrete (Lb.) 7351, Ultimate Tension (Lbs.) 6656, Ultimate Tension in 3000 PSI Concrete (Lb.) 6605, Package Quantity 25

  • Item # 54VX89
  • Mfr. Model # TB4C-1244
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 1/2 In., Anchor Length 4-1/2 In., Thread Size 1/2...More

5" Steel Wedge Anchor, 3/8" Anchor Dia., Zinc
5" Steel Wedge Anchor, 3/8" Anchor Dia., Zinc
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 3/8 In., Anchor Length 5 In., Thread Size 3/8 In.-16, Thread Length 3-1/2 In., Min. Embedment 2 In., Embedment In Concrete 2 In., Max. Work Thickness 5 In., Ultimate Pullout (Lb.) 5068, Ultimate Shear (Lb.) 4219, Ultimate Shear in 3000 PSI Concrete (Lb.) 4219, Ultimate Shear in 4000 PSI Concrete (Lb.) 4219, Ultimate Tension (Lbs.) 5068, Ultimate Tension in 3000 PSI Concrete (Lb.) 3210, Package Quantity 50

  • Item # 54VX82
  • Mfr. Model # TB4C-3850
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 3/8 In., Anchor Length 5 In., Thread Size 3/8 In.-16,...More

2-3/4" Steel Wedge Anchor, 1/2" Anchor Dia.,
2-3/4" Steel Wedge Anchor, 1/2" Anchor Dia.,
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 1/2 In., Anchor Length 2-3/4 In., Thread Size 1/2 In.-13, Thread Length 1 In., Min. Embedment 3-1/8 In., Embedment In Concrete 3-1/8 In., Max. Work Thickness 1/8 In., Ultimate Pullout (Lb.) 6656, Ultimate Shear (Lb.) 7351, Ultimate Shear in 3000 PSI Concrete (Lb.) 7351, Ultimate Shear in 4000 PSI Concrete (Lb.) 7351, Ultimate Tension (Lbs.) 6656, Ultimate Tension in 3000 PSI Concrete (Lb.) 6605, Package Quantity 25

  • Item # 54VX86
  • Mfr. Model # TB4C-1226
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 1/2 In., Anchor Length 2-3/4 In., Thread Size 1/2...More

9" Steel Wedge Anchor, 1" Anchor Dia., Zinc Plate
9" Steel Wedge Anchor, 1" Anchor Dia., Zinc Plate
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 1 In., Anchor Length 9 In., Thread Size 1 In.-8, Thread Length 2-1/2 In., Min. Embedment 4-1/2 In., Embedment In Concrete 4-1/2 In., Max. Work Thickness 8 In., Ultimate Pullout (Lb.) 34060, Ultimate Shear (Lb.) 38880, Ultimate Shear in 3000 PSI Concrete (Lb.) 16080, Ultimate Shear in 4000 PSI Concrete (Lb.) 22820, Ultimate Tension (Lbs.) 34060, Ultimate Tension in 3000 PSI Concrete (Lb.) 11770, Package Quantity 5

  • Item # 405G13
  • Mfr. Model # TB4C-114120
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 1 In., Anchor Length 9 In., Thread Size 1 In.-8, Thread...More

7" Steel Wedge Anchor, 5/8" Anchor Dia., Zinc
7" Steel Wedge Anchor, 5/8" Anchor Dia., Zinc
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 5/8 In., Anchor Length 7 In., Thread Size 5/8 In.-11, Thread Length 4-1/2 In., Min. Embedment 4 In., Embedment In Concrete 4 In., Max. Work Thickness 3-5/8 In., Ultimate Pullout (Lb.) 11,456, Ultimate Shear (Lb.) 11,133, Ultimate Shear in 3000 PSI Concrete (Lb.) 11133, Ultimate Shear in 4000 PSI Concrete (Lb.) 11,133, Ultimate Tension (Lbs.) 11,456, Ultimate Tension in 3000 PSI Concrete (Lb.) 10,160, Package Quantity 10

  • Item # 54VX95
  • Mfr. Model # TB4C-5870
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 5/8 In., Anchor Length 7 In., Thread Size 5/8 In.-11,...More

8-1/2" Steel Wedge Anchor, 5/8" Anchor Dia.,
8-1/2" Steel Wedge Anchor, 5/8" Anchor Dia.,
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 5/8 In., Anchor Length 8-1/2 In., Thread Size 5/8 In.-11, Thread Length 6 In., Min. Embedment 4 In., Embedment In Concrete 4 In., Max. Work Thickness 5-1/8 In., Ultimate Pullout (Lb.) 11,456, Ultimate Shear (Lb.) 11,133, Ultimate Shear in 3000 PSI Concrete (Lb.) 11133, Ultimate Shear in 4000 PSI Concrete (Lb.) 11,133, Ultimate Tension (Lbs.) 11,456, Ultimate Tension in 3000 PSI Concrete (Lb.) 10,160, Package Quantity 10

  • Item # 54VX96
  • Mfr. Model # TB4C-5884
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 5/8 In., Anchor Length 8-1/2 In., Thread Size 5/8...More

7" Steel Wedge Anchor, 3/4" Anchor Dia., Zinc
7" Steel Wedge Anchor, 3/4" Anchor Dia., Zinc
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 3/4 In., Anchor Length 7 In., Thread Size 3/4 In.-10, Thread Length 5-1/8 In., Min. Embedment 3-3/4 In., Embedment In Concrete 3-3/4 In., Max. Work Thickness 3 In., Ultimate Pullout (Lb.) 23636, Ultimate Shear (Lb.) 12920, Ultimate Shear in 3000 PSI Concrete (Lb.) 18454, Ultimate Shear in 4000 PSI Concrete (Lb.) 18454, Ultimate Tension (Lbs.) 23636, Ultimate Tension in 3000 PSI Concrete (Lb.) 13984, Package Quantity 10

  • Item # 405G04
  • Mfr. Model # TB4C-3470
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 3/4 In., Anchor Length 7 In., Thread Size 3/4 In.-10,...More

5" Steel Wedge Anchor, 5/8" Anchor Dia., Zinc
5" Steel Wedge Anchor, 5/8" Anchor Dia., Zinc
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 5/8 In., Anchor Length 5 In., Thread Size 5/8 In.-11, Thread Length 2-1/2 In., Min. Embedment 4 In., Embedment In Concrete 4 In., Max. Work Thickness 5 In., Ultimate Pullout (Lb.) 11,456, Ultimate Shear (Lb.) 11,133, Ultimate Shear in 3000 PSI Concrete (Lb.) 11133, Ultimate Shear in 4000 PSI Concrete (Lb.) 11,133, Ultimate Tension (Lbs.) 11,456, Ultimate Tension in 3000 PSI Concrete (Lb.) 10,160, Package Quantity 10

  • Item # 54VX93
  • Mfr. Model # TB4C-5850
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 5/8 In., Anchor Length 5 In., Thread Size 5/8 In.-11,...More

7" Steel Wedge Anchor, 1/2" Anchor Dia., Zinc
7" Steel Wedge Anchor, 1/2" Anchor Dia., Zinc
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 1/2 In., Anchor Length 7 In., Thread Size 1/2 In.-13, Thread Length 5 In., Min. Embedment 3-1/8 In., Embedment In Concrete 3-1/8 In., Max. Work Thickness 4-1/4 In., Ultimate Pullout (Lb.) 6656, Ultimate Shear (Lb.) 7351, Ultimate Shear in 3000 PSI Concrete (Lb.) 7351, Ultimate Shear in 4000 PSI Concrete (Lb.) 7351, Ultimate Tension (Lbs.) 6656, Ultimate Tension in 3000 PSI Concrete (Lb.) 6605, Package Quantity 25

  • Item # 54VX91
  • Mfr. Model # TB4C-1270
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 1/2 In., Anchor Length 7 In., Thread Size 1/2 In.-13,...More

9" Steel Wedge Anchor, 1" Anchor Dia., Zinc Plate
9" Steel Wedge Anchor, 1" Anchor Dia., Zinc Plate
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 1 In., Anchor Length 9 In., Thread Size 1 In.-8, Thread Length 2-1/2 In., Min. Embedment 4-1/2 In., Embedment In Concrete 4-1/2 In., Max. Work Thickness 8 In., Ultimate Pullout (Lb.) 33660, Ultimate Shear (Lb.) 24480, Ultimate Shear in 3000 PSI Concrete (Lb.) 16080, Ultimate Shear in 4000 PSI Concrete (Lb.) 22820, Ultimate Tension (Lbs.) 33660, Ultimate Tension in 3000 PSI Concrete (Lb.) 11770, Package Quantity 5

  • Item # 405G10
  • Mfr. Model # TB4C-100120
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 1 In., Anchor Length 9 In., Thread Size 1 In.-8, Thread...More

2-1/4" Steel Wedge Anchor, 3/8" Anchor Dia.,
2-1/4" Steel Wedge Anchor, 3/8" Anchor Dia.,
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 3/8 In., Anchor Length 2-1/4 In., Thread Size 3/8 In.-16, Thread Length 1 In., Min. Embedment 2 In., Embedment In Concrete 2 In., Max. Work Thickness 1-7/8 In., Ultimate Pullout (Lb.) 5068, Ultimate Shear (Lb.) 4219, Ultimate Shear in 3000 PSI Concrete (Lb.) 4219, Ultimate Shear in 4000 PSI Concrete (Lb.) 4219, Ultimate Tension (Lbs.) 5068, Ultimate Tension in 3000 PSI Concrete (Lb.) 3210, Package Quantity 50

  • Item # 54VX85
  • Mfr. Model # TB4C-3822
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 3/8 In., Anchor Length 2-1/4 In., Thread Size 3/8...More

8-1/2" Steel Wedge Anchor, 3/4" Anchor Dia.,
8-1/2" Steel Wedge Anchor, 3/4" Anchor Dia.,
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 3/4 In., Anchor Length 8-1/2 In., Thread Size 3/4 In.-10, Thread Length 5-3/4 In., Min. Embedment 3-3/4 In., Embedment In Concrete 3-3/4 In., Max. Work Thickness 4-1/2 In., Ultimate Pullout (Lb.) 24036, Ultimate Shear (Lb.) 12920, Ultimate Shear in 3000 PSI Concrete (Lb.) 18454, Ultimate Shear in 4000 PSI Concrete (Lb.) 18454, Ultimate Tension (Lbs.) 24036, Ultimate Tension in 3000 PSI Concrete (Lb.) 13984, Package Quantity 10

  • Item # 405G05
  • Mfr. Model # TB4C-3484
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 3/4 In., Anchor Length 8-1/2 In., Thread Size 3/4...More

9" Steel Wedge Anchor, 1" Anchor Dia., Zinc Plate
9" Steel Wedge Anchor, 1" Anchor Dia., Zinc Plate
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 1 In., Anchor Length 9 In., Thread Size 1 In.-8, Thread Length 2-1/2 In., Min. Embedment 4-1/2 In., Embedment In Concrete 4-1/2 In., Max. Work Thickness 8 In., Ultimate Pullout (Lb.) 21980, Ultimate Shear (Lb.) 38480, Ultimate Shear in 3000 PSI Concrete (Lb.) 16080, Ultimate Shear in 4000 PSI Concrete (Lb.) 22820, Ultimate Tension (Lbs.) 21980, Ultimate Tension in 3000 PSI Concrete (Lb.) 11770, Package Quantity 5

  • Item # 405G12
  • Mfr. Model # TB4C-11490
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 1 In., Anchor Length 9 In., Thread Size 1 In.-8, Thread...More

4-1/4" Steel Wedge Anchor, 1/2" Anchor Dia.,
4-1/4" Steel Wedge Anchor, 1/2" Anchor Dia.,
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 1/2 In., Anchor Length 4-1/4 In., Thread Size 1/2 In.-13, Thread Length 2-1/4 In., Min. Embedment 3-1/8 In., Embedment In Concrete 3-1/8 In., Max. Work Thickness 1-1/2 In., Ultimate Pullout (Lb.) 6656, Ultimate Shear (Lb.) 7351, Ultimate Shear in 3000 PSI Concrete (Lb.) 7351, Ultimate Shear in 4000 PSI Concrete (Lb.) 7351, Ultimate Tension (Lbs.) 6656, Ultimate Tension in 3000 PSI Concrete (Lb.) 6605, Package Quantity 25

  • Item # 54VX88
  • Mfr. Model # TB4C-1242
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 1/2 In., Anchor Length 4-1/4 In., Thread Size 1/2...More

6" Steel Wedge Anchor, 5/8" Anchor Dia., Zinc
6" Steel Wedge Anchor, 5/8" Anchor Dia., Zinc
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 5/8 In., Anchor Length 6 In., Thread Size 5/8 In.-11, Thread Length 3-1/2 In., Min. Embedment 4 In., Embedment In Concrete 4 In., Max. Work Thickness 2-5/8 In., Ultimate Pullout (Lb.) 11,456, Ultimate Shear (Lb.) 11,133, Ultimate Shear in 3000 PSI Concrete (Lb.) 11133, Ultimate Shear in 4000 PSI Concrete (Lb.) 11,133, Ultimate Tension (Lbs.) 11,456, Ultimate Tension in 3000 PSI Concrete (Lb.) 10,160, Package Quantity 10

  • Item # 54VX94
  • Mfr. Model # TB4C-5860
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 5/8 In., Anchor Length 6 In., Thread Size 5/8 In.-11,...More

7" Steel Wedge Anchor, 3/8" Anchor Dia., Zinc
7" Steel Wedge Anchor, 3/8" Anchor Dia., Zinc
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 3/8 In., Anchor Length 7 In., Thread Size 3/8 In.-16, Thread Length 5-1/2 In., Min. Embedment 2 In., Embedment In Concrete 2 In., Max. Work Thickness 5-1/8 In., Ultimate Pullout (Lb.) 5068, Ultimate Shear (Lb.) 4219, Ultimate Shear in 3000 PSI Concrete (Lb.) 4219, Ultimate Shear in 4000 PSI Concrete (Lb.) 4219, Ultimate Tension (Lbs.) 5068, Ultimate Tension in 3000 PSI Concrete (Lb.) 3210, Package Quantity 50

  • Item # 54VX83
  • Mfr. Model # TB4C-3870
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 3/8 In., Anchor Length 7 In., Thread Size 3/8 In.-16,...More

6-1/4" Steel Wedge Anchor, 3/4" Anchor Dia.,
6-1/4" Steel Wedge Anchor, 3/4" Anchor Dia.,
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 3/4 In., Anchor Length 6-1/4 In., Thread Size 3/4 In.-10, Thread Length 4-3/8 In., Min. Embedment 3-3/4 In., Embedment In Concrete 3-3/4 In., Max. Work Thickness 2-1/4 In., Ultimate Pullout (Lb.) 21949, Ultimate Shear (Lb.) 39720, Ultimate Shear in 3000 PSI Concrete (Lb.) 18454, Ultimate Shear in 4000 PSI Concrete (Lb.) 18454, Ultimate Tension (Lbs.) 21949, Ultimate Tension in 3000 PSI Concrete (Lb.) 13984, Package Quantity 10

  • Item # 405G03
  • Mfr. Model # TB4C-3462
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 3/4 In., Anchor Length 6-1/4 In., Thread Size 3/4...More

4-1/2" Steel Wedge Anchor, 5/8" Anchor Dia.,
4-1/2" Steel Wedge Anchor, 5/8" Anchor Dia.,
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 5/8 In., Anchor Length 4-1/2 In., Thread Size 5/8 In.-11, Thread Length 2 In., Min. Embedment 4 In., Embedment In Concrete 4 In., Max. Work Thickness 23mm, Ultimate Pullout (Lb.) 11,456, Ultimate Shear (Lb.) 11,133, Ultimate Shear in 3000 PSI Concrete (Lb.) 11133, Ultimate Shear in 4000 PSI Concrete (Lb.) 11,133, Ultimate Tension (Lbs.) 11,456, Ultimate Tension in 3000 PSI Concrete (Lb.) 10,160, Package Quantity 10

  • Item # 54VX99
  • Mfr. Model # TB4C-5844
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 5/8 In., Anchor Length 4-1/2 In., Thread Size 5/8...More

4-1/4" Steel Wedge Anchor, 3/4" Anchor Dia.,
4-1/4" Steel Wedge Anchor, 3/4" Anchor Dia.,
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 3/4 In., Anchor Length 4-1/4 In., Thread Size 3/4 In.-10, Thread Length 2-3/8 In., Min. Embedment 3-3/4 In., Embedment In Concrete 3-3/4 In., Max. Work Thickness 4-1/2, Ultimate Pullout (Lb.) 19862, Ultimate Shear (Lb.) 31960, Ultimate Shear in 3000 PSI Concrete (Lb.) 18454, Ultimate Shear in 4000 PSI Concrete (Lb.) 18454, Ultimate Tension (Lbs.) 19862, Ultimate Tension in 3000 PSI Concrete (Lb.) 13984, Package Quantity 10

  • Item # 405G11
  • Mfr. Model # TB4C-3442
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 3/4 In., Anchor Length 4-1/4 In., Thread Size 3/4...More

5-1/2" Steel Wedge Anchor, 3/4" Anchor Dia.,
5-1/2" Steel Wedge Anchor, 3/4" Anchor Dia.,
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 3/4 In., Anchor Length 5-1/2 In., Thread Size 3/4 In.-10, Thread Length 3-5/8 In., Min. Embedment 3-3/4 In., Embedment In Concrete 3-3/4 In., Max. Work Thickness 1-1/2, Ultimate Pullout (Lb.) 19862, Ultimate Shear (Lb.) 31960, Ultimate Shear in 3000 PSI Concrete (Lb.) 18454, Ultimate Shear in 4000 PSI Concrete (Lb.) 18454, Ultimate Tension (Lbs.) 19862, Ultimate Tension in 3000 PSI Concrete (Lb.) 13984, Package Quantity 10

  • Item # 405G02
  • Mfr. Model # TB4C-3454
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 3/4 In., Anchor Length 5-1/2 In., Thread Size 3/4...More

9" Steel Wedge Anchor, 1" Anchor Dia., Zinc Plate
9" Steel Wedge Anchor, 1" Anchor Dia., Zinc Plate
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 1 In., Anchor Length 9 In., Thread Size 1 In.-8, Thread Length 2-1/2 In., Min. Embedment 4-1/2 In., Embedment In Concrete 4-1/2 In., Max. Work Thickness 8 In., Ultimate Pullout (Lb.) 21580, Ultimate Shear (Lb.) 24480, Ultimate Shear in 3000 PSI Concrete (Lb.) 16080, Ultimate Shear in 4000 PSI Concrete (Lb.) 22820, Ultimate Tension (Lbs.) 21580, Ultimate Tension in 3000 PSI Concrete (Lb.) 11770, Package Quantity 5

  • Item # 405G08
  • Mfr. Model # TB4C-10090
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 1 In., Anchor Length 9 In., Thread Size 1 In.-8, Thread...More

3-1/2" Steel Wedge Anchor, 3/8" Anchor Dia.,
3-1/2" Steel Wedge Anchor, 3/8" Anchor Dia.,
  • RED HEAD
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 3/8 In., Anchor Length 3-1/2 In., Thread Size 5/8 In.-11, Thread Length 2 In., Min. Embedment 2 In., Embedment In Concrete 2 In., Max. Work Thickness 1-1/8 In., Ultimate Pullout (Lb.) 11,456, Ultimate Shear (Lb.) 11,133, Ultimate Shear in 3000 PSI Concrete (Lb.) 4219, Ultimate Shear in 4000 PSI Concrete (Lb.) 4219, Ultimate Tension (Lbs.) 11,456, Ultimate Tension in 3000 PSI Concrete (Lb.) 3210, Package Quantity 50

  • Item # 54VX98
  • Mfr. Model # TB4C-3834
  • Wedge Anchor, Carbon Steel, Finish Zinc, Anchor Dia. 3/8 In., Anchor Length 3-1/2 In., Thread Size 5/8...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More