Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Security

67 Results Found that Include 67 Products

Results per page:  16 | 32 | 48
Hi Gate Turnstile,Locking Exit,One Way
  • TURNSTILE
  • Hi Gate Turnstile, Locking Exit, One Way Hi Gate Turnstile,Locking Exit,One Way
  • Item # 3YMD3
  • Mfr. Model # TGGM-G-LE
  • Tandem Hi Gate Turnstile, Locking Exit, One Way Operation, Control Type Mechanical, Overall Height 90 In.,...More

Hi Gate Turnstile
  • TURNSTILE
  • Hi Gate Turnstile Hi Gate Turnstile
  • Item # 2XHX2
  • Mfr. Model # HGGE-G-FE
  • Hi Gate Turnstile, Two Way Operation, Control Type Electric, Overall Height 90 In, Overall Width 57 In,...More

Hi Gate Turnstile
  • TURNSTILE
  • Hi Gate Turnstile Hi Gate Turnstile
  • Item # 2XHX1
  • Mfr. Model # HGGM-G-LE
  • Hi Gate Turnstile, One Way Operation, Control Type Mechanical, Overall Height 90 In, Overall Width 57 In,...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2VAZ3
  • Mfr. Model # 1101E-BL-LE
  • Turnstile, 3 Arm, One Way Operation, Control Type Electric, Overall Height 36 In, Overall Width 24 1/4 In,...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2XHV9
  • Mfr. Model # 1101E-SS-LE
  • Turnstile, 3 Arm, One Way Operation, Control Type Electric, Overall Height 36 In, Overall Width 24 1/4 In,...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2VAZ9
  • Mfr. Model # 1102-SS-LE
  • Turnstile, 3 Arm, One Way Operation, Control Type Mechanical, Overall Height 36 In, Overall Width 24 1/4 In,...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2VAZ4
  • Mfr. Model # 1102E-BL-FE
  • Turnstile, 3 Arm, Two Way Operation, Control Type Electric, Overall Height 36 In, Overall Width 24 1/4 In,...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2XHW1
  • Mfr. Model # 1102E-SS-FE
  • Turnstile, 3 Arm, Two Way Operation, Control Type Electric, Overall Height 36 In, Overall Width 24 1/4 In,...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2VAZ5
  • Mfr. Model # 1102E-BL-LE
  • Turnstile, 3 Arm, One Way Operation, Control Type Electric, Overall Height 36 In, Overall Width 24 1/4 In,...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2VAZ2
  • Mfr. Model # 1101E-BL-FE
  • Turnstile, 3 Arm, Two Way Operation, Control Type Electric, Overall Height 36 In, Overall Width 24 1/4 In,...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2XHV8
  • Mfr. Model # 1101E-SS-FE
  • Turnstile, 3 Arm, Two Way Operation, Control Type Electric, Overall Height 36 In, Overall Width 24 1/4 In,...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2VAZ8
  • Mfr. Model # 1102-SS-FE
  • Turnstile, 3 Arm, Two Way Operation, Control Type Mechanical, Overall Height 36 In, Overall Width 24 1/4 In,...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2XHW2
  • Mfr. Model # 1102E-SS-LE
  • Turnstile, 3 Arm, One Way Operation, Control Type Electric, Overall Height 36 In, Overall Width 24 1/4 In,...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2VAZ7
  • Mfr. Model # 1101-SS-LE
  • Turnstile, 3 Arm, One Way Operation, Control Type Mechanical, Overall Height 36 In, Overall Width 24 1/4 In,...More

3 Arm Turnstile
  • TURNSTILE
  • 3 Arm Turnstile 3 Arm Turnstile
  • Item # 2VAZ6
  • Mfr. Model # 1101-SS-FE
  • Turnstile, 3 Arm, Two Way Operation, Control Type Mechanical, Overall Height 36 In, Overall Width 24 1/4 In,...More

Automatic Open/Close Gate,One Way
  • TURNSTILE
  • Automatic Open/Close Gate, One Way Automatic Open/Close Gate,One Way
  • Item # 3YMG2
  • Mfr. Model # 5002-EN
  • Automatic Open/Close Gate, One Way Operation, Single Swing Style, Control Type Electric, Arm Opening 36 In.,...More

Automatic Open/Close Gate,One Way
  • TURNSTILE
  • Automatic Open/Close Gate, One Way Automatic Open/Close Gate,One Way
  • Item # 3YMG1
  • Mfr. Model # 5002-EX
  • Automatic Open/Close Gate, One Way Operation, Single Swing Style, Control Type Electric, Arm Opening 36 In.,...More

Automatic Open/Close Gate,One Way
  • TURNSTILE
  • Automatic Open/Close Gate, One Way Automatic Open/Close Gate,One Way
  • Item # 3YMF9
  • Mfr. Model # 5001-EN
  • Automatic Open/Close Gate, One Way Operation, Single Swing Style, Control Type Electric, Arm Opening 36 In.,...More

Automatic Open/Close Gate,One Way
  • TURNSTILE
  • Automatic Open/Close Gate, One Way Automatic Open/Close Gate,One Way
  • Item # 3YMF8
  • Mfr. Model # 5001-EX
  • Automatic Open/Close Gate, One Way Operation, Single Swing Style, Control Type Electric, Arm Opening 36 In.,...More

Hi Gate Turnstile
  • TURNSTILE
  • Hi Gate Turnstile Hi Gate Turnstile
  • Item # 2XHX4
  • Mfr. Model # HGGM-S-FE
  • Hi Gate Turnstile, Two Way Operation, Control Type Mechanical, Overall Height 90 In, Overall Width 57 In,...More

Hi Gate Turnstile
  • TURNSTILE
  • Hi Gate Turnstile Hi Gate Turnstile
  • Item # 2XHX5
  • Mfr. Model # HGGM-S-LE
  • Hi Gate Turnstile, One Way Operation, Control Type Mechanical, Overall Height 90 In, Overall Width 57 In,...More

Hi Gate Turnstile
  • TURNSTILE
  • Hi Gate Turnstile Hi Gate Turnstile
  • Item # 2XHX6
  • Mfr. Model # HGGE-S-FE
  • Hi Gate Turnstile, Two Way Operation, Control Type Electric, Overall Height 90 In, Overall Width 57 In,...More

Hi Gate Turnstile
  • TURNSTILE
  • Hi Gate Turnstile Hi Gate Turnstile
  • Item # 2XHX7
  • Mfr. Model # HGGE-S-LE
  • Hi Gate Turnstile, One Way Operation, Control Type Electric, Overall Height 90 In, Overall Width 57 In,...More

Hi Gate Turnstile,Free Exit,2 Way
  • TURNSTILE
  • Hi Gate Turnstile, Free Exit, 2 Way Hi Gate Turnstile,Free Exit,2 Way
  • Item # 3YMD2
  • Mfr. Model # TGGM-G-FE
  • Tandem Hi Gate Turnstile, Free Exit, Two Way Operation, Control Type Mechanical, Overall Height 90 In.,...More

Hi Gate Turnstile,Free Exit,2 Way
  • TURNSTILE
  • Hi Gate Turnstile, Free Exit, 2 Way Hi Gate Turnstile,Free Exit,2 Way
  • Item # 3YME9
  • Mfr. Model # HGGM-P-FE
  • Hi Gate Turnstile, Free Exit, Two Way Operation, Control Type Mechanical, Overall Height 90 In., Overall...More

Turnstile,2-Way Controlled,2 Way
  • TURNSTILE
  • Turnstile, 2-Way Controlled, 2 Way Turnstile,2-Way Controlled,2 Way
  • Item # 31HH27
  • Mfr. Model # 1100E-SS-DA
  • Turnstile, 2-Way Controlled, 2 Way Operation, Drop Arm Style, Control Type Electric, Arm Opening (In.) 19,...More

Hi Gate Turnstile,Locking Exit,One Way
  • TURNSTILE
  • Hi Gate Turnstile, Locking Exit, One Way Hi Gate Turnstile,Locking Exit,One Way
  • Item # 3YME1
  • Mfr. Model # TGGE-S-LE
  • Tandem Hi Gate Turnstile, Locking Exit, One Way Operation, Control Type Electric, Overall Height 90 In.,...More

Hi Gate Turnstile,Locking Exit,One Way
Automatic Open/Close Gate,1 or 2 Way
  • TURNSTILE
  • Automatic Open/Close Gate, 1 or 2 Way Automatic Open/Close Gate,1 or 2 Way
  • Item # 31HH30
  • Mfr. Model # 4002-MC-34-FE
  • Automatic Open/Close Gate, Right Entrance, Free Exit, 1 or 2 Way Operation, Single Swing Style, Control Type...More

Hi Gate Turnstile,Locking Exit,One Way
  • TURNSTILE
  • Hi Gate Turnstile, Locking Exit, One Way Hi Gate Turnstile,Locking Exit,One Way
  • Item # 3YME6
  • Mfr. Model # TGGE-P-LE
  • Tandem Hi Gate Turnstile, Locking Exit, One Way Operation, Control Type Electric, Overall Height 90 In.,...More

Automatic Open/Close Gate,1 or 2 Way
  • TURNSTILE
  • Automatic Open/Close Gate, 1 or 2 Way Automatic Open/Close Gate,1 or 2 Way
  • Item # 31HH36
  • Mfr. Model # 4000-MC-34
  • Automatic Open/Close Gate, 2-Way Controlled, 1 or 2 Way Operation, Single Swing Style, Control Type Electric,...More

Turnstile,Right Entrance,Free Exit
  • TURNSTILE
  • Turnstile, Right Entrance, Free Exit Turnstile,Right Entrance,Free Exit
  • Item # 31HH25
  • Mfr. Model # 1102E-SS-FE-DA
  • Turnstile, Right Entrance, Free Exit, 2 Way Operation, Drop Arm Style, Control Type Electric, Arm Opening...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More