Skip Content

Security

53 results found that include 55 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Outdoor Color Camera,IR Bullet
    IR Bullet Outdoor Color Camera
    • SPECO TECHNOLOGIES
    • Item # 1ZMB7
    • Mfr. Model # VL62
    • Outdoor Color Camera,IR Bullet,Fixed Lens,Voltage 12VDC,Length (In.) 4-1/2,Width (In.) 2,Height (In.) 2,Focal...More

    • Category : Digital Video Cameras
  • Camera,Dome Type,Lens Fixed
    Camera,Dome Type,Lens Fixed
    • SPECO TECHNOLOGIES
    • Item # 56AT40
    • Mfr. Model # HTMD2T
    • Camera, Dome, Fixed Lens, Voltage 12VDC, Height (In.) 2-5/16, Dia. (In.) 3-1/2, Focal Length (mm) 3.6, Min....More

    • Category : Digital Video Cameras
  • Camera,4-1/4 in. H,2.8 to 12mm Focal L
    Camera,4-1/4 in. H,2.8 to 12mm Focal L
    • SPECO TECHNOLOGIES
    • Item # 49CX25
    • Mfr. Model # VLEDT1HG
    • Camera, IR Turret, Auto Iris Varifocal Lens, Voltage 12VDC, Height (In.) 4-1/4, Dia. (In.) 4-1/2, Focal...More

    • Category : Digital Video Cameras
  • Indoor Camera,IR Dome,Fixed Lens
    Indoor Camera,IR Dome,Fixed Lens
    • SPECO TECHNOLOGIES
    • Item # 33UD29
    • Mfr. Model # HT648H
    • Indoor Color Camera, IR Bullet, Fixed Lens, Voltage 12VDC/24VAC, Height (In.) 3-29/32, Dia. (In.) 5-7/64,...More

    • Category : Digital Video Cameras
  • Dome Camera,2 MP,Fixed Lens
    Dome Camera,2 MP,Fixed Lens
    • SPECO TECHNOLOGIES
    • Item # 53DM99
    • Mfr. Model # VLD2TW
    • Dome Camera, HD-TVI Color, Fixed Lens, Voltage 12VDC, Height (In.) 5, Dia. (In.) 4-1/2, Focal Length (mm)...More

    • Category : Digital Video Cameras
  • Bullet Camera,2 MP,Fixed Lens
    Bullet Camera,2 MP,Fixed Lens
    • SPECO TECHNOLOGIES
    • Item # 53DN01
    • Mfr. Model # VLB2TW
    • Bullet Camera, HD-TVI Color, Fixed Lens, Voltage 12VDC, Length (In.) 7-13/64, Width (In.) 2-1/2, Depth (In.)...More

    • Category : Digital Video Cameras
  • Camera,IR Turret,2.8 to 12mm Focal L
    Camera,IR Turret,2.8 to 12mm Focal L
    • SPECO TECHNOLOGIES
    • Item # 49CX26
    • Mfr. Model # VLEDT1HW
    • Camera, IR Turret, Auto Iris Varifocal Lens, Voltage 12VDC, Height (In.) 4-1/4, Dia. (In.) 4-1/2, Focal...More

    • Category : Digital Video Cameras
  • Camera,IR Bullet,2.8 to 12mm Focal L,Blk
    Camera,IR Bullet,2.8 to 12mm Focal L,Blk
    • SPECO TECHNOLOGIES
    • Item # 49CW96
    • Mfr. Model # VL66
    • Camera, IR Bullet, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC, Length (In.) 7-39/64, Width (In.) 2-7/8,...More

    • Category : Digital Video Cameras
  • Active Transmitter,12 VDC
    Active Transmitter,12 VDC
    • SPECO TECHNOLOGIES
    • Item # 3AEA6
    • Mfr. Model # UTP4A
    • Active Transmitter, For Use With Video Surveillance Cameras & DVR's, Height 3-1/2 In., Width 4-3/4 In.,...More

    • Category : Video Surveillance Accessories
  • Lens,Varifocal,5 to 100 Mm
    Lens,Varifocal,5 to 100 Mm
    • SPECO TECHNOLOGIES
    • Item # 38L984
    • Mfr. Model # VF5100DC
    • CCTV Camera Varifocal Lens, Analog, 5 to 100mm Focal Length, f/1.8 Aperture Ratio, Built-In Powered Iris,...More

    • Category : Video Camera Lenses
  • Digital Deterrent Kit
    Digital Deterrent Kit
  • Camera,Mini-Board Type,Lens Fixed
    Camera,Mini-Board Type,Lens Fixed
    • SPECO TECHNOLOGIES
    • Item # 56AT27
    • Mfr. Model # HTINT40T
    • Camera, Mini-Board, Fixed Lens, Voltage 12VDC, Length (In.) 1-3/16, Width (In.) 1-11/32, Depth (In.) 1-3/16,...More

    • Category : Digital Video Cameras
  • Video Network Bridge,ABS Plastic Body
    Video Network Bridge,ABS Plastic Body
    • SPECO TECHNOLOGIES
    • Item # 429L95
    • Mfr. Model # AP324
    • Video Network Bridge, For Use With Mfr. No. AP324, AP200M, AP300M, AP200M48, AP300M48, NVR's, IP Cameras,...More

    • Category : Video Surveillance Accessories
  • Camera,Bullet Type,Lens Fixed
    Camera,Bullet Type,Lens Fixed
    • SPECO TECHNOLOGIES
    • Item # 56AT26
    • Mfr. Model # CVC627MT
    • Camera, Bullet, Fixed Lens, Voltage 12VDC/24VAC, Length (In.) 4, Width (In.) 2-31/64, Depth (In.) 4-1/64,...More

    • Category : Digital Video Cameras
  • Video Network Bridge,ABS Plastic Body
    Video Network Bridge,ABS Plastic Body
    • SPECO TECHNOLOGIES
    • Item # 429L96
    • Mfr. Model # AP224
    • Video Network Bridge, For Use With Mfr. No. AP324, AP200M, AP300M, AP200M48, AP300M48, NVR's, IP Cameras,...More

    • Category : Video Surveillance Accessories
  • Camera,Mini-Turret,Color Display,2-3/8"W
    Camera,Mini-Turret,Color Display,2-3/8"W
    • SPECO TECHNOLOGIES
    • Item # 415J99
    • Mfr. Model # HINT71TW
    • Camera, Mini-Turret, Fixed Lens, Voltage 12VDC, Width (In.) 2-3/8, Height (In.) 2-5/32, Dia. (In.) 2-3/8,...More

    • Category : Digital Video Cameras
  • Camera,Mini-Turret,Color Display,2-3/8"W
    Camera,Mini-Turret,Color Display,2-3/8"W
    • SPECO TECHNOLOGIES
    • Item # 415J98
    • Mfr. Model # HINT71TG
    • Camera, Mini-Turret, Fixed Lens, Voltage 12VDC, Width (In.) 2-3/8, Height (In.) 2-5/32, Dia. (In.) 2-3/8,...More

    • Category : Digital Video Cameras
  • Video Amplifier,8-1/2 in. L
    Video Amplifier,8-1/2 in. L
    • SPECO TECHNOLOGIES
    • Item # 49AZ59
    • Mfr. Model # VID4AMP
    • Video Amplifier, For Use With Analog Video Surveillance Cameras, Height 3-25/64 In., Width 4-5/8 In., Length...More

    • Category : Video Surveillance Accessories
  • Camera,Bullet,White,2.8 to 12mm
    Camera,Bullet,White,2.8 to 12mm
    • SPECO TECHNOLOGIES
    • Item # 53EL70
    • Mfr. Model # VLB1TW
    • Camera, Bullet, Auto Iris Varivocal Lens, Voltage 12VDC, Length (In.) 8-5/8, Width (In.) 3-7/16, Depth (In.)...More

    • Category : Digital Video Cameras
  • Camera,IR Dome,2.8 to 12mm Focal L,Black
    Camera,IR Dome,2.8 to 12mm Focal L,Black
    • SPECO TECHNOLOGIES
    • Item # 49CX16
    • Mfr. Model # CLED32D1B
    • Camera, IR Dome, Auto Iris Varifocal Lens, Voltage 12VDC, Height (In.) 3-13/32, Dia. (In.) 4-13/32, Focal...More

    • Category : Digital Video Cameras
  • Wall Mount Bracket,Gray,Fits PTZ Cameras
    Wall Mount Bracket,Gray,Fits PTZ Cameras
  • Camera,Turret,Dark Gray,2 MP Line Res.
    Camera,Turret,Dark Gray,2 MP Line Res.
    • SPECO TECHNOLOGIES
    • Item # 52VK16
    • Mfr. Model # HT71TG
    • Camera, Turret, Fixed Lens, Voltage 12VDC, Length (In.) 2-23/64, Width (In.) 2-23/64, Depth (In.) 2-23/64,...More

    • Category : Digital Video Cameras
  • Infrared LED Illuminator,180 ft.,IP66
    Infrared LED Illuminator,180 ft.,IP66
    • SPECO TECHNOLOGIES
    • Item # 49AZ62
    • Mfr. Model # IR60
    • Infrared LED Illuminator, Input Power 12VDC/24VAC, Outdoor Detection Range 180 ft., Indoor Detection Range...More

    • Category : Video Camera Illuminators
  • Camera,IR Bullet,2.8 to 12mm Focal L,Day
    Camera,IR Bullet,2.8 to 12mm Focal L,Day
    • SPECO TECHNOLOGIES
    • Item # 49CX01
    • Mfr. Model # VLEDB1HW
    • Camera, IR Bullet, Auto Iris Varifocal Lens, Voltage 12VDC, Length (In.) 9, Width (In.) 3-51/64, Height (In.)...More

    • Category : Digital Video Cameras
  • PoE Switch,4 Camera Inputs,1" H
    PoE Switch,4 Camera Inputs,1" H
  • Network Surge Protector,4-5/8 in. L
    Network Surge Protector,4-5/8 in. L
  • Camera,Dome,White,2.8 to 12mm
    Camera,Dome,White,2.8 to 12mm
    • SPECO TECHNOLOGIES
    • Item # 53EL71
    • Mfr. Model # VLD1TW
    • Camera, Dome, Auto Iris Varivocal Lens, Voltage 12VDC, Width (In.) 5-7/64, Height (In.) 4-1/2, Dia. (In.)...More

    • Category : Digital Video Cameras
  • Camera,3-13/32 in. H,2.8 to 12mm Focal L
    Camera,3-13/32 in. H,2.8 to 12mm Focal L
    • SPECO TECHNOLOGIES
    • Item # 49CX17
    • Mfr. Model # CLED32D1W
    • Camera, IR Dome, Auto Iris Varifocal Lens, Voltage 12VDC, Height (In.) 3-13/32, Dia. (In.) 4-13/32, Focal...More

    • Category : Digital Video Cameras
  • Camera Pendant Arm,Surface,6-1/4 in. L
    Camera Pendant Arm,Surface,6-1/4 in. L
  • Camera,Turret,White Body,2 MP Line Res.
    Camera,Turret,White Body,2 MP Line Res.
    • SPECO TECHNOLOGIES
    • Item # 52VK17
    • Mfr. Model # HT71TW
    • Camera, Turret, Fixed Lens, Voltage 12VDC, Length (In.) 2-23/64, Width (In.) 2-23/64, Depth (In.) 2-23/64,...More

    • Category : Digital Video Cameras
  • Wall Mount Bracket,For Mfr. No. HTSD12XH
    Wall Mount Bracket,For Mfr. No. HTSD12XH
  • Camera,IR Dome,2.8 to 12mm Focal L,White
    Camera,IR Dome,2.8 to 12mm Focal L,White
    • SPECO TECHNOLOGIES
    • Item # 49CX20
    • Mfr. Model # HLED33D1W
    • Camera, IR Dome, Auto Iris Varifocal Lens, Voltage 12VDC/24VAC, Height (In.) 3-13/32, Dia. (In.) 4-13/32,...More

    • Category : Digital Video Cameras
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More