Skip Content

Security

1 result found that includes 1 Product

Filter Results By

Applied Filters

Clear All

Viewing as

List Table
  • Different-Keyed Padlock, Open Shackle Type, 2" Shackle Heig
    Keyed Different Open Shackle Padlocks
    • SCHLAGE
    • In a group of keyed different locks/cylinders, each padlock has a unique pin combination, requiring its own key. Open shackles are exposed, making them vulnerable to attack, yet they pass easily through hasps, links, and holes, and around bars.

      Boron Alloy shackles feature superior cut resistance and tensile strength, providing a high level of padlock security.

      Boron Hardened Steel shackles are heat treated and hardened to resist being cut by saw blades, bolt cutters, and other tampering devices.

      Boron Steel shackles are very strong and secure, making them suitable for use in heavy-duty industrial applications.

      Brass shackles are weather-resistant, making them great for outdoor use in light-security applications.

      Hardened Steel is the standard shackle material found on most general purpose padlocks. Heat treated to harden, it offers excellent cut resistance and can withstand severe physical abuse and tampering. Chrome plating provides corrosion resistance and longer life.

      Stainless Steel shackles are sturdy and weather-resistant, making them ideal for outdoor use.

      Steel shackles provide reliable strength and cut resistance.

    • Item # 457K73
    • Mfr. Model # KS43F2300
    • Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 2 In., Shackle Width 3/4 In., Shackle Material Hardened...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More