Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Security

24 results found that include 67 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Type
Finish
Mounting
Depth (In.)
Length (In.)
Height (In.)
Width (In.)
Alarm Current
Voltage
Price
Shop By
Results per page:  16 | 32 | 48
  • EDWARDS SIGNALING
  • Multiple product options available

    Pull Station, Finish Red, Single Gang Box Included, Alarm Current —, Peak Output (dBA) —, Flash (Candela) —, Standby Current (uA) —, Depth (In.) 3, Height (In.) 4-3/4,...More

Fire Alarm Battery,10 Amps
  • EDWARDS SIGNALING
  • Item # 1EXZ7
  • Mfr. Model # 12V10A
  • Fire Alarm Battery, Alarm Current 10 Amps, Depth 5 1/4 In, Height 6 1/2 In, Length 3 In, Ambient Temp Limits...More

  • EDWARDS SIGNALING
  • Multiple product options available

    Fire Bell; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.), Alarm Current and Voltage

  • EDWARDS SIGNALING
  • Multiple product options available

    Horn Strobe; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.), Width (In.), Alarm Current and Voltage

Mounting Cabinet,Red
  • EDWARDS SIGNALING
  • Item # 16X411
  • Mfr. Model # MFC-A
  • Mounting Cabinet, Finish Red, Suface Mounting, Depth (In.) 3.5, Height (In.) 8, Length (In.) 14, For Use With...More

  • EDWARDS SIGNALING
  • Multiple product options available

    Heat Detector; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Height (In.) and Includes

  • EDWARDS SIGNALING
  • Multiple product options available

    Duct Detector, Surface, Depth (In.) 1-7/8, Height (In.) 5.45, Length (In.) 7-3/4, Ambient Temp. Limits (F) -4 to 158, Air Velocity (FPM) 100 to 4000 and Standards UL,...More

Strobe,Steel,Red
  • EDWARDS SIGNALING
  • Item # 5KDF7
  • Mfr. Model # CS405-7A-T
  • Strobe, Steel, Finish Red Powder Coat, Alarm Current 150mA DC, 210mA FWR, Flash (Candela) 15/75, Depth (In.)...More

  • EDWARDS SIGNALING
  • Multiple product options available

    Chime Strobe, Peak Output (dBA) 78.6, Flash (Candela) 15/30/75/110 and Height (In.) 4-1/2; Varies by Type, Finish, Mounting, Depth (In.), Length (In.), Alarm Current and...More

Ceiling Strobe,Marked Fire,White
  • EDWARDS SIGNALING
  • Item # 16X394
  • Mfr. Model # EGCF-VMH
  • Ceiling Strobe, Marked Fire, Finish White, Flush Mounting, Alarm Current 330 to 565mA, 432 to 693ma FWR,...More

  • EDWARDS SIGNALING
  • Multiple product options available

    Outdoor Speaker, Flush or Surface, Peak Output (dBA) 81/84/87/90, Depth (In.) 1.75, Height (In.) 8-1/2, Length (In.) 5.625, Ambient Temp. Limits (F) -31 to 150, Humidity...More

  • EDWARDS SIGNALING
  • Multiple product options available

    Outdoor Speaker Strobe, Flush or Surface, Peak Output (dBA) 81/84/87/90, Depth (In.) 2-1/4, Height (In.) 8-1/2, Length (In.) 5.625, Ambient Temp. Limits (F) -31 to 150,...More

  • EDWARDS SIGNALING
  • Multiple product options available

    Wall Speaker Strobe, Flush or Surface, Alarm Current 96 to 294mA DC, 120 to 375mA FWR, Peak Output (dBA) 80/83/86/89, Flash (Candela) 15/30/75/110, Height (In.) 6-1/2,...More

City Tie Module
  • EDWARDS SIGNALING
  • Item # 13T102
  • Mfr. Model # CTM
  • City Tie Module, Ambient Temp. Limits (F) 32 to 120, Humidity Range ( Percent RH) 0 to 93 Non-Condensing,...More

  • EDWARDS SIGNALING
  • Multiple product options available

    Relay and Standards UL; Varies by Type, Depth (In.), Length (In.), Height (In.) and Voltage

Replacement PCB
Wiring Harness,15 ft.
  • EDWARDS SIGNALING
  • Multiple product options available

    Ceiling Speaker Strobe, Finish White, Flush and Ambient Temp. Limits (F) 32 to 120; Varies by Type, Height (In.), Alarm Current and Voltage

Sync Module
  • EDWARDS SIGNALING
  • Item # 16X366
  • Mfr. Model # EG1M
  • Sync Module, Depth (In.) 1.5, Height (In.) .75, Length (In.) 2.375, Ambient Temp. Limits (F) 32 to 120,...More

  • EDWARDS SIGNALING
  • Multiple product options available

    Speaker Strobe, Marked Fire, Ambient Temp. Limits (F) 32 to 120, Humidity Range (% RH) 93 and Standards UL, ULC, CSFM; Varies by Finish, Mounting, Depth (In.), Length...More

Speaker and Strobe, H 1 x L 6 1/2 In
  • EDWARDS SIGNALING
  • Item # 1EYA9
  • Mfr. Model # EG4R-S2VM
  • Alarm Speaker and Strobe, Peak Output 90 @ 2 Watts dBA, Flash 15/30/60/75/110 Candela, Height 1 In, Length 6...More

Remote Relay Module,H 3 3/8 x W 2 3/4 In
Results per page:  16 | 32 | 48

Protect your facility with security products from Grainger. With thousands of security products available, Grainger is your single source for trusted brands and top-quality products that fulfill your requirements. We stock two-way radios, all kinds of keyed padlocks and access control locks for your facility. Looking for an alarm system? Grainger also carries a wide selection of fire alarms, motion sensors and wireless alarms.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More