Skip Content

Clearance Items Security

207 results found that include 246 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Horn Strobe,Wall,2-Wire,Std Candela,Red
    Horn Strobe
    • SYSTEM SENSOR
    • Item # 14N221
    • Mfr. Model # P2R
    • Horn Strobe, Two-Wire, Finish Red, Wall Mounting, Alarm Current 79ma-218ma (DC Max), Peak Output (dBA) 88,...More

    • Category : Fire Alarm System Components
  • 4-Dial Luggage and Briefcase Padlock, 1"H x 1-1/2"
    Battalion Luggage and Briefcase Padlocks
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 1XRW9
    • Mfr. Model # 1XRW9
    • Luggage and Briefcase Padlock, Body Height 1 In., Body Material Steel, Body Thickness 1 In., Body Width...More

    • Category : Luggage and Briefcase Padlocks
  • UNIDEN Handheld Two Way Radios
    • UNIDEN
    • Multiple product options available

      Multiple product options available

    • Category : Two Way Radios
  • Mobile Two Way Radio, 156 to 163 MHz Frequency, VHF,&#
    UNIDEN Desktop Marine Two Way Radios
    • UNIDEN
    • Item # 20V751
    • Mfr. Model # UM415BK
    • Radio Application Marine, Radio Classification General, Radio Series UNIDEN UM415, Band Type VHF, Number of...More

    • Category : Two Way Radios
  • X-Talker Series 36-Channel FRS/GMRS Digital General Radio
    MIDLAND Handheld Two Way Radios
    • MIDLAND
    • Item # 49VZ79
    • Mfr. Model # T61VP3
    • Radio Application General, Radio Classification General, Radio Series MIDLAND RADIO X-Talker, Digital, Band...More

    • Category : Two Way Radios
  • Ceiling Strobe
    • SYSTEM SENSOR
    • Multiple product options available

      Ceiling Strobe, Marked Fire, Alarm Current 66 to 210mA DC, Flash (Candela) 15/30/75/95/110/115, Standby Current (uA) 0, Depth (In.) 2-1/2, Height (In.) 6-4/5, Length...More

    • Category : Fire Alarm System Components
  • Steel Chain Lock with Keyway Cover, 3 ft. x 3/8&q
    Steel Chain Lock with Keyway Cover, 3 ft. x 3/8&q
    • MASTER LOCK
    • Item # 2RUH1
    • Mfr. Model # 8291DPS
    • Chain Lock with Keyway Cover, Cable Dia. 3/8 In., Cable Length 3 ft., For Use With -, Body Material Steel,...More

    • Category : Cables and Cable Locks
  • Personal Sfty Horn Refill,-20to120 F,PK2
    Personal Sfty Horn Refill,-20to120 F,PK2
    • SAFETY SOUND
    • Item # 3UYN1
    • Mfr. Model # 9112R
    • Personal Safety Horn Refill, Coverage Up to 1/2 Mile, Sound Level 112dB @ 10 ft., Length 2-3/8 In.,...More

    • Category : Personal Safety Horns
  • Key Cabinet
  • Camera Power Supply,12VDC @ 10A,18 Input
    Camera Power Supply,12VDC @ 10A,18 Input
    • SECURITYTRONIX
    • Item # 38RZ24
    • Mfr. Model # ST-PBX18/10A-PTC
    • Camera Power Supply, Body Material Steel, Characteristics Rigid Wall Mount, Color Beige, Height 8-1/4 In.,...More

    • Category : Video Surveillance Power Supplies
  • Telescoping Sliding Door Bar Lock,Chrome
    Telescoping Sliding Door Bar Lock,Chrome
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 1HEY3
    • Mfr. Model # 1HEY3
    • Burglar Bar, Telescoping, Material Steel, Chrome Finish, Height 1 3/4 In, Length 36 In, Width 1 1/8 In,...More

    • Category : Sliding Door Locks
  • Different-Keyed Padlock, Shrouded Shackle Type, 9/16" Shack
    Keyed Different Shrouded Shackle Padlocks
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 1XRV6
    • Mfr. Model # 1XRV6
    • Keyed Padlock, Shackle Dia. 3/8 In., Shackle Height 9/16 In., Shackle Width 1-5/8 In., Shackle Material...More

    • Category : Keyed Padlocks
  • Keyed-Alike Standard Cam Locks
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Cam Locks
  • Pepper Spray w/Stop Strap,Black
    Pepper Spray w/Stop Strap
    • SABRE RED
    • Item # 20W589
    • Mfr. Model # SST-01-BK-US
    • Pepper Spray w/Stop Strap, Approx. No. of Shots 20, Overall Height (In.) 3.6, Container Size .54 oz., Spray...More

    • Category : Pepper Spray
  • Rifle Case,36 in.,Black,Polypropylene
    Rifle Case,36 in.,Black,Polypropylene
    • PLANO MOLDING
    • Item # 30RU25
    • Mfr. Model # 108362
    • Rifle Case, Tactical Carbine, Size 36 In., Color Black, Material Polypropylene, Length (In.) 37 In., Width...More

    • Category : Weapon Cases and Bags
  • Duty Belt,Gear Kit,44 In to 48 In
    Duty Belt,Gear Kit,44 In to 48 In
    • BLACKHAWK
    • Item # 45G381
    • Mfr. Model # 44AK10BK-XL
    • Duty Belt, Type Gear Kit, Gender Mens, Size 44 In to 48 In, Material Cordura, Color Black

    • Category : Duty Belts and Harnesses
  • Cables
  • Alike-Keyed Padlock, Shrouded Shackle Type, 15/16" Shackle&
    Keyed Alike Shrouded Shackle Padlocks
    • MASTER LOCK
    • Item # 6JD57
    • Mfr. Model # 187KA-X2110
    • Keyed Padlock, Shackle Dia. 5/16 In., Shackle Height 15/16 In., Shackle Width 3/4 In., Shackle Material...More

    • Category : Keyed Padlocks
  • Outdoor Color Camera,Dome,2 MP
    Speco Network IP Video Cameras
    • SPECO TECHNOLOGIES
    • Item # 20JZ60
    • Mfr. Model # O2D4
    • Outdoor Color IP Camera, IR Megapixel Wide Dynamic Range Dome, Auto Iris Varifocal Lens, Voltage 12VDC,...More

    • Category : Network IP Video Cameras
  • TK-2400VP/3400UP Series 4-Channel VHF Analog General Radio
    KENWOOD Handheld Two Way Radios
    • KENWOOD
    • Item # 43Y985
    • Mfr. Model # TK-2400V4P
    • Radio Application General, Radio Classification Business, Radio Series KENWOOD TK-2400VP/3400UP, Analog, Band...More

    • Category : Two Way Radios
  • Combination Padlock, Resettable Bottom-Dial Location, 2-9/16"&#x
    Brass Shackle Combination Padlock
    • SESAMEE
    • Item # 6NVL6
    • Mfr. Model # K0437
    • Combination Padlock, Body Height 1-3/4 In., Body Material Brass, Body Thickness 59/64 In., Body Width 1-31/32...More

    • Category : Combination Padlocks
  • Wall Speaker Strobe
    • SYSTEM SENSOR
    • Multiple product options available

      Wall Speaker Strobe, Marked Fire, Wall, Alarm Current 66 to 286mA DC, Peak Output (dBA) 85, Flash (Candela) 15/30/75/95/110/115, Standby Current (uA) 0, Depth (In.)...More

    • Category : Fire Alarm System Components
  • Keyed Alike Open Shackle Padlocks
    • Multiple product options available

      Multiple product options available

    • Category : Keyed Padlocks
  • Hot Stamped Fixed Length Seals
    • Multiple product options available

      Multiple product options available

    • Category : Security Seals
  • Fixed Length Seals, Steel, Silver, 6", 80 PK
    Embossed Fixed Length Seals
    • UNIVERSEAL
    • Item # 45LH33
    • Mfr. Model # USTR-BM
    • Ball Seal, Security Seal Marking Type Embossed, Security Seal Primary Application Container Seals, Rail Cars,...More

    • Category : Security Seals
  • Carry Bag,Black,Cordura Nylon
    Carry Bag,Black,Cordura Nylon
    • GH ARMOR SYSTEMS
    • Item # 20UM11
    • Mfr. Model # GH-ASK-BAG
    • Carry Bag, Gear Bag, Color Black, Material Cordura Nylon, Length (In.) 11, Width (In.) 12, Number of Pockets...More

    • Category : Body Armor Accessories
  • Smoke Detector Covert Camera
    • INTERLOGIX
    • Multiple product options available

      Multiple product options available

    • Category : Digital Video Cameras
  • Headset
    • Multiple product options available

      Multiple product options available

    • Category : Two Way Radio Headsets
  • 90dB Personal Protection Alarm with Flashlight, Red
    90dB Personal Protection Alarm with Flashlight, Red
    • FIRST ALERT
    • Item # 45NL12
    • Mfr. Model # SFA100
    • Personal Protection Alarm with Flashlight, Alarm Type Piezo, Housing Color Red, Sound Level 90dB, Width...More

    • Category : Personal Alarms
  • Binocular,Magnification 10X
    Binocular
    • STEINER OPTICS
    • Item # 8RRX8
    • Mfr. Model # 210
    • Binocular, Magnification 10X, Field of View 327 ft., Prism Type Porro

    • Category : Binoculars
  • RDX Programming Cable,L 1 In,H 7 In
    Programming Cable
    • MOTOROLA
    • Item # 2HNH1
    • Mfr. Model # RKN4155A
    • Programming Cable, Two-Way Radio, Length 1 In, Width 4 In, Height 7 In, For Use With Motorola RDX Two-Way...More

    • Category : Two Way Radio Accessories
  • Safety Horn Refill Can,120dB @ 10 ft.
    Personal Safety Horn Refill
    • FALCON
    • Item # 2NNV7
    • Mfr. Model # MSNR
    • Personal Safety Horn Refill, Sound Level 120dB @ 10 ft., Height 6-1/4 In., Length -, Propellant...More

    • Category : Personal Safety Horns
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More