Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

DEWALT Security

5 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Type
Input Power
Operating Range
Length
Width
Height
Brand
Price
Shop By

Viewing as

List
  • Indoor Door Sensor, Wireless, 3V Lithium

    Brand
    DEWALT
    Item #
    53WN46
    Mfr. Model #
    DS620
    Indoor Door Sensor, Wireless, 3V Lithium
    Web Price $111.00 / each
  • Cable Lock, Wireless, 3V Lithium

    Brand
    DEWALT
    Item #
    53WN47
    Mfr. Model #
    DS630
    Cable Lock, Wireless, 3V Lithium
    Web Price $131.00 / each
  • Indoor Motion Sensor, Wireless, 3V Lithium

    Brand
    DEWALT
    Item #
    53WN45
    Mfr. Model #
    DS610
    Indoor Motion Sensor, Wireless, 3V Lithium
    Web Price $191.00 / each
  • Portable Alarm, Wireless, 3.7V Li-ion

    Brand
    DEWALT
    Item #
    53WN44
    Mfr. Model #
    DS600
    Portable Alarm, Wireless, 3.7V Li-ion
    Web Price $314.50 / each
  • Mobilelock Adapter, 12/24 V In, 4.65 V Out

    Brand
    DEWALT
    Item #
    1YNR4
    Mfr. Model #
    DS525
    Mobilelock Adapter, 12/24 V In, 4.65 V Out
    Web Price $118.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More