Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

PEERLESS Security

52 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Yellow Plastic Chain, Weldlss, 8mm, 150ft L

    Brand
    PEERLESS
    Item #
    38XH98
    Mfr. Model #
    PEE-H2612-0552
    Yellow Plastic Chain, Weldlss, 8mm, 150ft L
    Web Price $344.00 / each
  • Handcuffs, Chain Link, Steel, 10 oz, 2 Keys

    Brand
    PEERLESS
    Item #
    21CH08
    Mfr. Model #
    M701C
    Handcuffs, Chain Link, Steel, 10 oz, 2 Keys
    Web Price $32.20 / each
  • Handcuffs, Chain Link, Steel, 10 oz, 2 Keys

    Brand
    PEERLESS
    Item #
    21CH07
    Mfr. Model #
    M700C
    Handcuffs, Chain Link, Steel, 10 oz, 2 Keys
    Web Price $32.20 / each
  • Key, Oversize Ring Style , Aluminum, 1.1 oz

    Brand
    PEERLESS
    Item #
    21CH55
    Mfr. Model #
    XL KEY
    Key, Oversize Ring Style , Aluminum, 1.1 oz
    Web Price $8.95 / each
  • Key, Oversize Pen style , Aluminum, 1.1 oz

    Brand
    PEERLESS
    Item #
    21CH57
    Mfr. Model #
    XL KEY
    Key, Oversize Pen style , Aluminum, 1.1 oz
    Web Price $8.95 / each
  • Handcuffs, Hinged, Steel, 12 oz, 2 Keys

    Brand
    PEERLESS
    Item #
    21CH14
    Mfr. Model #
    802C
    Handcuffs, Hinged, Steel, 12 oz, 2 Keys
    Web Price $45.60 / each
  • Handcuffs, Extend Length, Steel, 10.5 oz

    Brand
    PEERLESS
    Item #
    21CH10
    Mfr. Model #
    700C-6X
    Handcuffs, Extend Length, Steel, 10.5 oz
    Web Price $35.90 / each
  • Leg Irons, Oversize, Steel, 17 oz, 2 Keys

    Brand
    PEERLESS
    Item #
    21CH16
    Mfr. Model #
    705C
    Leg Irons, Oversize, Steel, 17 oz, 2 Keys
    Web Price $136.00 / each
  • Key, Standard, Steel, .1 oz

    Brand
    PEERLESS
    Item #
    21CH54
    Mfr. Model #
    STDKY
    Key,  Standard,  Steel,  .1 oz
    Web Price $1.74 / each
  • Handcuffs, Hinged, Steel, 12 oz, 2 Keys

    Brand
    PEERLESS
    Item #
    21CH13
    Mfr. Model #
    801C
    Handcuffs, Hinged, Steel, 12 oz, 2 Keys
    Web Price $45.60 / each
  • Waist Chain, Handcuffs Front, Steel, 29 oz

    Brand
    PEERLESS
    Item #
    21CH21
    Mfr. Model #
    7003C
    Waist Chain, Handcuffs Front, Steel, 29 oz
    Web Price $84.00 / each
  • Security chain, 78In, Steel, 20 oz

    Brand
    PEERLESS
    Item #
    21CH23
    Mfr. Model #
    PSC78
    Security chain, 78In, Steel, 20 oz
    Web Price $26.70 / each
  • Handcuffs, Oversize Ex Length, Steel, 14 oz

    Brand
    PEERLESS
    Item #
    21CH12
    Mfr. Model #
    702C-6X
    Handcuffs, Oversize Ex Length, Steel, 14 oz
    Web Price $58.50 / each
  • Transport Chain, Steel, 2.2 lb., 2 Keys

    Brand
    PEERLESS
    Item #
    21CH20
    Mfr. Model #
    700CTC32
    Transport Chain, Steel, 2.2 lb., 2 Keys
    Web Price $117.00 / each
  • Handcuffs, Oversize, Steel, 14 oz , 2 Keys

    Brand
    PEERLESS
    Item #
    21CH11
    Mfr. Model #
    702C
    Handcuffs, Oversize, Steel, 14 oz , 2 Keys
    Web Price $56.00 / each
  • Waistchain, Oversize Cuffs, Steel, 33 oz

    Brand
    PEERLESS
    Item #
    21CH19
    Mfr. Model #
    7002C-OS
    Waistchain, Oversize Cuffs, Steel, 33 oz
    Web Price $99.50 / each
  • Waist chain, X-Long Chain, Steel, 31 oz

    Brand
    PEERLESS
    Item #
    21CH18
    Mfr. Model #
    7002C-XL
    Waist chain, X-Long Chain, Steel, 31 oz
    Web Price $86.75 / each
  • Key, Oversize Pen Style, Aluminum, 1.1 oz

    Brand
    PEERLESS
    Item #
    21CH58
    Mfr. Model #
    XL KEY
    Key, Oversize Pen Style, Aluminum, 1.1 oz
    Web Price $8.95 / each
  • Leg Irons, Standard, Steel, 15 oz, 2 Keys

    Brand
    PEERLESS
    Item #
    21CH15
    Mfr. Model #
    703C
    Leg Irons, Standard, Steel, 15 oz, 2 Keys
    Web Price $56.00 / each
  • Leg Irons, Oversize Red, Steel, 17oz, 2 Keys

    Brand
    PEERLESS
    Item #
    21CH49
    Mfr. Model #
    755C
    Leg Irons, Oversize Red, Steel, 17oz, 2 Keys
    Web Price $150.00 / each
  • Leg Irons, Oversize Blue, Steel, 17oz, 2 Key

    Brand
    PEERLESS
    Item #
    21CH50
    Mfr. Model #
    755C
    Leg Irons, Oversize Blue, Steel, 17oz, 2 Key
    Web Price $150.00 / each
  • Leg Irons, Oversize Org, Steel, 17oz, 2 Keys

    Brand
    PEERLESS
    Item #
    21CH51
    Mfr. Model #
    755C
    Leg Irons, Oversize Org, Steel, 17oz, 2 Keys
    Web Price $150.00 / each
  • Handcuffs, Hinged Blue, Steel, 12 oz, 2 Keys

    Brand
    PEERLESS
    Item #
    21CH40
    Mfr. Model #
    850B
    Handcuffs, Hinged Blue, Steel, 12 oz, 2 Keys
    Web Price $49.80 / each
  • Leg Irons, Oversize Ylw, Steel, 17oz, 2 Keys

    Brand
    PEERLESS
    Item #
    21CH52
    Mfr. Model #
    755C
    Leg Irons, Oversize Ylw, Steel, 17oz, 2 Keys
    Web Price $150.00 / each
  • Handcuffs, Oversize Ylw, Steel, 14 oz, 2 Key

    Brand
    PEERLESS
    Item #
    21CH37
    Mfr. Model #
    752C
    Handcuffs, Oversize Ylw, Steel, 14 oz, 2 Key
    Web Price $60.00 / each
  • Leg Irons, Standard Blue, Steel, 15oz, 2 Key

    Brand
    PEERLESS
    Item #
    21CH45
    Mfr. Model #
    753C
    Leg Irons, Standard Blue, Steel, 15oz, 2 Key
    Web Price $59.25 / each
  • Handcuffs, Hinged Orange, Steel, 12oz, 2 Key

    Brand
    PEERLESS
    Item #
    21CH41
    Mfr. Model #
    850B
    Handcuffs, Hinged Orange, Steel, 12oz, 2 Key
    Web Price $49.80 / each
  • Leg Irons, Oversize Pink, Steel, 17oz, 2 Key

    Brand
    PEERLESS
    Item #
    21CH53
    Mfr. Model #
    755C
    Leg Irons, Oversize Pink, Steel, 17oz, 2 Key
    Web Price $150.00 / each
  • Handcuffs, Oversize Pink, Steel, 14oz, 2 Key

    Brand
    PEERLESS
    Item #
    21CH38
    Mfr. Model #
    752C
    Handcuffs, Oversize Pink, Steel, 14oz, 2 Key
    Web Price $60.00 / each
  • Handcuffs, Oversize Blue, Steel, 14oz, 2 Key

    Brand
    PEERLESS
    Item #
    21CH35
    Mfr. Model #
    752C
    Handcuffs, Oversize Blue, Steel, 14oz, 2 Key
    Web Price $60.00 / each
  • Leg Irons, Standard Org, Steel, 15oz, 2 Keys

    Brand
    PEERLESS
    Item #
    21CH46
    Mfr. Model #
    753C
    Leg Irons, Standard Org, Steel, 15oz, 2 Keys
    Web Price $59.25 / each
  • Handcuffs, Hinged Yellow, Steel, 12oz, 2 Key

    Brand
    PEERLESS
    Item #
    21CH42
    Mfr. Model #
    850B
    Handcuffs, Hinged Yellow, Steel, 12oz, 2 Key
    Web Price $49.80 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More