Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

ALARM LOCK Security

14 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By

Viewing as

List
  • Exit Door Alarm, 95dB, Metallic Silver

    Brand
    ALARM LOCK
    Item #
    6JD82
    Mfr. Model #
    PG30MS
    Exit Door Alarm, 95dB, Metallic Silver
    Web Price $236.50 / each
  • Exit Door Alarm, 99dB, Alum

    Brand
    ALARM LOCK
    Item #
    1U122
    Mfr. Model #
    250 US28
    Exit Door Alarm, 99dB, Alum
    Web Price $253.00 / each
  • Exit Door Alarm, Aluminum, 99dB, Alum

    Brand
    ALARM LOCK
    Item #
    1U124
    Mfr. Model #
    700 US28
    Exit Door Alarm, Aluminum, 99dB, Alum
    Web Price $293.50 / each
  • Emergency Exit Door Alarm, 99dB, Chrome

    Brand
    ALARM LOCK
    Item #
    1YND5
    Mfr. Model #
    700 US28WP
    Emergency Exit Door Alarm, 99dB, Chrome
    Web Price $405.00 / each
  • Exit Door Alarm, 95dB, Metallic Silver

    Brand
    ALARM LOCK
    Item #
    1HLC6
    Mfr. Model #
    PG21MSS
    Exit Door Alarm, 95dB, Metallic Silver
    Web Price $211.50 / each
  • Exit Door Alarm, Annunciation, 95dB

    Brand
    ALARM LOCK
    Item #
    1U108
    Mfr. Model #
    PG21MS
    Exit Door Alarm, Annunciation, 95dB
    Web Price $189.00 / each
  • Emergency Exit Door Alarm, 99dB, Chrome

    Brand
    ALARM LOCK
    Item #
    1YND4
    Mfr. Model #
    250 US28WP
    Emergency Exit Door Alarm, 99dB, Chrome
    Web Price $341.50 / each
  • Exit Door Alarm, Horn, 95dB, Chrome

    Brand
    ALARM LOCK
    Item #
    1U036
    Mfr. Model #
    11ALH
    Exit Door Alarm, Horn, 95dB, Chrome
    Web Price $280.00 / each
  • Exit Door Alarm, Horn, Metallic Silver

    Brand
    ALARM LOCK
    Item #
    1U112
    Mfr. Model #
    PG10
    Exit Door Alarm, Horn, Metallic Silver
    Web Price $152.00 / each
  • Exit Door Alarm, Horn, 95dB, Chrome

    Brand
    ALARM LOCK
    Item #
    1U111
    Mfr. Model #
    11A
    Exit Door Alarm, Horn, 95dB, Chrome
    Web Price $296.50 / each
  • Exit Door Alarm, Mortise, Horn, 11in.H, 96dB

    Brand
    ALARM LOCK
    Item #
    45AE99
    Mfr. Model #
    PG21MB
    Exit Door Alarm, Mortise, Horn, 11in.H, 96dB
    Web Price $230.00 / each
  • Panic Alarm Device, Delayed Egress, 95dB

    Brand
    ALARM LOCK
    Item #
    5MRX1
    Mfr. Model #
    715X28X88
    Panic Alarm Device, Delayed Egress, 95dB
    Web Price $708.00 / each
  • Exit Door Alarm, Flashing Light, Silver

    Brand
    ALARM LOCK
    Item #
    1U109
    Mfr. Model #
    LL1
    Exit Door Alarm, Flashing Light, Silver
    Web Price $161.50 / each
  • Digital Keypad, For Use With Alarm Lock PG30MS

    Brand
    ALARM LOCK
    Item #
    6JD81
    Mfr. Model #
    PG30KPD
    Digital Keypad, For Use With Alarm Lock PG30MS
    Web Price $135.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More