Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

KEY-BAK Security

86 products found

Filter Results By

Applied Filters

Clear All

Product Categories

Branch Availability
Brand
Price
Shop By
Ratings

Viewing as

List
  • Blk MiniBak ID Vinyl Strap Standard Clip

    Brand
    KEY-BAK
    Item #
    6YLL7
    Mfr. Model #
    0057-005
    Blk MiniBak ID Vinyl Strap Standard Clip
    Web Price $5.50 / each
  • Key Reel, 48 In, Kevlar(R) Cord, Belt Clip

    Brand
    KEY-BAK
    Item #
    1PGP7
    Mfr. Model #
    0S48-803
    Key Reel, 48 In, Kevlar(R) Cord, Belt Clip
    Web Price $15.55 / each
  • Key Reel, 48 In, Kevlar(R) Cord, Carabineer

    Brand
    KEY-BAK
    Item #
    1PGP9
    Mfr. Model #
    0488-803
    Key Reel, 48 In, Kevlar(R) Cord, Carabineer
    Web Price $16.25 / each
  • Key Reel, 24 In Stainless Steel Chain

    Brand
    KEY-BAK
    Item #
    1PGP6
    Mfr. Model #
    0005-011
    Key Reel, 24 In Stainless Steel Chain
    Web Price $10.35 / each
  • Pencil Pull, 36 In Nylon Cord

    Brand
    KEY-BAK
    Item #
    1PGR1
    Mfr. Model #
    0057-202
    Pencil Pull, 36 In Nylon Cord
    Web Price $6.95 / each
  • Key Reel, Kevlar(R), Clip Fits 2 In Belts

    Brand
    KEY-BAK
    Item #
    1TCX3
    Mfr. Model #
    0485-821
    Key Reel, Kevlar(R), Clip Fits 2 In Belts
    Web Price $14.10 / each
  • Super 48 fits 2 1/4 In duty belt

    Brand
    KEY-BAK
    Item #
    6YLL0
    Mfr. Model #
    S48-LEK
    Super 48 fits 2 1/4 In duty belt
    Web Price $18.50 / each
  • Key Reel, 24 In, SS Cord, Belt Loop

    Brand
    KEY-BAK
    Item #
    1PGR6
    Mfr. Model #
    0003-011
    Key Reel, 24 In, SS Cord, Belt Loop
    Web Price $13.70 / each
  • Key Reel, Chain, Clip Fits 2 In Belts

    Brand
    KEY-BAK
    Item #
    1TCX7
    Mfr. Model #
    0005-005
    Key Reel, Chain, Clip Fits 2 In Belts
    Web Price $14.15 / each
  • Key Reel, Kevlar(R)

    Brand
    KEY-BAK
    Item #
    1TCX2
    Mfr. Model #
    0S48-813
    Key Reel, Kevlar(R)
    Web Price $18.75 / each
  • Key Reel, 36 In. Extension

    Brand
    KEY-BAK
    Item #
    6YLP0
    Mfr. Model #
    #6ID
    Key Reel, 36 In. Extension
    Web Price $10.40 / each
  • 36 In, M6C, Carabineer

    Brand
    KEY-BAK
    Item #
    6YLP1
    Mfr. Model #
    #6C
    36 In,  M6C,  Carabineer
    Web Price $12.30 / each
  • Key Reel, ID Badge, 24 in.

    Brand
    KEY-BAK
    Item #
    45DR08
    Mfr. Model #
    0KB1-0A22
    Key Reel, ID Badge, 24 in.
    Web Price $13.95 / each
  • Integrated Carabiner, ABS, Black

    Brand
    KEY-BAK
    Item #
    54JJ18
    Mfr. Model #
    0TCR-4411
    Integrated Carabiner, ABS, Black
    Web Price $52.75 / each
  • Kevlar(R), 36 in., Key Protector, Black

    Brand
    KEY-BAK
    Item #
    6YLK2
    Mfr. Model #
    481BPN-SDK
    Kevlar(R), 36 in., Key Protector, Black
    Web Price $26.00 / each
  • Super 48 Super Duty, 36" Ext. Length

    Brand
    KEY-BAK
    Item #
    6YLL1
    Mfr. Model #
    S48-SDLEK
    Super 48 Super Duty, 36" Ext. Length
    Web Price $18.95 / each
  • 48 in Kevlar(R), oop & Flap, Black Front

    Brand
    KEY-BAK
    Item #
    6YLL2
    Mfr. Model #
    481BSC-HDFK
    48 in Kevlar(R),  oop & Flap, Black Front
    Web Price $26.90 / each
  • Key Ring with Snap-On Carabiner, Black

    Brand
    KEY-BAK
    Item #
    1TCY3
    Mfr. Model #
    0308-201
    Key Ring with Snap-On Carabiner,  Black
    Web Price $5.20 / each
  • Key Reel, Kevlar(R), Loop Fits 2 In Belts

    Brand
    KEY-BAK
    Item #
    1TCX4
    Mfr. Model #
    0483-821
    Key Reel, Kevlar(R), Loop Fits 2 In Belts
    Web Price $15.80 / each
  • Key Reel Chain, Replacement, SS, 1200 In

    Brand
    KEY-BAK
    Item #
    1TCX9
    Mfr. Model #
    0903-001
    Key Reel Chain, Replacement, SS, 1200 In
    Web Price $122.50 / each
  • 24 In Chain, 2 1/4 In Loop, Black Front

    Brand
    KEY-BAK
    Item #
    6YLK9
    Mfr. Model #
    1B-L
    24 In Chain,  2 1/4 In Loop,  Black Front
    Web Price $23.85 / each
  • Key Reel, 24 In, SS Cord, Bracket Mount

    Brand
    KEY-BAK
    Item #
    1PGR5
    Mfr. Model #
    0007-023
    Key Reel, 24 In, SS Cord, Bracket Mount
    Web Price $14.60 / each
  • Key Reel, 36", Retractor, Swivel Belt Clip

    Brand
    KEY-BAK
    Item #
    6YLN9
    Mfr. Model #
    #6
    Key Reel, 36", Retractor,  Swivel Belt Clip
    Web Price $10.40 / each
  • Key Reel, 48 In Stainless Steel Cable

    Brand
    KEY-BAK
    Item #
    1PGP8
    Mfr. Model #
    0487-022
    Key Reel, 48 In Stainless Steel Cable
    Web Price $13.40 / each
  • Key Reel, Kevlar(R)

    Brand
    KEY-BAK
    Item #
    1TCX5
    Mfr. Model #
    0484-821
    Key Reel, Kevlar(R)
    Web Price $15.95 / each
  • Quick Release Key Holder W/Split Ring

    Brand
    KEY-BAK
    Item #
    1TCY1
    Mfr. Model #
    0301-121
    Quick Release Key Holder W/Split Ring
    Web Price $5.00 / each
  • Key Reel, 28" L, Black, 1-1/4" Ring dia.

    Brand
    KEY-BAK
    Item #
    52LD63
    Mfr. Model #
    0S48-613
    Key Reel, 28" L, Black, 1-1/4" Ring dia.
    Web Price $29.20 / each
  • Key Silencer, KK2, 2 1/4 In Loop, Black

    Brand
    KEY-BAK
    Item #
    6YLK5
    Mfr. Model #
    8712
    Key Silencer,  KK2,  2 1/4 In Loop,  Black
    Web Price $15.30 / each
  • White MiniBak ID, Standard Clip

    Brand
    KEY-BAK
    Item #
    6YLL6
    Mfr. Model #
    0056-005
    White MiniBak ID,  Standard Clip
    Web Price $5.50 / each
  • 24 In Chain, Key Protector, Black, Nylon

    Brand
    KEY-BAK
    Item #
    6YLJ8
    Mfr. Model #
    1BPN
    24 In Chain,  Key Protector,  Black,  Nylon
    Web Price $23.10 / each
  • Key Reel Accessory Kit, Plastic, Black

    Brand
    KEY-BAK
    Item #
    52LD61
    Mfr. Model #
    0TRG-00G
    Key Reel Accessory Kit, Plastic, Black
    Web Price $19.40 / each
  • Carabiner, Gray/Red, Aluminum Alloy

    Brand
    KEY-BAK
    Item #
    45LW40
    Mfr. Model #
    0AC2-0302
    Carabiner, Gray/Red, Aluminum Alloy
    Web Price $16.34 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More