Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

FIRE-DEX Security

36 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price

Viewing as

List
  • EMS Jacket, 2XL Fits Chest Size 54", Navy Color

    Brand
    FIRE-DEX
    Item #
    12M720
    Mfr. Model #
    PCCROSSTECHEMSN-2X
    EMS Jacket, 2XL Fits Chest Size 54", Navy Color
    Web Price $836.00 / each
  • EMS Jacket Nylon Liner, L Fits Chest Size 46", Black Color

    Brand
    FIRE-DEX
    Item #
    12M736
    Mfr. Model #
    PARANYLON-L
    EMS Jacket Nylon Liner, L Fits Chest Size 46", Bl
    Web Price $115.50 / each
  • EMS Jacket Nylon Liner, XL Fits Chest Size 50", Black Color

    Brand
    FIRE-DEX
    Item #
    12M737
    Mfr. Model #
    PARANYLON-XL
    EMS Jacket Nylon Liner, XL Fits Chest Size 50", B
    Web Price $115.50 / each
  • EMS Jacket Nylon Liner, 2XL Fits Chest Size 54", Black Color

    Brand
    FIRE-DEX
    Item #
    12M738
    Mfr. Model #
    PARANYLON-2X
    EMS Jacket Nylon Liner, 2XL Fits Chest Size 54",
    Web Price $115.50 / each
  • EMS Jacket Nylon Liner, 3XL Fits Chest Size 58", Black Color

    Brand
    FIRE-DEX
    Item #
    12M739
    Mfr. Model #
    PARANYLON-3X
    EMS Jacket Nylon Liner, 3XL Fits Chest Size 58",
    Web Price $115.50 / each
  • EMS Pants. Size: 3XL, Fits Waist Size: 52", Inseam: 30", Navy

    Brand
    FIRE-DEX
    Item #
    12M727
    Mfr. Model #
    PPCROSSTECHEMSN-3X
    EMS Pants. Size: 3XL, Fits Waist Size: 52",
    Web Price $548.00 / each
  • EMS Jacket, 3XL Fits Chest Size 58", Royal Blue Color

    Brand
    FIRE-DEX
    Item #
    13T321
    Mfr. Model #
    PCCROSSTECHEMS-3X
    EMS Jacket, 3XL Fits Chest Size 58", Royal Blue C
    Web Price $836.00 / each
  • EMS Jacket Fleece Liner, S Fits Chest Size 38", Navy Color

    Brand
    FIRE-DEX
    Item #
    12M728
    Mfr. Model #
    PARAFLEECE-S
    EMS Jacket Fleece Liner, S Fits Chest Size 38", N
    Web Price $165.50 / each
  • EMS Pants. Size: S, Fits Waist Size: 32", Inseam: 30", Royal Blue

    Brand
    FIRE-DEX
    Item #
    13T322
    Mfr. Model #
    PPCROSSTECHEMS-S
    EMS Pants. Size: S, Fits Waist Size: 32", In
    Web Price $548.00 / each
  • EMS Jacket Fleece Liner, M Fits Chest Size 42", Navy Color

    Brand
    FIRE-DEX
    Item #
    12M729
    Mfr. Model #
    PARAFLEECE-M
    EMS Jacket Fleece Liner, M Fits Chest Size 42", N
    Web Price $165.50 / each
  • EMS Pants. Size: L, Fits Waist Size: 40", Inseam: 30", Navy

    Brand
    FIRE-DEX
    Item #
    12M724
    Mfr. Model #
    PPCROSSTECHEMSN-L
    EMS Pants. Size: L, Fits Waist Size: 40", In
    Web Price $548.00 / each
  • EMS Jacket, 3XL Fits Chest Size 58", Navy Color

    Brand
    FIRE-DEX
    Item #
    12M721
    Mfr. Model #
    PCCROSSTECHEMSN-3X
    EMS Jacket, 3XL Fits Chest Size 58", Navy Color
    Web Price $836.00 / each
  • EMS Pants. Size: M, Fits Waist Size: 36", Inseam: 30", Royal Blue

    Brand
    FIRE-DEX
    Item #
    13T323
    Mfr. Model #
    PPCROSSTECHEMS-M
    EMS Pants. Size: M, Fits Waist Size: 36", In
    Web Price $548.00 / each
  • EMS Jacket, M Fits Chest Size 42", Navy Color

    Brand
    FIRE-DEX
    Item #
    13T329
    Mfr. Model #
    PCCROSSTECHEMSN-M
    EMS Jacket, M Fits Chest Size 42", Navy Color
    Web Price $836.00 / each
  • EMS Jacket Fleece Liner, L Fits Chest Size 46", Navy Color

    Brand
    FIRE-DEX
    Item #
    12M730
    Mfr. Model #
    PARAFLEECE-L
    EMS Jacket Fleece Liner, L Fits Chest Size 46", N
    Web Price $165.50 / each
  • EMS Jacket Nylon Liner, S Fits Chest Size 38", Black Color

    Brand
    FIRE-DEX
    Item #
    12M734
    Mfr. Model #
    PARANYLON-S
    EMS Jacket Nylon Liner, S Fits Chest Size 38", Bl
    Web Price $115.50 / each
  • EMS Pants. Size: XL, Fits Waist Size: 44", Inseam: 30", Navy

    Brand
    FIRE-DEX
    Item #
    12M725
    Mfr. Model #
    PPCROSSTECHEMSN-XL
    EMS Pants. Size: XL, Fits Waist Size: 44", I
    Web Price $548.00 / each
  • EMS Pants. Size: S, Fits Waist Size: 32", Inseam: 30", Navy

    Brand
    FIRE-DEX
    Item #
    12M722
    Mfr. Model #
    PPCROSSTECHEMSN-S
    EMS Pants. Size: S, Fits Waist Size: 32", In
    Web Price $548.00 / each
  • EMS Pants. Size: L, Fits Waist Size: 40", Inseam: 30", Royal Blue

    Brand
    FIRE-DEX
    Item #
    13T324
    Mfr. Model #
    PPCROSSTECHEMS-L
    EMS Pants. Size: L, Fits Waist Size: 40", In
    Web Price $548.00 / each
  • EMS Jacket, L Fits Chest Size 46", Navy Color

    Brand
    FIRE-DEX
    Item #
    13T330
    Mfr. Model #
    PCCROSSTECHEMSN-L
    EMS Jacket, L Fits Chest Size 46", Navy Color
    Web Price $836.00 / each
  • EMS Jacket, L Fits Chest Size 46", Royal Blue Color

    Brand
    FIRE-DEX
    Item #
    13T318
    Mfr. Model #
    PCCROSSTECHEMS-L
    EMS Jacket, L Fits Chest Size 46", Royal Blue Col
    Web Price $836.00 / each
  • EMS Pants. Size: 2XL, Fits Waist Size: 48", Inseam: 30", Royal Blue

    Brand
    FIRE-DEX
    Item #
    13T326
    Mfr. Model #
    PPCROSSTECHEMS-2X
    EMS Pants. Size: 2XL, Fits Waist Size: 48",
    Web Price $548.00 / each
  • EMS Jacket Fleece Liner, XL Fits Chest Size 50", Navy Color

    Brand
    FIRE-DEX
    Item #
    12M731
    Mfr. Model #
    PARAFLEECE-XL
    EMS Jacket Fleece Liner, XL Fits Chest Size 50",
    Web Price $165.50 / each
  • EMS Jacket Nylon Liner, M Fits Chest Size 42", Black Color

    Brand
    FIRE-DEX
    Item #
    12M735
    Mfr. Model #
    PARANYLON-M
    EMS Jacket Nylon Liner, M Fits Chest Size 42", Bl
    Web Price $115.50 / each
  • EMS Pants. Size: 2XL, Fits Waist Size: 48", Inseam: 30", Navy

    Brand
    FIRE-DEX
    Item #
    12M726
    Mfr. Model #
    PPCROSSTECHEMSN-2X
    EMS Pants. Size: 2XL, Fits Waist Size: 48",
    Web Price $548.00 / each
  • EMS Jacket, 2XL Fits Chest Size 54", Royal Blue Color

    Brand
    FIRE-DEX
    Item #
    13T320
    Mfr. Model #
    PCCROSSTECHEMS-2X
    EMS Jacket, 2XL Fits Chest Size 54", Royal Blue C
    Web Price $836.00 / each
  • EMS Pants. Size: M, Fits Waist Size: 36", Inseam: 30", Navy

    Brand
    FIRE-DEX
    Item #
    12M723
    Mfr. Model #
    PPCROSSTECHEMSN-M
    EMS Pants. Size: M, Fits Waist Size: 36", In
    Web Price $548.00 / each
  • EMS Jacket, S Fits Chest Size 38", Navy Color

    Brand
    FIRE-DEX
    Item #
    13T328
    Mfr. Model #
    PCCROSSTECHEMSN-S
    EMS Jacket, S Fits Chest Size 38", Navy Color
    Web Price $836.00 / each
  • EMS Jacket Fleece Liner, 3XL Fits Chest Size 58", Navy Color

    Brand
    FIRE-DEX
    Item #
    12M733
    Mfr. Model #
    PARAFLEECE-3X
    EMS Jacket Fleece Liner, 3XL Fits Chest Size 58",
    Web Price $165.50 / each
  • EMS Jacket, M Fits Chest Size 42", Royal Blue Color

    Brand
    FIRE-DEX
    Item #
    13T317
    Mfr. Model #
    PCCROSSTECHEMS-M
    EMS Jacket, M Fits Chest Size 42", Royal Blue Col
    Web Price $836.00 / each
  • EMS Pants. Size: XL, Fits Waist Size: 44", Inseam: 30", Royal Blue

    Brand
    FIRE-DEX
    Item #
    13T325
    Mfr. Model #
    PPCROSSTECHEMS-XL
    EMS Pants. Size: XL, Fits Waist Size: 44", I
    Web Price $548.00 / each
  • EMS Jacket, XL Fits Chest Size 50", Navy Color

    Brand
    FIRE-DEX
    Item #
    13T331
    Mfr. Model #
    PCCROSSTECHEMSN-XL
    EMS Jacket, XL Fits Chest Size 50", Navy Color
    Web Price $836.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More