Skip Content

S.E.T. TOOLS Security

14 results found that include 14 products

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
Overall Length
Color
Brand
Price

Viewing as

List
  • Axe, 22" Overall Length
    Axe, 22" Overall Length
    • S.E.T. TOOLS
    • Item # 6VMZ3
    • Mfr. Model # PAB-6-22
    • Axe, Overall Length 22 In., Features Head is Bonded to the Handle with Strong Two-Part Epoxy, Non-Slip Grip,...More

  • Flat-Black Break and Rake Tool, 50" Overall Length
    Flat-Black Break and Rake Tool, 50" Overall Length
    • S.E.T. TOOLS
    • Item # 6VMY5
    • Mfr. Model # BRB-50AH-D
    • Break and Rake Tool, Overall Length 50 In., Flat-Black, Material Steel/Fiberglass/Aluminum, Overall Width 6...More

  • Flat Black Halligan Bar, 30" Overall Length
    Flat Black Halligan Bar, 30" Overall Length
    • S.E.T. TOOLS
    • Item # 6VMY7
    • Mfr. Model # HBB-30
    • Halligan Bar, Overall Length 30 In., Flat Black, Material Steel, Overall Width 6-1/2 In., Thickness 7 In.,...More

  • Bolt Cutter, 24" Overall Length
    Bolt Cutter, 24" Overall Length
    • S.E.T. TOOLS
    • Item # 6VMZ8
    • Mfr. Model # BCB-24
    • Bolt Cutter, Overall Length 24 In., Features Non-Conductive Handles

  • Tactical Sledge Hammer, 22" Overall Length
    Tactical Sledge Hammer, 22" Overall Length
    • S.E.T. TOOLS
    • Item # 6VMZ5
    • Mfr. Model # SLB-8-22
    • Tactical Sledge Hammer, Overall Length 22 In.

  • Axe, 22" Overall Length
    Axe, 22" Overall Length
    • S.E.T. TOOLS
    • Item # 6VMZ2
    • Mfr. Model # FAB-8-22
    • Axe, Overall Length 22 In., Features Head is Bonded to the Handle with Strong Two-Part Epoxy, Non-Slip Grip,...More

  • Flat Black Breacher Bar, 24" Overall Length
    Flat Black Breacher Bar, 24" Overall Length
    • S.E.T. TOOLS
    • Item # 6VMY9
    • Mfr. Model # BBB-24-NP
    • Breacher Bar, Overall Length 24 In., Flat Black, Material Steel, Overall Width 7 In., Thickness 1-1/2 In.,...More

  • Axe, 22" Overall Length
    Axe, 22" Overall Length
    • S.E.T. TOOLS
    • Item # 6VMZ1
    • Mfr. Model # FAB-6-22
    • Axe, Overall Length 22 In., Features Head is Bonded to the Handle with Strong Two-Part Epoxy, Non-Slip Grip,...More

  • Flat Black Breacher Bar, 15" Overall Length
    Flat Black Breacher Bar, 15" Overall Length
    • S.E.T. TOOLS
    • Item # 6VMY8
    • Mfr. Model # BBB-15-NP
    • Breacher Bar, Overall Length 15 In., Flat Black, Material Steel, Overall Width 7 In., Thickness 1-1/2 In.,...More

  • Flat Black Breacher Bar, 30" Overall Length
    Flat Black Breacher Bar, 30" Overall Length
    • S.E.T. TOOLS
    • Item # 6VMZ0
    • Mfr. Model # BBB-30-NP
    • Breacher Bar, Overall Length 30 In., Flat Black, Material Steel, Overall Width 7 In., Thickness 1-1/2 In.,...More

  • Flat Black Halligan Bar, 24" Overall Length
    Flat Black Halligan Bar, 24" Overall Length
    • S.E.T. TOOLS
    • Item # 6VMY6
    • Mfr. Model # HBB-24
    • Halligan Bar, Overall Length 24 In., Flat Black, Material Steel, Overall Width 6-1/2 In., Thickness 7 In.,...More

  • Flat Black Ram, 32" Overall Length
    Flat Black Ram, 32" Overall Length
    • S.E.T. TOOLS
    • Item # 6VMZ7
    • Mfr. Model # RB-32
    • Ram, Overall Length 32 In., Flat Black, Material Non-Conductive High Impact Plastic, Overall Width 7-1/2 In.,...More

  • Tactical Sledge Hammer, 14" Overall Length
    Tactical Sledge Hammer, 14" Overall Length
    • S.E.T. TOOLS
    • Item # 6VMZ4
    • Mfr. Model # SLB-6-14
    • Tactical Sledge Hammer, Overall Length 14 In.

  • Tactical Sledge Hammer, 32" Overall Length
    Tactical Sledge Hammer, 32" Overall Length
    • S.E.T. TOOLS
    • Item # 6VMZ6
    • Mfr. Model # SLB-12-32
    • Tactical Sledge Hammer, Overall Length 32 In.

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More