Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

PEDESTAL PRO Security

78 products found

Filter Results By

Applied Filters

Clear All

Branch Availability
Item
For Use With
Includes
Brand
Price

Viewing as

List
  • Entry Pedestal, 48"H, 35 lb.

    Brand
    PEDESTAL PRO
    Item #
    49Z906
    Mfr. Model #
    ADA-Stainless-Tower-48x4x6
    Entry Pedestal, 48"H, 35 lb.
    Web Price $1,136.00 / each
  • Pad Mount Pedestal, 44"H, 28 lb.

    Brand
    PEDESTAL PRO
    Item #
    49Z969
    Mfr. Model #
    MDS-100
    Pad Mount Pedestal, 44"H, 28 lb.
    Web Price $367.00 / each
  • Card Reader Cover, 8"H, 2 lb.

    Brand
    PEDESTAL PRO
    Item #
    49Z938
    Mfr. Model #
    HOOD-CS-04.5x8
    Card Reader Cover, 8"H, 2 lb.
    Web Price $82.50 / each
  • Outdoor Housing, 12"H, 12"W, 12 lb.

    Brand
    PEDESTAL PRO
    Item #
    49Z962
    Mfr. Model #
    MC-CS-12-E
    Outdoor Housing, 12"H, 12"W, 12 lb.
    Web Price $373.00 / each
  • Dual Height Pedestal, 58"H, Heavy Duty

    Brand
    PEDESTAL PRO
    Item #
    49Z910
    Mfr. Model #
    58-9C-D
    Dual Height Pedestal, 58"H, Heavy Duty
    Web Price $452.50 / each
  • Dual Head SUV Pedestal, 58"H, 40 lb.

    Brand
    PEDESTAL PRO
    Item #
    49Z911
    Mfr. Model #
    58-9C-DSP
    Dual Head SUV Pedestal, 58"H, 40 lb.
    Web Price $396.00 / each
  • Gooseneck Pedestal, 58"H, 35 lb.

    Brand
    PEDESTAL PRO
    Item #
    49Z912
    Mfr. Model #
    58-9C-S
    Gooseneck Pedestal, 58"H, 35 lb.
    Web Price $367.00 / each
  • Dual Height SUV Pedestal, 64"H, 45 lb.

    Brand
    PEDESTAL PRO
    Item #
    49Z913
    Mfr. Model #
    64-9C-D
    Dual Height SUV Pedestal, 64"H, 45 lb.
    Web Price $452.50 / each
  • Touch Plate Bollard, 48"H, 42 lb.

    Brand
    PEDESTAL PRO
    Item #
    49Z930
    Mfr. Model #
    HD-Black-Tower
    Touch Plate Bollard, 48"H, 42 lb.
    Web Price $481.00 / each
  • Dual Head Truck Pedestal, 72"H, 45 lb.

    Brand
    PEDESTAL PRO
    Item #
    49Z917
    Mfr. Model #
    72-9C-D
    Dual Head Truck Pedestal, 72"H, 45 lb.
    Web Price $452.50 / each
  • Outdoor Housing, 8"H, 14"W, 12 lb.

    Brand
    PEDESTAL PRO
    Item #
    49Z951
    Mfr. Model #
    Lando-CS-14x8-E
    Outdoor Housing, 8"H, 14"W, 12 lb.
    Web Price $344.50 / each
  • Dual Head Truck Pedestal, 64"H, 40 lb.

    Brand
    PEDESTAL PRO
    Item #
    49Z914
    Mfr. Model #
    64-9C-DSP
    Dual Head Truck Pedestal, 64"H, 40 lb.
    Web Price $396.00 / each
  • Gooseneck Pedestal, 36"H, Powder Coat

    Brand
    PEDESTAL PRO
    Item #
    49Z891
    Mfr. Model #
    36-APD-BLK
    Gooseneck Pedestal, 36"H, Powder Coat
    Web Price $253.50 / each
  • Mounting Post, 45"H, Powder Coat

    Brand
    PEDESTAL PRO
    Item #
    49Z931
    Mfr. Model #
    HD-DC
    Mounting Post, 45"H, Powder Coat
    Web Price $481.00 / each
  • Dual Height Truck Pedestal, 72"H, 55 lb.

    Brand
    PEDESTAL PRO
    Item #
    49Z922
    Mfr. Model #
    72-DSP-3-12-12
    Dual Height Truck Pedestal, 72"H, 55 lb.
    Web Price $709.00 / each
  • Low Profile Pedestal, 42"H, Powder Coat

    Brand
    PEDESTAL PRO
    Item #
    49Z894
    Mfr. Model #
    42-2LP
    Low Profile Pedestal, 42"H, Powder Coat
    Web Price $253.50 / each
  • Wet Cement Pedestal, 72"H, 25 lb.

    Brand
    PEDESTAL PRO
    Item #
    49Z918
    Mfr. Model #
    72-9C-IN
    Wet Cement Pedestal, 72"H, 25 lb.
    Web Price $253.50 / each
  • Card Reader Cover, 10"H, 3 lb.

    Brand
    PEDESTAL PRO
    Item #
    49Z941
    Mfr. Model #
    HOOD-CS-08x10
    Card Reader Cover, 10"H, 3 lb.
    Web Price $111.00 / each
  • Wet Cement Post, 82"H, 55 lb.

    Brand
    PEDESTAL PRO
    Item #
    49Z934
    Mfr. Model #
    HD-DK-IN
    Wet Cement Post, 82"H, 55 lb.
    Web Price $481.00 / each
  • Outdoor Housing, 8"H, 16"W, 12 lb.

    Brand
    PEDESTAL PRO
    Item #
    49Z952
    Mfr. Model #
    Lando-CS-16x8-E
    Outdoor Housing, 8"H, 16"W, 12 lb.
    Web Price $384.50 / each
  • Outdoor Housing, 6"H, 6"W

    Brand
    PEDESTAL PRO
    Item #
    49Z959
    Mfr. Model #
    MC-CS-06-E
    Outdoor Housing, 6"H, 6"W
    Web Price $213.50 / each
  • Wet Cement Pedestal, 64"H, 23 lb.

    Brand
    PEDESTAL PRO
    Item #
    49Z915
    Mfr. Model #
    64-9C-IN
    Wet Cement Pedestal, 64"H, 23 lb.
    Web Price $196.50 / each
  • Pedestal Neck Extension, 12"L, Black

    Brand
    PEDESTAL PRO
    Item #
    49Z889
    Mfr. Model #
    12-EXT-2
    Pedestal Neck Extension, 12"L, Black
    Web Price $91.25 / each
  • Curb Height Pedestal, 36"H, Powder Coat

    Brand
    PEDESTAL PRO
    Item #
    49Z892
    Mfr. Model #
    36-APD-WHI
    Curb Height Pedestal, 36"H, Powder Coat
    Web Price $253.50 / each
  • Mounting Fastener, Bolt, Nut, Washer

    Brand
    PEDESTAL PRO
    Item #
    49Z975
    Mfr. Model #
    Stud-Anchor Kit
    Mounting Fastener, Bolt, Nut, Washer
    Web Price $99.50 / each
  • Card Reader Cover, 6"H, 6"W

    Brand
    PEDESTAL PRO
    Item #
    49Z939
    Mfr. Model #
    HOOD-CS-06x6
    Card Reader Cover, 6"H, 6"W
    Web Price $82.50 / each
  • Wet Cement Post, 80"H, 55 lb.

    Brand
    PEDESTAL PRO
    Item #
    49Z932
    Mfr. Model #
    HD-DC-IN
    Wet Cement Post, 80"H, 55 lb.
    Web Price $481.00 / each
  • Outdoor Housing, 8"H, 11 lb.

    Brand
    PEDESTAL PRO
    Item #
    49Z957
    Mfr. Model #
    Lando-SS-14x8-E
    Outdoor Housing, 8"H, 11 lb.
    Web Price $481.00 / each
  • Gooseneck Pedestal, 84"H, 70 lb.

    Brand
    PEDESTAL PRO
    Item #
    49Z923
    Mfr. Model #
    84-4-12
    Gooseneck Pedestal, 84"H, 70 lb.
    Web Price $1,050.00 / each
  • Buffer Plate, Black, 1 lb.

    Brand
    PEDESTAL PRO
    Item #
    49Z925
    Mfr. Model #
    CS-ABP-0106
    Buffer Plate, Black, 1 lb.
    Web Price $54.25 / each
  • Buffer Plate, Black, 5 lb.

    Brand
    PEDESTAL PRO
    Item #
    49Z927
    Mfr. Model #
    CS-ABP-1212
    Buffer Plate, Black, 5 lb.
    Web Price $211.00 / each
  • Dual Height Truck Pedestal, 72"H, 40 lb.

    Brand
    PEDESTAL PRO
    Item #
    49Z919
    Mfr. Model #
    72-9C-DSP
    Dual Height Truck Pedestal, 72"H, 40 lb.
    Web Price $396.00 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More