Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Security Seals

268 results found that include 365 products

Filter Results By

Branch Availability
Primary Application
Item
Material
Color
Length
Number of Digits
Imprinting
Cable Dia.
Thickness
Brand
Price
Shop By
Ratings
Results per page:  16 | 32 | 48
  • TYDENBROOKS
  • Lock Seal

    Lock Seal
  • Multiple product options available

    Primary Application Truck, Trailer, Container, Lock Seal, Material High Density Polyethylene and Number of Digits 7; Varies by Color, Length, Imprinting and Thickness

  • Pull Tight Seal

    Pull Tight Seal
  • Multiple product options available

    Primary Application General Purpose Barrier, Pull Tight Seal and Material High Density Polyethylene; Varies by Color, Length, Number of Digits, Imprinting and Thickness

Lock Seal,Plastic,Blue,7-29/32in L,PK80
Pull Tight Seal,Plastic,Red,12in L,PK80
Ball Seal,8-1/2 x 5/8 In,Steel,PK50
  • TYDENBROOKS
  • Ball Seal, 8-1/2 x 5/8 In, Steel, PK50

    Ball Seal,8-1/2 x 5/8 In,Steel,PK50
  • Item # 2YJZ8
  • Mfr. Model # 1056452
  • Primary Application Truck, Trailer, Container, Ball Seal, Material Tin Plated Steel, Silver, Length 8-1/2...More

  • TYDENBROOKS
  • Truck Seal

    Truck Seal
  • Multiple product options available

    Primary Application Truck, Trailer, Container, Truck Seal, Material Tin Plated Steel, Silver, Length 8-3/4", Wire Length 17/32", Thickness 1/8", Imprint Area Height...More

  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Lead Seal

    Lead Seal
  • Multiple product options available

    Primary Application General Purpose Barrier, Lead Seal, Silver, Number of Digits None and Imprinting None; Varies by Material

  • TYDENBROOKS
  • Cable Seal

    Cable Seal
  • Multiple product options available

    Primary Application Truck, Trailer, Container and Cable Seal; Varies by Material, Color, Length, Number of Digits, Cable Dia. and Thickness

  • TYDENBROOKS
  • Bolt Seal

    Bolt Seal
  • Multiple product options available

    Primary Application Truck, Trailer, Container, Bolt Seal, Material ABS/Steel, Imprinting 1 Line of 7 Characters, Imprint Area Height 1" and Standards CT/PAT ISO 17712:...More

Lock Seal,Plastic,Red,1-5/16in. L,PK80
  • UNIVERSEAL
  • Lock Seal, Plastic, Red, 1-5/16in. L, PK80

    Lock Seal,Plastic,Red,1-5/16in. L,PK80
  • Item # 45LH71
  • Mfr. Model # UFLEX RED
  • Primary Application Utility Meters, Beverage Carts, Cabinets, Spring Lock Seal, Material Plastic, Red, Length...More

Lock Seal,Plastic,Ylw,7-29/32in. L,PK80
  • TYDENBROOKS
  • Padlock Seal

    Padlock Seal
  • Multiple product options available

    Primary Application General Purpose Barrier, Padlock Seal and Number of Digits 7; Varies by Material, Color, Length, Cable Dia. and Thickness

Monel Lead Seal,PK250
  • BRADY
  • Monel Lead Seal, PK250

    Monel Lead Seal,PK250
  • Item # 20TL24
  • Mfr. Model # 23302
  • Primary Application General Purpose Barrier, Monel Lead Seal, Material Monel Lead, Silver, Number of Digits...More

Pull Tight Seal,Plastic,Bl,12in. L,PK80
  • UNIVERSEAL
  • Pull Tight Seal, Plastic, Bl, 12in. L, PK80

    Pull Tight Seal,Plastic,Bl,12in. L,PK80
  • Item # 45LH23
  • Mfr. Model # UPULL-HD 12 BLUE
  • Primary Application Trailer, Rail Cars, Cabinets, Pull Tight Seal, Material Plastic, Blue, Length 12 In.,...More

Bolt Seal,3-1/2 in. L,Red,Steel,PK20
  • UNIVERSEAL
  • Bolt Seal, 3-1/2 in. L, Red, Steel, PK20

    Bolt Seal,3-1/2 in. L,Red,Steel,PK20
  • Item # 48RC26
  • Mfr. Model # L3000 L RED20
  • Primary Application Trailer, Container, Rail Car, Bolt Seal, Material Steel, Red, Length 3-1/2 In., Number of...More

Pull Tight Seal,8 in L,Blue,Plastic,PK50
  • UNIVERSEAL
  • Pull Tight Seal, 8 in L, Blue, Plastic, PK50

    Pull Tight Seal,8 in L,Blue,Plastic,PK50
  • Item # 48RA90
  • Mfr. Model # UPULL-MD T/A BLUE50
  • Primary Application Cabinet, Tote Box, ATM Cassette, Beverage Cart, Pull Tight Seal, Material Plastic, Blue,...More

Lock Seal,7-29/32 in. L,Red,Plastic,PK50
  • UNIVERSEAL
  • Lock Seal, 7-29/32 in. L, Red, Plastic, PK50

    Lock Seal,7-29/32 in. L,Red,Plastic,PK50
  • Item # 48RA85
  • Mfr. Model # UFR-TS RED50
  • Primary Application Trailer, Container, Lock Seal, Material Plastic, Red, Length 7-29/32 In., Number of...More

Bolt Seal,3-1/2 in. L,Yellow,Steel,PK50
  • UNIVERSEAL
  • Bolt Seal, 3-1/2 in. L, Yellow, Steel, PK50

    Bolt Seal,3-1/2 in. L,Yellow,Steel,PK50
  • Item # 48RC27
  • Mfr. Model # L3000 L YELLOW50
  • Primary Application Trailer, Container, Rail Car, Bolt Seal, Material Steel, Yellow, Length 3-1/2 In., Number...More

Security Seal Press,Silver/Red
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Security Seal Press, Silver/Red

    Security Seal Press,Silver/Red
  • Item # 1F132
  • Mfr. Model # 1F132
  • Primary Application General Purpose Barrier, Security Seal Press, Material Nickel/Rubber, Silver/Red, Length...More

Tag Wire,Stainless Steel,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tag Wire, Stainless Steel, PK100

    Tag Wire,Stainless Steel,PK100
  • Item # 2CEC6
  • Mfr. Model # 2CEC6
  • Primary Application General Purpose Barrier, Tag Wire, Material Stainless Steel, Copper/Silver, Length 12...More

Truck Seal,5" L,Red,PK100
  • TYDENBROOKS
  • Truck Seal, 5" L, Red, PK100

    Truck Seal,5" L,Red,PK100
  • Item # 52CA13
  • Mfr. Model # V30031D05-01-GRAI
  • Primary Application Totes, Trailers, Retail Distribution, Air Freight, Truck Seal, Material Polypropylene,...More

Pull Tight Seal,Plastic,Red,18in L,PK80
Pull Tight Seal,Plastic,Red,8in. L,PK80
  • UNIVERSEAL
  • Pull Tight Seal, Plastic, Red, 8in. L, PK80

    Pull Tight Seal,Plastic,Red,8in. L,PK80
  • Item # 45LH68
  • Mfr. Model # UPULL-MD T/A RED
  • Primary Application Cabinets, Totes, Boxes, ATM Cassettes, Beverage Carts, Pull Tight Seal, Material Plastic,...More

  • Pull Tight Seal

    Pull Tight Seal
  • Multiple product options available

    Primary Application General Purpose Barrier, Pull Tight Seal, Material Plastic, Length 9", Number of Digits None, Imprinting None, Wire Length 9", Legend Sealed Do Not...More

  • BRADY
  • Lock Seal

    Lock Seal
  • Multiple product options available

    Primary Application Truck, Trailer, Container, Lock Seal, Material Plastic, Length 7-1/2", Wire Length 7-1/2" and Legend Seal; Varies by Color, Number of Digits and...More

Lock Seal,Plastic,Red,7-29/32in. L,PK80
Pull Tight Seal,Plastic,Ylw,8in. L,PK80
  • UNIVERSEAL
  • Pull Tight Seal, Plastic, Ylw, 8in. L, PK80

    Pull Tight Seal,Plastic,Ylw,8in. L,PK80
  • Item # 45LH72
  • Mfr. Model # UPULL-MD T/A YELLOW
  • Primary Application Cabinets, Totes, Boxes, ATM Cassettes, Beverage Carts, Pull Tight Seal, Material Plastic,...More

  • BRADY
  • Cable Seal

    Cable Seal
  • Multiple product options available

    Primary Application Truck, Trailer, Container, Cable Seal, Material Steel, Silver, Length 9", Number of Digits 6, Imprinting 1 Line of 6 Characters, Wire Length 12",...More

Lock Seal,Plastic,Grn,7-29/32in. L,PK80
Padlock Seal,Plastic,Bl,3-1/4in. L,PK50
  • UNIVERSEAL
  • Padlock Seal, Plastic, Bl, 3-1/4in. L, PK50

    Padlock Seal,Plastic,Bl,3-1/4in. L,PK50
  • Item # 45LH75
  • Mfr. Model # UPAD-S BLUE
  • Primary Application Utility Meters, Drums, Cabinets, Padlock Seal, Material Plastic, Blue, Length 3-1/4 In.,...More

Results per page:  16 | 32 | 48

Security seals from Grainger offer a large variety of options to help safeguard equipment, tools, truck contents and other items. Plastic tug tight seals offer versatility with multiple locking positions. Help save time recording numbers with a dual-numbered, plastic Gemini security seal or a brightly colored plastic truck seal with hot stamped printing. Flat metal and ball metal truck security seals help provide a high level of security and tamper resistance. Flexigrip cable seals feature bright-colored bodies with laser printed text that can be easily visible in low light conditions. Shop Grainger for security seals today!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More