Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Security Management and Law Enforcement

36 Results Found that Include 36 Products

Results per page:  16 | 32 | 48
Tactical Vest,M/L Reg.,Blk,Hook-and-Loop
Tactical Vest,M/L Regular,Coyote
Plate Carrier,Tactical,Sz M/L,Black
Riot Shield
Plate Carrier,Tactical,M/L,Ranger Green
Tactical Vest,M/L Regular,Black
Ballistic Panel,S,0.360 in. Thickness
  • GH ARMOR SYSTEMS
  • Ballistic Panel, S, 0.360 in. Thickness Ballistic Panel,S,0.360 in. Thickness
  • Item # 48NZ08
  • Mfr. Model # GH-PX3A-BALCS-SM
  • Ballistic Panel, Tactical, Size S, Areal Density 1.44 psf, Material 500d Cordura, NIJ Armor Rating NIJ...More

  • Category : Body Armor Accessories
Riot Shield
Plate Carrier,Tactical,Sz M/L,Coyote
Tactical Vest,M/L Regular,Rgr. Green
Tactical Vest,M/L Regular,MultiCam
Ballistic Panel,M,0.360 in. Thickness
  • GH ARMOR SYSTEMS
  • Ballistic Panel, M, 0.360 in. Thickness Ballistic Panel,M,0.360 in. Thickness
  • Item # 48NZ09
  • Mfr. Model # GH-PX3A-BALCS-MD
  • Ballistic Panel, Tactical, Size M, Areal Density 1.44 psf, Material 500d Cordura, NIJ Armor Rating NIJ...More

  • Category : Body Armor Accessories
Riot Shield
Threat Plate,8 in. x 10 in.,Full Cut,Blk
Tactical Vest,M/L Regular,Hook-and-Loop
Plate Carrier,Tactical,Sz M/L,Multicam
Ballistic Panel,L,0.360 in. Thickness
  • GH ARMOR SYSTEMS
  • Ballistic Panel, L, 0.360 in. Thickness Ballistic Panel,L,0.360 in. Thickness
  • Item # 48NZ10
  • Mfr. Model # GH-PX3A-BALCS-LG
  • Ballistic Panel, Tactical, Size L, Areal Density 1.44 psf, Material 500d Cordura, NIJ Armor Rating NIJ...More

  • Category : Body Armor Accessories
Tactical Vest,Large Reg.,Rgr. Green
Riot Shield
Ballistic Panel,Coyote,0.360 in. Thick
  • GH ARMOR SYSTEMS
  • Ballistic Panel, Coyote, 0.360 in. Thick Ballistic Panel,Coyote,0.360 in. Thick
  • Item # 48NW72
  • Mfr. Model # GH-AT5-VEST-PX3A
  • Ballistic Panel, Tactical, Areal Density 1.44 psf, Material 500d Cordura, NIJ Armor Rating NIJ 0101.06 Level...More

  • Category : Body Armor Accessories
Threat Plate,8 in. x 10 in.,Shooter Cut
  • Threat Plate, 8 in. x 10 in., Shooter Cut Threat Plate,8 in. x 10 in.,Shooter Cut
  • Item # 48NT67
  • Mfr. Model # GH-LEO-R1-8X10SH
  • Theat Plate, NIJ Armor Rating Not Rated, Size 8x10 In., Material Polyethylene/Ceramic, Armor Thickness 0.340...More

  • Category : Body Armor Plates
Tactical Vest,M/L Regular,Coyote
Riot Shield
Body Plates,10 in. x 12 in.,Shooter Cut
Tactical Vest,M/L Regular,MultiCam
Tactical Vest,Large Reg.,Black
Tactical Vest,Large Reg.,MultiCam
Body Plates,8 in. x 10 in.,Full Cut
Tactical Vest,Large Reg.,Coyote
Body Plates,6 in. x 6 in.,Shooter Cut
Body Plates,10 in. x 12 in.,Full Cut
Hard Armor Plate,10 x 12 in.,Black
  • GH ARMOR SYSTEMS
  • Hard Armor Plate, 10 x 12 in., Black Hard Armor Plate,10 x 12 in.,Black
  • Item # 20UM15
  • Mfr. Model # GH-IV-06-10X12-SC
  • Hard Armor Plate, NIJ 0101.06, Shooters Cut, 7.5 lb., Stand Alone, Size 10 In. x 12 In., Color Black,...More

  • Category : Body Armor
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More