Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Security Management and Law Enforcement

4,448 Results Found that Include 4,448 Products

Results per page:  16 | 32 | 48
Plate Carrier,M Short,500D Nylon
  • Plate Carrier, M Short, 500D Nylon Plate Carrier,M Short,500D Nylon
  • Item # 48NM75
  • Mfr. Model # GH-CFC-MSC
  • Plate Carrier, Size M Short, Material 500D Nylon, Closure Type Zipper, Color Coyote, Fits Chest Size 38 In....More

  • Category : Body Armor Plate Carriers
Plate Carrier,White,M Short,Concealable
  • Plate Carrier, White, M Short, Concealable Plate Carrier,White,M Short,Concealable
  • Item # 48NJ12
  • Mfr. Model # GH-OCC-MSW
  • Plate Carrier, Size M Short, Material Ripstop/Twaron(r), Closure Type Zipper, Color White, Fits Chest Size 38...More

  • Category : Body Armor Plate Carriers
Multi-Threat Vest Pkg,MS,White,3.40 lb.
  • GH ARMOR SYSTEMS
  • Multi-Threat Vest Pkg, MS, White, 3.40 lb. Multi-Threat Vest Pkg,MS,White,3.40 lb.
  • Item # 48MW09
  • Mfr. Model # GH-TALONX-II2-M-1-MSW
  • Multi-Threat Vest Package, NIJ Armor Rating NIJ 0101.06 Level 2 Ballistics and NIJ 0115.00 Spike 2, Areal...More

  • Category : Body Armor
Active Shooter Kit,8.60 lb. Armor Weight
  • Active Shooter Kit, 8.60 lb. Armor Weight Active Shooter Kit,8.60 lb. Armor Weight
  • Item # 48NZ96
  • Mfr. Model # GH-ASK-1
  • Active Shooter Kit, NIJ Armor Rating NIJ 0101.05 Level 4 Ballistics, Areal Density 1.26 psf, Size 10 In. x 12...More

  • Category : Body Armor Packages
Ballistic Vest Package,M,Black,1.30 psf
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, M, Black, 1.30 psf Ballistic Vest Package,M,Black,1.30 psf
  • Item # 48MP25
  • Mfr. Model # GH-PROX-II-M-2-MRB
  • Ballistic Vest Package, NIJ Armor Rating NIJ 0101.06 Level 2 Ballistics, Areal Density 1.30 psf, Size Medium...More

  • Category : Body Armor
Plate Carrier,S Long,External
  • Plate Carrier, S Long, External Plate Carrier,S Long,External
  • Item # 48NP55
  • Mfr. Model # GH-EMS-M-SLN
  • Plate Carrier, Size S Long, Material 500D Nylon, Closure Type Zipper, Color Dark Navy, Fits Chest Size 34 In....More

  • Category : Body Armor Plate Carriers
Active Shooter Kit,10 in. x 12 in.,Blk
  • Active Shooter Kit, 10 in. x 12 in., Blk Active Shooter Kit,10 in. x 12 in.,Blk
  • Item # 48NZ93
  • Mfr. Model # GH-ASK-2-CB
  • Active Shooter Kit, NIJ Armor Rating NIJ 0101.05 Level 4 Ballistics, Areal Density 1.26 psf, Size 10 In. x 12...More

  • Category : Body Armor Packages
Plate Carrier,Black,L Long,2 Pockets
  • Plate Carrier, Black, L Long, 2 Pockets Plate Carrier,Black,L Long,2 Pockets
  • Item # 48NP43
  • Mfr. Model # GH-EMS-M-LLB
  • Plate Carrier, Size L Long, Material 500D Nylon, Closure Type Zipper, Color Black, Fits Chest Size 43 In. to...More

  • Category : Body Armor Plate Carriers
Multi-Threat Vest Pkg,LS,Navy,1.10 psf
  • GH ARMOR SYSTEMS
  • Multi-Threat Vest Pkg, LS, Navy, 1.10 psf Multi-Threat Vest Pkg,LS,Navy,1.10 psf
  • Item # 48MU87
  • Mfr. Model # GH-TALONX-II2-M-2-LSN
  • Multi-Threat Vest Package, NIJ Armor Rating NIJ 0101.06 Level 2 Ballistics and NIJ 0115.00 Spike 2, Areal...More

  • Category : Body Armor
Spike Vest Package,L,Tan,1.10 lb.
  • GH ARMOR SYSTEMS
  • Spike Vest Package, L, Tan, 1.10 lb. Spike Vest Package,L,Tan,1.10 lb.
  • Item # 48MX63
  • Mfr. Model # GH-TALON-1-M-1-LRT
  • Spike Vest Package, NIJ Armor Rating NIJ 0115.00 Level 1 Spike Resistant, Areal Density 0.31 psf, Size Large...More

  • Category : Body Armor
Hydration MOLLE Pouch,Blk
  • GH ARMOR SYSTEMS
  • Hydration MOLLE Pouch, Blk Hydration MOLLE Pouch,Blk
  • Item # 48NZ49
  • Mfr. Model # GH-APKT-HYDRA-B
  • Hydration MOLLE Pouch, Soft Armor, Color Black, Material Nylon, NIJ Armor Rating Not Rated, Number of Pockets...More

  • Category : Body Armor Accessories
Curved Ballistic Shield, Protection Level IIIA, 48" Height,
Ballistic Blanket,External,6 in. x 6 in.
Ballistic Vest Pkg,Female,Tan,1.11 psf
  • GH ARMOR SYSTEMS
  • Ballistic Vest Pkg, Female, Tan, 1.11 psf Ballistic Vest Pkg,Female,Tan,1.11 psf
  • Item # 48MM48
  • Mfr. Model # GH-LITEX-IIIA-S-1-T
  • Ballistic Vest Package, NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics, Areal Density 1.16 psf, Size...More

  • Category : Body Armor
Riot Helmet,L,0.125 in. Face Shield
Ballistic Vest Package,XL,White
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, XL, White Ballistic Vest Package,XL,White
  • Item # 20UL96
  • Mfr. Model # GH-HELIX-IIIA-2W-XL
  • Ballistic Vest Package, NIJ 0101.06 Level IIIA Ballistics (1.0 psf), Size XL, Color White, Material...More

  • Category : Body Armor
Ballistic Vest Package,3XL,Black
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, 3XL, Black Ballistic Vest Package,3XL,Black
  • Item # 20UL68
  • Mfr. Model # GH-HELIX-IIIA-1B-3X
  • Ballistic Vest Package, NIJ 0101.06 Level IIIA Ballistics (1.0 psf), Size 3XL, Color Black, Material...More

  • Category : Body Armor
Ballistic Vest Package,2XL,Black
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, 2XL, Black Ballistic Vest Package,2XL,Black
  • Item # 20UL61
  • Mfr. Model # GH-HELIX-IIIA-2B-2X
  • Ballistic Vest Package, NIJ 0101.06 Level IIIA Ballistics (1.0 psf), Size 2XL, Color Black, Material...More

  • Category : Body Armor
Ballistic Vest Package,S,500d Cordura
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, S, 500d Cordura Ballistic Vest Package,S,500d Cordura
  • Item # 31AY37
  • Mfr. Model # GH-EMS-N-SM
  • Ballistic Vest Package, External, Size S, Color Dark Navy, Material 500d Cordura, Fits Chest Size 34 In. to...More

  • Category : Body Armor
Ballistic Vest Package,3XL,500d Cordura
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, 3XL, 500d Cordura Ballistic Vest Package,3XL,500d Cordura
  • Item # 31AY54
  • Mfr. Model # GH-EMS-M-N-3X
  • Ballistic Vest Package, External, Size 3XL, Color Dark Navy, Material 500d Cordura, Fits Chest Size 50 In. to...More

  • Category : Body Armor
Tactical Outer Carrier,External,Navy,XL
  • GH ARMOR SYSTEMS
  • Tactical Outer Carrier, External, Navy, XL Tactical Outer Carrier,External,Navy,XL
  • Item # 33G649
  • Mfr. Model # GH-TOC-N-XL
  • Tactical Outer Carrier, External, Dark Navy (with Black trim), Includes 1 Tactical Outer Carrier (TOC),...More

  • Category : Body Armor
Firearms Instructor Carrier,Red,M
  • GH ARMOR SYSTEMS
  • Firearms Instructor Carrier, Red, M Firearms Instructor Carrier,Red,M
  • Item # 33G726
  • Mfr. Model # GH-FIC-R-MD
  • Firearms Instructor Carrier, External, Red, Features High Visibility Firearms Instructor Carrier With Front...More

  • Category : Body Armor
Clean Front Carrier,External,Black,S
  • GH ARMOR SYSTEMS
  • Clean Front Carrier, External, Black, S Clean Front Carrier,External,Black,S
  • Item # 33G688
  • Mfr. Model # GH-CFC-B-SM
  • Clean Front Carrier, External, Black, Includes 1 Clean Front Carrier (CFC), Features Clean Front Carrier With...More

  • Category : Body Armor
Vest Carry Bag,Black
  • GH ARMOR SYSTEMS
  • Vest Carry Bag, Black Vest Carry Bag,Black
  • Item # 33G737
  • Mfr. Model # GH-BAG
  • Vest Carry Bag, Color Black, Material Nylon, Length (In.) 23, Width (In.) 19, Number of Pockets (Inside) 1,...More

  • Category : Body Armor Accessories
MOLLE Tactical Pckt,Hydration,Black
Clean Front Carrier,External,Black,XL
  • GH ARMOR SYSTEMS
  • Clean Front Carrier, External, Black, XL Clean Front Carrier,External,Black,XL
  • Item # 33G691
  • Mfr. Model # GH-CFC-B-XL
  • Clean Front Carrier, External, Black, Includes 1 Clean Front Carrier (CFC), Features Clean Front Carrier With...More

  • Category : Body Armor
Firearms Instructor Carrier,Red,3XL
  • GH ARMOR SYSTEMS
  • Firearms Instructor Carrier, Red, 3XL Firearms Instructor Carrier,Red,3XL
  • Item # 33G730
  • Mfr. Model # GH-FIC-R-3X
  • Firearms Instructor Carrier, External, Red, Features High Visibility Firearms Instructor Carrier With Front...More

  • Category : Body Armor
Carry Bag,Black,Cordura Nylon
  • GH ARMOR SYSTEMS
  • Carry Bag, Black, Cordura Nylon Carry Bag,Black,Cordura Nylon
  • Item # 20UM11
  • Mfr. Model # GH-ASK-BAG
  • Carry Bag, Gear Bag, Color Black, Material Cordura Nylon, Length (In.) 11, Width (In.) 12, Number of Pockets...More

  • Category : Body Armor Accessories
Ballistic Vest Package,L,White,3.60 lb.
  • GH ARMOR SYSTEMS
  • Ballistic Vest Package, L, White, 3.60 lb. Ballistic Vest Package,L,White,3.60 lb.
  • Item # 48MM35
  • Mfr. Model # GH-LITEX-IIIA-M-1-LRW
  • Ballistic Vest Package, NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics, Areal Density 1.16 psf, Size Large...More

  • Category : Body Armor
Ballistic Vest Pkg,LL,White,3.60 lb.
  • GH ARMOR SYSTEMS
  • Ballistic Vest Pkg, LL, White, 3.60 lb. Ballistic Vest Pkg,LL,White,3.60 lb.
  • Item # 48MM36
  • Mfr. Model # GH-LITEX-IIIA-M-1-LLW
  • Ballistic Vest Package, NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics, Areal Density 1.16 psf, Size Large...More

  • Category : Body Armor
Spike Vest Package,LS,Black,1.60 lb.
  • GH ARMOR SYSTEMS
  • Spike Vest Package, LS, Black, 1.60 lb. Spike Vest Package,LS,Black,1.60 lb.
  • Item # 48NA61
  • Mfr. Model # GH-TALON-3-M-1-LSB
  • Spike Vest Package, NIJ Armor Rating NIJ 0115.00 Level 3 Spike Resistant, Areal Density 0.52 psf, Size Large...More

  • Category : Body Armor
Ballistic Vest Pkg,LXL,White,3.60 lb.
  • GH ARMOR SYSTEMS
  • Ballistic Vest Pkg, LXL, White, 3.60 lb. Ballistic Vest Pkg,LXL,White,3.60 lb.
  • Item # 48MM37
  • Mfr. Model # GH-LITEX-IIIA-M-1-LXLW
  • Ballistic Vest Package, NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics, Areal Density 1.16 psf, Size Large...More

  • Category : Body Armor
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More