Skip Content

Security Management and Law Enforcement

30 results found that include 34 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Black and Silver Tactical Entry Kit, Number of Pieces
Black and Silver Tactical Entry Kit, Number of Pieces
Rifle Scope, 1x to 5x Magnification, 24mm Objective Lens,&#
Rifle Scope, 1x to 5x Magnification, 24mm Objective Lens,&#
Binocular,Law Enforcement,View 356 ft.
Binocular,Law Enforcement,View 356 ft.
  • STEINER OPTICS
  • Item # 401P23
  • Mfr. Model # 5914
  • Binocular, Law Enforcement, Magnification 7X, Field of View 356 ft., Prism Type BaK-4 Porro, Length (In.) 3,...More

  • Category : Binoculars
Rifle Scope, 1x to 5x Magnification, 24mm Objective Lens,&#
Rifle Scope, 1x to 5x Magnification, 24mm Objective Lens,&#
Binocular,General,View 367 ft.
Binocular,General,View 367 ft.
  • STEINER OPTICS
  • Item # 401P03
  • Mfr. Model # 2303
  • Binocular, General, Magnification 10X, Field of View 367 ft., Prism Type Roof, Length (In.) 2-1/2, Width...More

  • Category : Binoculars
HS-2X Extender (for HS-324)
HS-2X Extender (for HS-324)
  • FLIR
  • Item # 6FZK0
  • Mfr. Model # 322-0152-00
  • Optical Extender, Lens 2X, Field of View 12 Degrees X 9 Degrees , Length 2-7/8 In., Width 2 In., Height 2-7/8...More

  • Category : Thermal Imaging Camera Accessories
Rifle Laser Sight
Binocular,Wildlife,Roof,8X
Binocular,Wildlife,Roof,8X
  • STEINER OPTICS
  • Item # 40CF29
  • Mfr. Model # 2302
  • Binocular, Wildlife, Magnification 8X, Field of View 436 ft. @ 1000 yd., Prism Type Roof, Length (In.) 7-1/2,...More

  • Category : Binoculars
Military Binoculars,Compass,15 x 80
Military Binoculars
  • STEINER OPTICS
  • Item # 14F470
  • Mfr. Model # 416
  • Military Binoculars, Compass, Magnification 15 x 80, Field of View 216 ft., Prism Type Porro, Length (In.)...More

  • Category : Binoculars
Multi-Purpose Monocular,Gen 2IA,1X
Multi-Purpose Monocular,Gen 2IA,1X
  • ATN CORP
  • Item # 41D634
  • Mfr. Model # NVMPAN142J
  • Multi-Purpose Monocular, Gen 2IA Generation, Field of View 40 Degrees, Magnification 1X, Length 4-7/10 In.,...More

  • Category : Night Vision Devices
Chest Camera,LTE,1080p,2.75 in. Camera W
Chest Camera,LTE,1080p,2.75 in. Camera W
  • WIRELESS CCTV LLC
  • Item # 49CD93
  • Mfr. Model # 101-4011
  • Chest Camera with LTE Connect, HD Resolution 1080p, Field of View 125 deg., Pre-event Recording Time Up to 30...More

  • Category : Body Camera Systems
Curved Full Cut Ballistic Shield, Protection Level IIIA, 18
Curved Full Cut Ballistic Shield, Protection Level IIIA, 18
Weapon Storage Cabinet
Curved Ballistic Shield, Protection Level IIIA, 24" Height,
Curved Ballistic Shield, Protection Level IIIA, 24" Height,
Curved Ballistic Shield, Protection Level IIIA, 34" Height,
Curved Ballistic Shield, Protection Level IIIA, 34" Height,
Curved Tactical Shield, Protection Level IIIA, 32" Height,&
Curved Tactical Shield, Protection Level IIIA, 32" Height,&
Curved Tactical Shield, Protection Level IIIA, 24" Height,&
Curved Tactical Shield, Protection Level IIIA, 24" Height,&
Curved Tactical Shield, Protection Level IIIA, 42" Height,&
Curved Tactical Shield, Protection Level IIIA, 42" Height,&
Curved Tactical Shield, Protection Level IIIA, 36" Height,&
Curved Tactical Shield, Protection Level IIIA, 36" Height,&
Curved Large Shield, Protection Level IIIA, 24" Height,
Curved Large Shield, Protection Level IIIA, 24" Height,
Expedient Action Pocket,Coyote Brown
Expedient Action Pocket,Coyote Brown
Expedient Action Pocket,Black
Expedient Action Pocket,Black
Expedient Action Pocket,Ranger Green
Expedient Action Pocket,Ranger Green
Tactical IED Kit,Black
Tactical IED Kit,Black
Tactical IED Kit,Coyote Brown
Tactical IED Kit,Coyote Brown
Tactical IED Kit,Ranger Green
Tactical IED Kit,Ranger Green
Combat Exploitation Kit,Black
Combat Exploitation Kit,Black
Combat Exploitation Kit,Coyote Brown
Combat Exploitation Kit,Coyote Brown
Combat Exploitation Kit,Ranger Green
Combat Exploitation Kit,Ranger Green
Binocular,Law Enforcement,View 328 ft.
Binocular,Law Enforcement,View 328 ft.
  • STEINER OPTICS
  • Item # 401P20
  • Mfr. Model # 5916
  • Binocular, Law Enforcement, Magnification 10X, Field of View 328 ft., Prism Type BaK-4 Porro, Length (In.) 3,...More

  • Category : Binoculars
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More