Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Security Management and Law Enforcement

1,233 results found that include 1,239 products

Results per page:  16 | 32 | 48
Active Shooter Kit, Level IV, LG, Black
  • UNITED SHIELD
  • Active Shooter Kit, Level IV, LG, Black Active Shooter Kit, Level IV, LG, Black
  • Item # 29RM80
  • Mfr. Model # AS-IV-LGBLK
  • Active Shooter Kit, Level IV, Size Large, Color Black, Material Steel, Nylon, Aramid, Fits Chest Size Large,...More

  • Category : Body Armor
LED Lights, For Use With Ballistic Shields
Weapon Mounted Flashlight,LED,Black
  • STEINER
  • Weapon Mounted Flashlight, LED, Black Weapon Mounted Flashlight,LED,Black
  • Item # 45CM64
  • Mfr. Model # 9070
  • Weapon Mounted Flashlight, Lamp Type LED, Battery Size CR123A, Mounting Type Rail, Batteries Included Yes,...More

  • Category : Weapon Mounted Tactical Lights
Telescope,32x,Polish Brass,Anchormaster
  • BARSKA
  • Telescope, 32x, Polish Brass, Anchormaster Telescope,32x,Polish Brass,Anchormaster
  • Item # 45CP07
  • Mfr. Model # AA10620
  • Telescope, General, Magnification 32x, Field of View 80 ft., Prism Type Porro, Length (In.) 45, Width (In.)...More

  • Category : Binoculars
Weapon Mounted Flashlight,Rail Mount
  • STEINER
  • Weapon Mounted Flashlight, Rail Mount Weapon Mounted Flashlight,Rail Mount
  • Item # 45CM65
  • Mfr. Model # 9071
  • Weapon Mounted Flashlight, Lamp Type LED, Battery Size CR123A, Mounting Type Rail, Batteries Included Yes,...More

  • Category : Weapon Mounted Tactical Lights
Telescope,36x,Polish Brass,Anchormaster
  • BARSKA
  • Telescope, 36x, Polish Brass, Anchormaster Telescope,36x,Polish Brass,Anchormaster
  • Item # 45CP09
  • Mfr. Model # AE10824
  • Telescope, General, Magnification 36x, Prism Type Porro, Length (In.) 37, Width (In.) 12, Height (In.) 6-1/2,...More

  • Category : Binoculars
Binocular,Commander,Porro,7X
  • STEINER OPTICS
  • Binocular, Commander, Porro, 7X Binocular,Commander,Porro,7X
  • Item # 40CF34
  • Mfr. Model # 2304
  • Binocular, Commander, Magnification 7X, Field of View 438 ft. @ 1000 yd., Prism Type Porro, Length (In.)...More

  • Category : Binoculars
Rifle Scope, 3x to 15x Magnification, 50mm Objective Lens,&
Rifle Scope, 4x to 20x Magnification, 50mm Objective Lens,&
Binocular,Commander w/Compass,Porro,7X
  • STEINER OPTICS
  • Binocular, Commander w/Compass, Porro, 7X Binocular,Commander w/Compass,Porro,7X
  • Item # 40CF35
  • Mfr. Model # 2305
  • Binocular, Commander w/Compass, Magnification 7X, Field of View 438 ft. @ 1000 yd., Prism Type Porro, Length...More

  • Category : Binoculars
Rifle Scope, 3x to 15x Magnification, 56mm Objective Lens,&
Rifle Scope, 2x to 10x Magnification, 42mm Objective Lens,&
Rifle Scope, 4x to 20x Magnification, 50mm Objective Lens,&
Binocular,Nighthunter,Roof,10X
  • STEINER OPTICS
  • Binocular, Nighthunter, Roof, 10X Binocular,Nighthunter,Roof,10X
  • Item # 40CF46
  • Mfr. Model # 5421
  • Binocular, Nighthunter, Magnification 10X, Field of View 316 ft. @ 1000 yd., Prism Type Roof, Length (In.)...More

  • Category : Binoculars
Mil-Spec Magnifier Lens,5X,For PVS7
Spotting Scope,CMOS,X-Spotter HD Series
Mil-Spec Magnifier Lens,5X, For PVS7
Clearing Trap,Full Size,Rifles
IDPA Practice Steel Target,25-3/4 in. H
Digital Rifle Scope, CMOS, 5X to 18X Magnification, 50mm&#x
  • ATN CORP
  • Digital Rifle Scope, CMOS, 5X to 18X Magnification, 50mm Objective Lens Digital and Infrared Rifle Scopes
  • Item # 31ER49
  • Mfr. Model # DGWSXS518A
  • Digital Rifle Scope, CMOS Sensor, Magnification 5X to 18X, Field of View 6 Degrees to 1.6 Degrees , Reticle...More

  • Category : Digital and Infrared Rifle Scopes
Target,40 in. H x 19-1/2 in. W,Green
GunCase,Dbl Cmpnd Bow,Arrow Storage Arch
  • IMPACT CASE AND CONTAINER
  • GunCase, Dbl Cmpnd Bow, Arrow Storage Arch GunCase,Dbl Cmpnd Bow,Arrow Storage Arch
  • Item # 24Z164
  • Mfr. Model # 5216-CKKW
  • Gun Case, Dbl Compound Bow w Arrow Storage Arch CS, Material .063 - 5052 H32 Aircraft grade Aluminum, Chest...More

  • Category : Weapon Cases and Bags
Gun Case,Three Large Scope Rifles
  • IMPACT CASE AND CONTAINER
  • Gun Case, Three Large Scope Rifles Gun Case,Three Large Scope Rifles
  • Item # 24Z167
  • Mfr. Model # 5210-3GW
  • Gun Case, Three Large Scope Rifles, Material .063 - 5052 H32 Aircraft grade Aluminum, Chest Size (In.) 13 x...More

  • Category : Weapon Cases and Bags
Gun Case,Archery and Double Rifle Combo
  • IMPACT CASE AND CONTAINER
  • Gun Case, Archery and Double Rifle Combo Gun Case,Archery and Double Rifle Combo
  • Item # 24Z163
  • Mfr. Model # 5216-CAR
  • Gun Case, Archery and Double Rifle Combination CS, Material .063 - 5052 H32 Aircraft grade Aluminum, Chest...More

  • Category : Weapon Cases and Bags
Gun Case,Three Large Scope Rifles
  • IMPACT CASE AND CONTAINER
  • Gun Case, Three Large Scope Rifles Gun Case,Three Large Scope Rifles
  • Item # 24Z168
  • Mfr. Model # 5214-3GW
  • Gun Case, Three Large Scope Rifles, Material .063 - 5052 H32 Aircraft grade Aluminum, Chest Size (In.) 10 x...More

  • Category : Weapon Cases and Bags
Black Tactical Entry Kit, Number of Pieces 4, Various
Chest Camera,1080p,2.75 in. Camera W
  • WIRELESS CCTV LLC
  • Chest Camera, 1080p, 2.75 in. Camera W Chest Camera,1080p,2.75 in. Camera W
  • Item # 49CD92
  • Mfr. Model # 101-4010
  • Chest Camera, HD Resolution 1080p, Field of View 125 deg., Pre-event Recording Time Up to 30 sec., Recording...More

  • Category : Body Camera Systems
Black Tactical Entry Kit, Number of Pieces 6, Various
Multi-Threat Vest Pkg,SXL,White,1.10 psf
  • GH ARMOR SYSTEMS
  • Multi-Threat Vest Pkg, SXL, White, 1.10 psf Multi-Threat Vest Pkg,SXL,White,1.10 psf
  • Item # 48MV23
  • Mfr. Model # GH-TALONX-II2-M-2-SXLW
  • Multi-Threat Vest Package, NIJ Armor Rating NIJ 0101.06 Level 2 Ballistics and NIJ 0115.00 Spike 2, Areal...More

  • Category : Body Armor
Multi-Threat Vest Pkg,MS,White,1.10 psf
  • GH ARMOR SYSTEMS
  • Multi-Threat Vest Pkg, MS, White, 1.10 psf Multi-Threat Vest Pkg,MS,White,1.10 psf
  • Item # 48MV24
  • Mfr. Model # GH-TALONX-II2-M-2-MSW
  • Multi-Threat Vest Package, NIJ Armor Rating NIJ 0101.06 Level 2 Ballistics and NIJ 0115.00 Spike 2, Areal...More

  • Category : Body Armor
Ballistic Vest Pkg,SL,White,3.10 lb.
  • GH ARMOR SYSTEMS
  • Ballistic Vest Pkg, SL, White, 3.10 lb. Ballistic Vest Pkg,SL,White,3.10 lb.
  • Item # 48MH04
  • Mfr. Model # GH-HELIX-IIIA-M-2-SLW
  • Ballistic Vest Package, NIJ Armor Rating NIJ 0101.06 Level 3A Ballistics, Areal Density 1.00 psf, Size Small...More

  • Category : Body Armor
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More