Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Security Management and Law Enforcement

5,533 results found that include 5,700 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
U.S. Flag Patches
Compact Binocular
Equilock Locking Seal,Red,PK100
Equilock Locking Seal,Red,PK100
Rush 24 Backpack
Rush 24 Backpack
  • 5.11 TACTICAL
  • Item # 6VJG4
  • Mfr. Model # 58601
  • Rush 24 Backpack, Capacity 2,000 cu.-in., Length 20, Width 12-1/2, Depth 8, Height 20, Number of Pockets 28,...More

  • Category : Tactical Assault Packs
Rush 12 Backpack,18x11x18 In,10 Pkt
Rush 12 Backpack,18x11x18 In,10 Pkt
  • 5.11 TACTICAL
  • Item # 21V947
  • Mfr. Model # 56892
  • Backpack, Rush 12, Capacity 1330 cu. in., Length 18 In., Width 11 In., Depth 6.5 In., Height 18 In., Diameter...More

  • Category : Tactical Assault Packs
EVA Forearm Protectors,PR
EVA Forearm Protectors,PR
All Hazards Nitro Backpack,Gray
All Hazards Nitro Backpack,Gray
  • 5.11 TACTICAL
  • Item # 32JV81
  • Mfr. Model # 56167
  • All Hazards Nitro Backpack, Carry-On/Patrol Bag/Long Range Tactical Kit, Size Universal, Color Gray, Material...More

  • Category : Tactical Assault Packs
Backpack,Black,Polyester/Nylon
Backpack,Black,Polyester/Nylon
  • 5.11 TACTICAL
  • Item # 52KJ58
  • Mfr. Model # 56149
  • Backpack, Multipurpose Carryall, Size 21 In. H x 11 In. L x 9-1/2 In. W, Color Black, Material...More

  • Category : Tactical Assault Packs
Backpack,Rush 24,Sandstone
Backpack,Rush 24,Sandstone
  • 5.11 TACTICAL
  • Item # 21V969
  • Mfr. Model # 58601
  • Backpack, Rush 24, Color Sandstone, Material 1050D, Length (In.) 20, Width (In.) 12-1/2, Number of Pockets...More

  • Category : Tactical Assault Packs
Evidence Bag,Dual Sided,12 x 9 In,PK100
Evidence Bag,Dual Sided,12 x 9 In,PK100
Cleaning Kit, For Use With All Weapons from .22cal to&
Cleaning Kit, For Use With All Weapons from .22cal to&
COVRT 18 Backpack,Asphalt
COVRT 18 Backpack,Asphalt
  • 5.11 TACTICAL
  • Item # 14Z720
  • Mfr. Model # 56961
  • COVRT 18 Backpack, Length 19 In., Width 12-1/4 In., Depth 6-1/2 In., Number of Pockets 13, Number of Pockets...More

  • Category : Tactical Assault Packs
Binocular
PDA Style Holster,Black
PDA Style Holster,Black
  • UNCLE MIKE'S
  • Item # 36P218
  • Mfr. Model # 64003
  • Holster bag, PDA Style, Color Black, Length (In.) 6, Width (In.) 4, Closure Hook & Loop, Fits Small Pistols,...More

  • Category : Weapon Cases and Bags
Transport Hood,White/Black,Universal
Transport Hood,White/Black,Universal
TDU Belt,Black,L
TDU Belt,Black,L
Cinch-up Locking Seal,Red,PK100
Cinch-up Locking Seal,Red,PK100
Badge Holder,Universal,Black,Leather
Badge Holder,Universal,Black,Leather
  • HEROS PRIDE
  • Item # 24GU28
  • Mfr. Model # 9150T-0001
  • Badge Holder, Holder, Size Universal, Color Black, Material Leather, Length (In.) 3 In., Width (In.) 4 In.,...More

  • Category : Duty Belt Pouches
Cinch-up Locking Seal,Blue,PK100
Cinch-up Locking Seal,Blue,PK100
Backpack,Backpack,Black,18-13/16inL
Backpack,Backpack,Black,18-13/16inL
  • 5.11 TACTICAL
  • Item # 38HE15
  • Mfr. Model # 56961
  • Backpack, Backpack, Size Universal, Color Black, Material Nylon, Length (In.) 18.8, Width (In.) 14.6, Number...More

  • Category : Tactical Assault Packs
Towelettes Ink Remover,PK100
Towelettes Ink Remover,PK100
Rush 12 Backpack,18x11x18 In,10 Pkt
Rush 12 Backpack,18x11x18 In,10 Pkt
  • 5.11 TACTICAL
  • Item # 21V948
  • Mfr. Model # 56892
  • Backpack, Rush 12, Color Sandstone, Capacity 1330 cu. in., Diameter 1330 cu. in., Features Water Resistant,...More

  • Category : Tactical Assault Packs
Rush 12 Backpack,Backpack,Gray
Rush 12 Backpack,Backpack,Gray
  • 5.11 TACTICAL
  • Item # 32JV42
  • Mfr. Model # 56892
  • Rush 12 Backpack, Size Universal, Color Gray, Material 1050D Nylon with Water Repellent PUX2 Coating (Main...More

  • Category : Tactical Assault Packs
Badge Holder,Universal,Black,Leather
Badge Holder,Universal,Black,Leather
  • HEROS PRIDE
  • Item # 24GU27
  • Mfr. Model # 9140S
  • Badge Holder, Holder, Size Universal, Color Black, Material Leather, Length (In.) 3-5/8 In., Width (In.)...More

  • Category : Duty Belt Pouches
UV Counterfeit Detector, 2 Bulbs
UV Counterfeit Detector, 2 Bulbs
Backpack,Rush Moab 6,Black
Backpack,Rush Moab 6,Black
  • 5.11 TACTICAL
  • Item # 21V960
  • Mfr. Model # 56963
  • Backpack, Rush Moab 6, Color Black, Material 1050D, Length (In.) 10.5, Width (In.) 5, Number of Pockets...More

  • Category : Tactical Assault Packs
Rush 24 Backpack,Gray
Rush 24 Backpack,Gray
  • 5.11 TACTICAL
  • Item # 32JV33
  • Mfr. Model # 58601
  • Rush 24 Backpack, Size Universal, Color Gray, Material 1050D Nylon with Water Repellent PUX2 Coating (Main...More

  • Category : Tactical Assault Packs
All Hazards Nitro Backpack,Black
All Hazards Nitro Backpack,Black
  • 5.11 TACTICAL
  • Item # 32JV80
  • Mfr. Model # 56167
  • All Hazards Nitro Backpack, Carry-On/Patrol Bag/Long Range Tactical Kit, Size Universal, Color Black,...More

  • Category : Tactical Assault Packs
NBT Duffle Mike Bag,Gray
NBT Duffle Mike Bag,Gray
  • 5.11 TACTICAL
  • Item # 32JV52
  • Mfr. Model # 56183
  • NBT Duffle Mike, Duffel Bag, Size Universal, Color Gray, Material 600D Polyester, 1050D Nylon Water Resistant...More

  • Category : Tactical Assault Packs
Backpack,Rush Moab 10,Sandstone
Backpack,Rush Moab 10,Sandstone
  • 5.11 TACTICAL
  • Item # 21V965
  • Mfr. Model # 56964
  • Backpack, Rush Moab 10, Color Sandstone, Material 1050D, Length (In.) 18.25, Width (In.) 5.25, Number of...More

  • Category : Tactical Assault Packs
Rush 72 Backpack
Rush 72 Backpack
  • 5.11 TACTICAL
  • Item # 6VJG7
  • Mfr. Model # 58602
  • Rush 72 Backpack, Capacity 2,639 cu.-in., Length 23, Width 13-1/2, Depth 8-1/2, Height 23, Number of Pockets...More

  • Category : Tactical Assault Packs
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More