Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Branch Availability
Brand
Price
Shop By
Ratings

Security Management and Law Enforcement

8,752 results found that include 9,097 products

Results per page:  16 | 32 | 48
Rush 24 Backpack
  • 5.11 TACTICAL
  • Rush 24 Backpack Rush 24 Backpack
  • Item # 6VJG4
  • Mfr. Model # 58601
  • Rush 24 Backpack, Capacity 2,000 cu.-in., Length 20, Width 12-1/2, Depth 8, Height 20, Number of Pockets 28,...More

  • Category : Tactical Assault Packs
Gun Oil with T3,Size 4 oz.
Specimen Container With Lid,4 Oz,PK100
Rush 72 Backpack
  • 5.11 TACTICAL
  • Rush 72 Backpack Rush 72 Backpack
  • Item # 6VJG7
  • Mfr. Model # 58602
  • Rush 72 Backpack, Capacity 2,639 cu.-in., Length 23, Width 13-1/2, Depth 8-1/2, Height 23, Number of Pockets...More

  • Category : Tactical Assault Packs
Equilock Locking Seal,Red,PK100
Push Pack,Utility Shoulder Hold
  • 5.11 TACTICAL
  • Push Pack, Utility Shoulder Hold Push Pack,Utility Shoulder Hold
  • Item # 32JW30
  • Mfr. Model # 56037
  • Push Pack, Utility Shoulder Hold, Size Universal, Color Light Brown, Material 1050D Nylon with Water...More

  • Category : Tactical Assault Packs
Soft Trauma Plate,8 in. x 10 in.,Blk
Cleaning Kit, For Use With All Weapons from .22cal to&
NBT Duffle Mike X-Ray Bag,Black
  • 5.11 TACTICAL
  • NBT Duffle Mike X-Ray Bag, Black NBT Duffle Mike X-Ray Bag,Black
  • Item # 32JV51
  • Mfr. Model # 56183
  • NBT Duffle Mike, Duffel Bag, Size Universal, Color Black, Material 600D Polyester, 1050D Nylon Water...More

  • Category : Tactical Assault Packs
Zero-G-Plates,Tactical,L/XL,Black
  • 5.11 TACTICAL
  • Zero-G-Plates, Tactical, L/XL, Black Zero-G-Plates,Tactical,L/XL,Black
  • Item # 38HN71
  • Mfr. Model # 59509
  • Zero-G-Plates,Tactical,Size L/XL,Color Black,Material Carbon Fiber,Fits Chest Size 36 In. to 42 In.,Width 52...More

  • Category : Body Armor
Curved Riot Shield, Protection Level Riot, 48" Height,
Rush Moab 6,Storm
  • 5.11 TACTICAL
  • Rush Moab 6, Storm Rush Moab 6,Storm
  • Item # 32JV36
  • Mfr. Model # 56963
  • Rush Moab 6, Mobile Operation Attachment Bag, Size Universal, Color Storm, Material 1050D Nylon Exterior with...More

  • Category : Tactical Assault Packs
Duty Belt,Mens,L,Black
  • 5.11 TACTICAL
  • Duty Belt, Mens, L, Black Duty Belt,Mens,L,Black
  • Item # 32JU94
  • Mfr. Model # 59505
  • Duty Belt, Duty, Men's, Tactical Style, Size L, Length 36 In. to 38 In., Width 2 In., Material Nylon/...More

  • Category : Duty Belts and Harnesses
Rush 12 Backpack,18x11x18 In,10 Pkt
  • 5.11 TACTICAL
  • Rush 12 Backpack, 18x11x18 In, 10 Pkt Rush 12 Backpack,18x11x18 In,10 Pkt
  • Item # 21V947
  • Mfr. Model # 56892
  • Backpack, Rush 12, Capacity 1330 cu. in., Length 18 In., Width 11 In., Depth 6.5 In., Height 18 In., Diameter...More

  • Category : Tactical Assault Packs
Backpack,Backpack,Black,18-13/16inL
  • 5.11 TACTICAL
  • Backpack, Backpack, Black, 18-13/16inL Backpack,Backpack,Black,18-13/16inL
  • Item # 38HE15
  • Mfr. Model # 56961
  • Backpack, Backpack, Size Universal, Color Black, Material Nylon, Length (In.) 18.8, Width (In.) 14.6, Number...More

  • Category : Tactical Assault Packs
Rush 12 Backpack,18x11x18 In,10 Pkt
  • 5.11 TACTICAL
  • Rush 12 Backpack, 18x11x18 In, 10 Pkt Rush 12 Backpack,18x11x18 In,10 Pkt
  • Item # 21V948
  • Mfr. Model # 56892
  • Backpack, Rush 12, Color Sandstone, Capacity 1330 cu. in., Diameter 1330 cu. in., Features Water Resistant,...More

  • Category : Tactical Assault Packs
Serpa Tactical Holster,RH,Beretta
Trainer Belts,Black,Size 40 to 42
Cinch-up Locking Seal,Blue,PK100
Operator Belt,Black,Size 32 to 34
Bag,Bail Out,8-1/2x12x4-1/2 In,6 Pkt
  • 5.11 TACTICAL
  • Bag, Bail Out, 8-1/2x12x4-1/2 In, 6 Pkt Bag,Bail Out,8-1/2x12x4-1/2 In,6 Pkt
  • Item # 21V934
  • Mfr. Model # 56026
  • Bag, Bail Out, Color Black, Capacity 557 cu. in., Diameter 557 cu. in., Features Web Platform , Outside...More

  • Category : Tactical Assault Packs
Cinch-up Locking Seal,Red,PK100
PATROL READY Bag,Black
  • 5.11 TACTICAL
  • PATROL READY Bag, Black PATROL READY Bag,Black
  • Item # 14Z733
  • Mfr. Model # 59012
  • PATROL READY Bag, Length 18-1/2 In., Width 13 In., Depth 8-1/2 In., Number of Pockets 12, Number of Pockets...More

  • Category : Tactical Assault Packs
EVA Forearm Protectors,PR
Covrt 18 Backpack,Tactical,Ice
  • 5.11 TACTICAL
  • Covrt 18 Backpack, Tactical, Ice Covrt 18 Backpack,Tactical,Ice
  • Item # 22MM83
  • Mfr. Model # 56961
  • Covrt 18 Backpack, Tactical, Size Universal, Color Ice, Material 500D Nylon, Length (In.) 22 In., Width (In.)...More

  • Category : Tactical Assault Packs
LPS 1 Greaseless Firearm Lube Cleaner
Transport Hood,White/Black,Universal
Evidence Bag,Dual Sided,12 x 9 In,PK100
Silver with Black Grip Forcible Entry Tool, Number of
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More