Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Security Management and Law Enforcement

103 results found that include 105 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Evidence Tubes,PK12
  • EVA-SAFE
  • Evidence Tubes, PK12

    Evidence Tubes,PK12
  • Item # 3UTE1
  • Mfr. Model # SHSC0821SC
  • Tubes, Evidence/Safety, Material Plastic, Color Clear/Red, Disposable, Sharps Disposal and Evidence...More

  • Category : Evidence Bags and Collection Kits
Specimen Container With Lid,4 Oz,PK100
Binocular,10x,366 ft.,Porro,Black
  • BARSKA
  • Binocular, 10x, 366 ft., Porro, Black

    Binocular,10x,366 ft.,Porro,Black
  • Item # 45CN34
  • Mfr. Model # AB11044
  • Binocular, General, Magnification 10x, Field of View 366 ft., Prism Type Porro, Length (In.) 7, Width (In.)...More

  • Category : Binoculars
Binocular,42x188 ft.,Roof,Black
  • BARSKA
  • Binocular, 42x188 ft., Roof, Black

    Binocular,42x188 ft.,Roof,Black
  • Item # 45CN37
  • Mfr. Model # AB11366
  • Binocular, General, Magnification 16x, Field of View 188 ft., Prism Type Roof, Length (In.) 5-45/64, Width...More

  • Category : Binoculars
STORM Sling,S-Type,Multicam
Bungee Single Point Sling,Sandstone
  • 5.11 TACTICAL
  • Bungee Single Point Sling, Sandstone

    Bungee Single Point Sling,Sandstone
  • Item # 32JW32
  • Mfr. Model # 54000
  • Bungee Single Point Sling, Size Universal, Color Sandstone, Material Nylon Webbing, Features (3) Assorted...More

  • Category : Rifle Stocks and Slings
Tactical Rifle Case,41 In.,Black
  • UNCLE MIKE'S
  • Tactical Rifle Case, 41 In., Black

    Tactical Rifle Case,41 In.,Black
  • Item # 36P205
  • Mfr. Model # 52141
  • Tactical Gun Case, Rifle Case, Color Black, Length (In.) 43, Width (In.) 10, Number of Pockets (Outside) 7,...More

  • Category : Weapon Cases and Bags
Instructors Belt,2XL
  • UNCLE MIKE'S
  • Instructors Belt, 2XL

    Instructors Belt,2XL
  • Item # 36P253
  • Mfr. Model # 87692
  • Instructors Belt, Size 2XL, Width 1-1/2 In, Material Nylon, Color Black, Features Based On The Classic Rescue...More

  • Category : Duty Belts and Harnesses
Ultra Duty Belt,Kodra,Black,L
  • UNCLE MIKE'S
  • Ultra Duty Belt, Kodra, Black, L

    Ultra Duty Belt,Kodra,Black,L
  • Item # 23XZ84
  • Mfr. Model # 87781
  • Tough, Double-Layer 2" Nylon Thats Edge-Padded for Comfort, Interior Polymer Stiffener to Add Support While...More

  • Category : Duty Belts and Harnesses
Sportster Pistol Range Bag
  • BLACKHAWK
  • Sportster Pistol Range Bag

    Sportster Pistol Range Bag
  • Item # 14X552
  • Mfr. Model # 74RB02BK
  • Sportster Pistol Range Bag, Color Black, Material 600 Denier Polyester, Length (In.) 16, Width (In.) 9,...More

  • Category : Weapon Cases and Bags
Radio Holder,L Shape Base,Black Weave
Radio Holder,L Shape Base,Black
  • GOULD & GOODRICH, INC.
  • Radio Holder, L Shape Base, Black

    Radio Holder,L Shape Base,Black
  • Item # 40N726
  • Mfr. Model # B654
  • Radio Holder, L Shape Base, Color Black, Material Leather, For Use With 2-1/4 In Belt, Features Case is 1-1/2...More

  • Category : Duty Belt Pouches
Double Mag Pouch.Double.Black
Tactical Sight, 1x Magnification, 30mm Objective Lens, 5 MO
Riflescope Ring,Black
Carry Handle,Black
Riflescope Ring,Black
Quick Release Riflescope Ring,Black
COVRT Pistol Pouch,Asphalt
  • 5.11 TACTICAL
  • COVRT Pistol Pouch, Asphalt

    COVRT Pistol Pouch,Asphalt
  • Item # 14Z730
  • Mfr. Model # 56972
  • COVRT Pistol Pouch, Length 9 In., Width 6 In., Depth 1 In., Number of Pockets 2, Number of Pockets (Inside)...More

  • Category : Tactical Assault Packs
Float Strap,Yellow/Black,Mfr. No. 4961
FLETC Modified LTR-II Target,PK50
Pouch,Sandstone,1000D Nylon
  • 5.11 TACTICAL
  • Pouch, Sandstone, 1000D Nylon

    Pouch,Sandstone,1000D Nylon
  • Item # 22MN11
  • Mfr. Model # 58717
  • Pouch, Tactical, Size Universal, Color Sandstone, Material 1000D Nylon, Length (In.) 10, Width (In.) 6,...More

  • Category : Duty Belt Pouches
Two Point Sling,Black,Nylon Webbing
Float Strap,Yellow/Black,Mfr. No. 7145
LBE Compact Holster,LH,Black
Silhouette Target,PK50
Pouch,Tac OD,Nylon,10 x 6 In
  • 5.11 TACTICAL
  • Pouch, Tac OD, Nylon, 10 x 6 In

    Pouch,Tac OD,Nylon,10 x 6 In
  • Item # 21W018
  • Mfr. Model # 58717
  • Pouch, Color Tac OD, Size Universal, Closure Zipper, Features 5.11 Slickstick, Fits Spent Mags , Evidence or...More

  • Category : Duty Belt Pouches
Binocular Harness,Black,Mfr. No. 2303
Two Point Sling,Universal,Sandstone
  • 5.11 TACTICAL
  • Two Point Sling, Universal, Sandstone

    Two Point Sling,Universal,Sandstone
  • Item # 32JV25
  • Mfr. Model # 59120
  • Two Point Sling, Size Universal, Color Sandstone, Material Nylon Webbing, Features Quick Length Adjustability...More

  • Category : Rifle Stocks and Slings
LBE Compact Holster,RH,Black
Holster,Right,Varios Full-Size Pistols
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More