Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Security Management and Law Enforcement

134 results found that include 140 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Transport Hood,Blue/Black,Universal
Inner Belt.Waist 38 to 42
Inner Belt.Waist 32 to 36
Inner Belt.Waist 44 to 48
Handcuff Key,Pocket Clip,Black
  • ASP
  • Item # 25VF42
  • Mfr. Model # 56250
  • Handcuff Key, Pocket Clip, Material Stainless Steel, Finish Black, Color Black, Net Weight 0.03 oz., Features...More

  • Category : Handcuffs and Restraints
Magazine,10/22,Rnd Capacity 10
OT ITP Holster,Left,Size 15
Handcuff Key,Black,Folding Key,SS
Binocular,Compact,288 Ft.
  • TASCO
  • Item # 34F809
  • Mfr. Model # 178RBD
  • Binoculars, Compact, Magnification 12x, Field of View 288 ft., Prism Type Roof, Construction Rubber Armored,...More

  • Category : Binoculars
Sportster Large Optics Pouch
Transport Hood,White/Black,Universal
PDA Style Holster,Black
  • UNCLE MIKE'S
  • Item # 36P218
  • Mfr. Model # 64003
  • Holster bag, PDA Style, Color Black, Length (In.) 6, Width (In.) 4, Closure Hook & Loop, Fits Small Pistols,...More

  • Category : Weapon Cases and Bags
Badge Holder,Universal,Black,Leather
  • HEROS PRIDE
  • Item # 24GU28
  • Mfr. Model # 9150T-0001
  • Badge Holder, Holder, Size Universal, Color Black, Material Leather, Length (In.) 3 In., Width (In.) 4 In.,...More

  • Category : Duty Belt Pouches
Duty Belt,Deluxe Inner,S
Rubber Shirt Keeper, Adjustable, Gray Color
Spotlight Holder,Black
  • UNCLE MIKE'S
  • Item # 36P238
  • Mfr. Model # 89074
  • Spotlight Holder, Color Black, Material Nylon, Length (In.) 8.5, Width (In.) 3.87, Snap Closure, For Use With...More

  • Category : Duty Belt Pouches
Open Key Holder
Binocular,General,Roof,Mag 10X
  • BARSKA
  • Item # 49U592
  • Mfr. Model # AB10110
  • Binocular, General, Magnification 10X, Field of View 302 ft. @ 1000 yd., Prism Type Roof, Length (In.)...More

  • Category : Binoculars
Holster,RH,2 In Brl Sml Frame 5-Shot Rev
Duty Belt,Deluxe Inner,XL
Cordura Belt Keeper.2-1/4 In,PK4
Holster,Ambi,2 In 5-Shot Rev,Sigma .380
Copper Cutter,Size 4 oz.
Binocular,8x,383 ft.,Roof,Black,0.4 lb.
  • BARSKA
  • Item # 45CN09
  • Mfr. Model # AB10108
  • Binocular, General, Magnification 8x, Field of View 383 ft., Prism Type Roof, Length (In.) 3-55/64, Width...More

  • Category : Binoculars
Pepper Spray Case,L,Black,Nylon
  • HEROS PRIDE
  • Item # 24GU45
  • Mfr. Model # 1060
  • Pepper Spray Case, Case, Size L, Color Black, Material Nylon, Length (In.) 3-1/4 In., Width (In.) 7-3/4 In.,...More

  • Category : Duty Belt Pouches
Inner Belt.Waist 26 to 30
Binocular,8x,383 ft.,Roof,Black/Silver
  • BARSKA
  • Item # 45CN11
  • Mfr. Model # AB10124
  • Binocular, General, Magnification 8x, Field of View 383 ft., Prism Type Roof, Length (In.) 3-5/8, Width (In.)...More

  • Category : Binoculars
Rifle Scope, 4x Magnification, 19mm Objective Lens, 30/30&#
Binocular,General Type,3.75 oz.
  • BARSKA
  • Item # 53JF72
  • Mfr. Model # AA10312
  • Binocular, General, Magnification 10X, Field of View 288 ft. @ 1000 yd., Prism Type Roof, Length (In.)...More

  • Category : Binoculars
Pouch,Nylon,Black
  • 5.11 TACTICAL
  • Item # 52KJ89
  • Mfr. Model # 56322
  • Pouch, Belt Mounted, Size Universal, Color Black, Material Nylon, Number of Pockets (Inside) 1, Number of...More

  • Category : Duty Belt Pouches
Results per page:  16 | 32 | 48

Whether you're a security consultant or perform law enforcement work, Grainger offers security management equipment and supplies you need to do your job. Fog-resistant compact binoculars feature antiglare coating lenses and rubber armor construction for lasting durability. If you need to take prints of employees, prisoners or students, a fingerprint card and fingerprint station kit are also available. Nylon hand restraints are strong and flexible options that can detain suspects while minimizing tissue damage. You can depend on the security management equipment at Grainger.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More