Skip Content

SECURITRON

269 products found

Filter Results By

Viewing as

List
  • Bridge Rectifier, Plastic, Power System, 4A

    Brand
    SECURITRON
    Item #
    45CG73
    Mfr. Model #
    BR-4
    Bridge Rectifier,Plastic,Power System,4A
    Web Price $28.60 / each
  • Power Supply with Black Finish

    Brand
    SECURITRON
    Item #
    5KZX9
    Mfr. Model #
    PSP-24
    Power Supply with Black Finish
    Web Price $56.00 / each
  • Digital Access Keypad, 99 User Code

    Brand
    SECURITRON
    Item #
    10A459
    Mfr. Model #
    DK-12
    Digital Access Keypad,99 User Code
    Web Price $154.00 / each
  • Door Position Switch, Black, Metal Doors

    Brand
    SECURITRON
    Item #
    45CG37
    Mfr. Model #
    DPS-M-BK
    Door Position Switch,Black,Metal Doors
    Web Price $24.80 / each
  • Gate Lock, Surface Mount

    Brand
    SECURITRON
    Item #
    5KZU5
    Mfr. Model #
    GL1-FL
    Gate Lock,Surface Mount
    Web Price $218.00 / each
  • Blind Nut, Steel, 40 Pack/Collapsing Tool

    Brand
    SECURITRON
    Item #
    45CG38
    Mfr. Model #
    BN-250
    Blind Nut,Steel,40 Pack/Collapsing Tool
    Web Price $34.40 / each
  • Gate Lock, Face Mount

    Brand
    SECURITRON
    Item #
    5KZU6
    Mfr. Model #
    M62FG-SASM
    Gate Lock,Face Mount
    Web Price $364.50 / each
  • Access Control Keypad, 59 User Code

    Brand
    SECURITRON
    Item #
    5KZT7
    Mfr. Model #
    DK-26SS
    Access Control Keypad,59 User Code
    Web Price $329.50 / each
  • Digital Keypad Pad, DK-26, Satin Stainless

    Brand
    SECURITRON
    Item #
    45CF85
    Mfr. Model #
    DK-26PSS
    Digital Keypad Pad,DK-26,Satin Stainless
    Web Price $176.00 / each
  • Electromagnetic Lock

    Brand
    SECURITRON
    Item #
    5KZY0
    Mfr. Model #
    MM15
    Electromagnetic Lock
    Web Price $275.50 / each
  • Electromagnetic Lock, Face Mount

    Brand
    SECURITRON
    Item #
    5KZV0
    Mfr. Model #
    M32F
    Electromagnetic Lock,Face Mount
    Web Price $240.50 / each
  • Electromagnetic Lock

    Brand
    SECURITRON
    Item #
    5KZU9
    Mfr. Model #
    M32
    Electromagnetic Lock
    Web Price $246.50 / each
  • Door Cord, 18 In

    Brand
    SECURITRON
    Item #
    5KZU3
    Mfr. Model #
    TSB-C
    Door Cord,18 In
    Web Price $23.40 / each
  • Push to Exit Button, Momentary, 3A

    Brand
    SECURITRON
    Item #
    5LAA2
    Mfr. Model #
    EEB3N
    Push to Exit Button,Momentary,3A
    Web Price $89.75 / each
  • Push to Exit Button, Wall Mounted

    Brand
    SECURITRON
    Item #
    5XTD0
    Mfr. Model #
    PB2
    Push to Exit Button, Wall Mounted
    Web Price $66.00 / each
  • XMS Exit Motion Sensor

    Brand
    SECURITRON
    Item #
    5XTA9
    Mfr. Model #
    XMS
    XMS Exit Motion Sensor
    Web Price $149.00 / each
  • Door Position Switch, Black, Wood Doors

    Brand
    SECURITRON
    Item #
    45CF64
    Mfr. Model #
    DPS-W-BK
    Door Position Switch,Black,Wood Doors
    Web Price $20.05 / each
  • Electromagnetic Lock, 1200lb., M62 Series

    Brand
    SECURITRON
    Item #
    28XY80
    Mfr. Model #
    M62FGB
    Electromagnetic Lock,1200lb.,M62 Series
    Web Price $451.50 / each
  • Push to Exit Bar, DPDT, Surface Mounted, 5A

    Brand
    SECURITRON
    Item #
    45CF73
    Mfr. Model #
    EMB-CL
    Push to Exit Bar,DPDT,Surface Mounted,5A
    Web Price $185.00 / each
  • ExitMotionSensor, Use with Exit Detection

    Brand
    SECURITRON
    Item #
    28YA81
    Mfr. Model #
    XMS
    ExitMotionSensor,Use with Exit Detection
    Web Price $168.50 / each
  • Battery, Powder Coated, 24VDC, 18 in. L, 10A

    Brand
    SECURITRON
    Item #
    45CG35
    Mfr. Model #
    BPSM-24-10
    Battery,Powder Coated,24VDC,18 in. L,10A
    Web Price $1,093.00 / each
  • Push to Exit Button, DPST, Surface Mounted

    Brand
    SECURITRON
    Item #
    45CF88
    Mfr. Model #
    PB3ER
    Push to Exit Button,DPST,Surface Mounted
    Web Price $60.00 / each
  • Latch Monitor, Steel, ANSI 4-7/8 in.

    Brand
    SECURITRON
    Item #
    45CG62
    Mfr. Model #
    LML-1
    Latch Monitor,Steel,ANSI 4-7/8 in.
    Web Price $102.00 / each
  • Dummy Push to Exit Bar, 36 in.W

    Brand
    SECURITRON
    Item #
    45CG72
    Mfr. Model #
    DTSB-CL
    Dummy Push to Exit Bar,36 in.W
    Web Price $168.00 / each
  • Push to Exit Bar, 48 in.W, NoRelease, Black

    Brand
    SECURITRON
    Item #
    45CG45
    Mfr. Model #
    DTSB-BK-48
    Push to Exit Bar,48 in.W,NoRelease,Black
    Web Price $186.50 / each
  • Electromagnetic Lock, 1200lb., DM62 Series

    Brand
    SECURITRON
    Item #
    28XW60
    Mfr. Model #
    DM62BD
    Electromagnetic Lock,1200lb.,DM62 Series
    Web Price $879.00 / each
  • Push to Exit Bar, DPDT, SurfaceMounted, Blk

    Brand
    SECURITRON
    Item #
    45CF83
    Mfr. Model #
    EMB-BK
    Push to Exit Bar,DPDT,SurfaceMounted,Blk
    Web Price $211.00 / each
  • 4-1/4" Plastic Wireless iClass SE Reader; For Use With Security Systems

    Brand
    SECURITRON
    Item #
    39CC61
    Mfr. Model #
    R100-1H-PA
    4-1/4" Plastic Wireless iClass SE Reader; For Use
    Web Price $855.00 / each
  • Push to Exit Bar, DPST, No Release, 48 in.W

    Brand
    SECURITRON
    Item #
    45CG01
    Mfr. Model #
    DTSB-CL-48
    Push to Exit Bar,DPST,No Release,48 in.W
    Web Price $168.00 / each
  • Door Switch, SS, Mfr. No. MK

    Brand
    SECURITRON
    Item #
    45CG06
    Mfr. Model #
    MKS
    Door Switch,SS,Mfr. No. MK
    Web Price $29.60 / each
  • Electromagnetic Lock, SerieVM600, ULListed

    Brand
    SECURITRON
    Item #
    45CG55
    Mfr. Model #
    VM600
    Electromagnetic Lock,SerieVM600,ULListed
    Web Price $120.50 / each
  • Flex Mount Bracket Kit, Swinging Gate

    Brand
    SECURITRON
    Item #
    5KZU8
    Mfr. Model #
    FMK-SW
    Flex Mount Bracket Kit,Swinging Gate
    Web Price $85.75 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More