Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Scrub Brushes

43 Results Found that Include 99 Products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • TOUGH GUY
  • Scrub Brush Scrub Brush
  • Multiple product options available

    Scrub Brush, Block Material Foam, Bristle Color Blue and Fill Material Polypropylene; Varies by Block Size

  • TM

    Grainger Choice

  • Tile and Grout Brushes Tile and Grout Brushes
  • Multiple product options available

    Tile and Grout Brushes, varies by Handle Color, Brush Color, Overall Length.

6" Plastic Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 6" Plastic Scrub Brush 6" Plastic Scrub Brush
  • Item # 1VAD9
  • Mfr. Model # 1VAD9
  • Scrub Brush, Trim Length 1-1/2 In., Bristle Color White, Brush Length 6 In., Overall Length 6 In., Handle...More

  • VIKAN
  • Edge Bench Brush Edge Bench Brush
  • Multiple product options available

    Edge Bench Brush, Brush Length 7", Brush Width 1-19/32", Handle Length 14", Overall Length 14", Trim Length 2-5/8" and Handle Material Polypropylene; Varies by Bristle...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Bottle Brush Bottle Brush
  • Multiple product options available

    Bottle Brush, Handle Color White, Bristle Material Polyester and Handle Material Plastic; Varies by Bristle Color, Overall Length and Brush Length

4-3/4" Wood Hand and Nail Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 4-3/4" Wood Hand and Nail Brush 4-3/4" Wood Hand and Nail Brush
  • Item # 1VAE1
  • Mfr. Model # 1VAE1
  • Hand and Nail Brush, Trim Length 5/8 In., Bristle Color Taupe, Brush Length 4-7/10 In., Overall Length 4-7/10...More

6-1/2" Plastic Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 6-1/2" Plastic Scrub Brush 6-1/2" Plastic Scrub Brush
  • Item # 1VAD8
  • Mfr. Model # 1VAD8
  • Scrub Brush, Trim Length 1 In., Bristle Color White, Brush Length 6-7/10 In., Overall Length 6-7/10 In.,...More

3 x 3-3/4" Plastic Scrub Brush
  • ABILITY ONE
  • 3 x 3-3/4" Plastic Scrub Brush 3 x 3-3/4" Plastic Scrub Brush
  • Item # 5LG52
  • Mfr. Model # 7920-00-061-0038
  • Scrub Brush, Trim Length 1-1/4 In., Bristle Color White, Bristle Material Nylon, Brush Length 3-3/4 In.,...More

7" Polypropylene Scrub Brush
  • LIBMAN
  • 7" Polypropylene Scrub Brush 7" Polypropylene Scrub Brush
  • Item # 46U299
  • Mfr. Model # 57
  • Scrub Brush, Trim Length 1 In., Bristle Color Green, Bristle Material Recycled PET, Brush Length 7 In.,...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Swivel Scrub Brush Swivel Scrub Brush
  • Multiple product options available

    Swivel Scrub Brush, Trim Length 1" and Block Material Plastic; Varies by Block Size

12" Wood Scrub Brush
20" Plastic Scrub Brush
  • LAITNER
  • 20" Plastic Scrub Brush 20" Plastic Scrub Brush
  • Item # 36FN70
  • Mfr. Model # 851
  • Scrub Brush, Trim Length 2 In., Bristle Color Brown, Bristle Material Polypropylene, Brush Length 21 In.,...More

8-1/2 x 3 x 7/8" Plastic Acid Brush
  • MARSHALLTOWN
  • 8-1/2 x 3 x 7/8" Plastic Acid Brush 8-1/2 x 3 x 7/8" Plastic Acid Brush
  • Item # 22P299
  • Mfr. Model # 6523
  • Acid Brush, Trim Length 2 In., Bristle Color Yellow, Bristle Material Tampafil plastic, Brush Length 8 In.,...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Scrub Brush Scrub Brush
  • Multiple product options available

    Multiple product options available

10 x 6" Scrub Brush
  • LIBMAN
  • 10 x 6" Scrub Brush 10 x 6" Scrub Brush
  • Item # 46U293
  • Mfr. Model # 532
  • Scrub Brush, Trim Length 3-1/2 In., Bristle Color Red, Bristle Material Recycled PET, Brush Length 10 In.,...More

  • VIKAN
  • Dish Brush Dish Brush
  • Multiple product options available

    Dish Brush, Brush Width 2", Trim Length 1", Bristle Material Polyester and Handle Material Polypropylene; Varies by Bristle Color, Overall Length and Brush Length

8" Wood Scrub Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 8" Wood Scrub Brush 8" Wood Scrub Brush
  • Item # 1VAD7
  • Mfr. Model # 1VAD7
  • Scrub Brush, Trim Length 1 In., Bristle Color Taupe, Brush Length 8 In., Overall Length 8 In., Handle...More

Foam Baseboard Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • Foam Baseboard Brush Foam Baseboard Brush
  • Item # 1VAF2
  • Mfr. Model # 1VAF2
  • Baseboard Brush, Trim Length 1-5/8 In., Bristle Color Black, Bristle Material Synthetic, Brush Length 5-1/8...More

10 x 6" Resin Scrub Brush
  • LIBMAN
  • 10 x 6" Resin Scrub Brush 10 x 6" Resin Scrub Brush
  • Item # 8MHZ5
  • Mfr. Model # 516
  • Scrub Brush, Trim Length 3-1/2 In., Bristle Color Red, Bristle Material Recycled PET, Brush Length 10 In.,...More

10-1/2 x 3-1/4" Scrub Brush with Squeegee
  • LIBMAN
  • 10-1/2 x 3-1/4" Scrub Brush with Squeegee 10-1/2 x 3-1/4" Scrub Brush with Squeegee
  • Item # 9FRA9
  • Mfr. Model # 547
  • Scrub Brush with Squeegee, Trim Length 1-1/2 In., Bristle Color Red, Bristle Material Recycled PET, Brush...More

10" Foam Scrub Brush with Squeegee
  • TM

    Grainger Choice

  • TOUGH GUY
  • 10" Foam Scrub Brush with Squeegee 10" Foam Scrub Brush with Squeegee
  • Item # 1VAD3
  • Mfr. Model # 1VAD3
  • Scrub Brush with Squeegee, Trim Length 2 In., Bristle Color Blue, Bristle Material Polypropylene, Brush...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Deck Scrub Brush Deck Scrub Brush
  • Multiple product options available

    Deck Scrub Brush and Trim Length 2"; Varies by Block Size and Block Material

Black Coffee Decanter Brush, Overall Length 16"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Coffee Decanter Brush, Overall Length 16" Black Coffee Decanter Brush, Overall Length 16"
  • Item # 3CPF5
  • Mfr. Model # 3CPF5
  • Coffee Decanter Brush, Bristle Color Black, Brush Length 4-1/2 In., Brush Width 4 In. to 6-1/2 In., Brush...More

Brass Oven and Grill Brush with Scraper, Overall Length
  • TM

    Grainger Choice

  • TOUGH GUY
  • Brass Oven and Grill Brush with Scraper, Overall Length 9" Brass Oven and Grill Brush with Scraper, Overall Length 9"
  • Item # 1YTU2
  • Mfr. Model # 1YTU2
  • Oven and Grill Brush with Scraper, Bristle Color Brass, Brush Length 3 In., Brush Width 3 In., Brush Bristle...More

12" Hardwood Floor and Deck Brush
  • TM

    Grainger Choice

  • TOUGH GUY
  • 12" Hardwood Floor and Deck Brush 12" Hardwood Floor and Deck Brush
  • Item # 1DU74
  • Mfr. Model # 1DU74
  • Floor and Deck Brush, Trim Length 2 In., Bristle Color Beige, Bristle Material Polypropylene, Brush Length 12...More

  • TM

    Grainger Choice

  • TOUGH GUY
  • Hand Held Scrub Brush Hand Held Scrub Brush
  • Multiple product options available

    Hand Held Scrub Brush, Block Material Wood and Fill Material Tampico; Varies by Block Size and Trim Length

Black Coffee Maker Brush, Overall Length 10"
  • CARLISLE
  • Black Coffee Maker Brush, Overall Length 10" Black Coffee Maker Brush, Overall Length 10"
  • Item # 38TK67
  • Mfr. Model # 4015300
  • Coffee Maker Brush, Bristle Color Black, Brush Length 6 In., Brush Width 1-1/2 In., Brush Bristle Firmness...More

Black Oven Brush, Overall Length 39"
  • TM

    Grainger Choice

  • TOUGH GUY
  • Black Oven Brush, Overall Length 39" Black Oven Brush, Overall Length 39"
  • Item # 1YTT6
  • Mfr. Model # 1YTT6
  • Oven Brush, Bristle Color Black, Brush Length 5-1/2 In., Brush Width 1-1/2 In., Brush Bristle Firmness Stiff,...More

Black Cup Cleaning Brush, Overall Length 13"
Black Bottle Brush, Overall Length 17"
  • OSBORN
  • Black Bottle Brush, Overall Length 17" Black Bottle Brush, Overall Length 17"
  • Item # 33PM83
  • Mfr. Model # 56005
  • Bottle Brush, Bristle Color Black, Brush Length 6 In., Brush Width 2 In., Brush Bristle Firmness Soft, Handle...More

Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More