Skip Content

Scribers and Probes

82 results found that include 82 products

Use scribers and probes from Grainger to mark and position metal and wood workpieces and more. Check out this selection that includes bent point and straight point scribers and probes, machinist scribers, hook and pick sets, pocket scribers, precision probes and more. Shop Grainger today and find scribers and probes to help you get the job done right.Close

Filter Results By

Branch Availability
Item
Point Type
Magnet End
Overall Length (In.)
Handle Material
Brand
Price
Shop By
Ratings

Viewing as

List
  • Machinist Scriber, (2) Straight/(1) 90° Point
    Machinist Scriber, (2) Straight/(1) 90° Point
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 4KY26
    • Mfr. Model # 4KY26
    • Machinist Scriber, Point Type Straight/90 Degrees, Threaded Points, Tip Material Hardened Steel, Handle...More

  • Packing Hook, Corkscrew Point Type, 11" Overall Length
    Packing Hook, Corkscrew Point Type, 11" Overall Length
    • ALLPAX
    • Item # 33HJ71
    • Mfr. Model # AX1211
    • Packing Hook, Point Type Corkscrew, Replaceable Tip Yes, Threaded Points Yes, Magnet End No, Tip Material...More

  • Pocket Scriber, Straight Point Type, 4-3/4 Overall Length&#
    Pocket Scriber, Straight Point Type, 4-3/4 Overall Length&#
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 4KY29
    • Mfr. Model # 4KY29
    • Pocket Scriber, Point Type Straight, Threaded Points, Tip Material Hardened Steel, Handle Solid/Knurled,...More

  • Machinist Scriber, Straight and Bent Point Type, 8-1/4
    Machinist Scriber, Straight and Bent Point Type, 8-1/4
    • MOODY TOOL
    • Item # 6LEV7
    • Mfr. Model # 76-1510
    • Machinist Scriber, Point Type Straight and Bent, Replaceable Tip No, Threaded Points No, Magnet End No, Tip...More

  • 4-Pc. Mini Hook and Pick Set, Straight, 90°, Curved,&#x
    4-Pc. Mini Hook and Pick Set, Straight, 90°, Curved,&#x
    • MAYHEW
    • Item # 2KKV4
    • Mfr. Model # 60003
    • Mini Hook and Pick Set, 4 Piece, Point Type Straight, 90 Deg, Curved and Complex Hooks, Tip Material Hardened...More

  • Scriber, Straight Point Type, 6-1/8 Overall Length (In
    Scriber, Straight Point Type, 6-1/8 Overall Length (In
    • MITUTOYO
    • Item # 4LB21
    • Mfr. Model # 985-102
    • Scriber, Point Type Straight, Tip Material Carbide, Length 6 1/8 In, Handle Knurled, Handle Material Steel,...More

  • Scriber/Pick Set, Straight, Hook, Off-Set Angle and Bent&#x
    Scriber/Pick Set, Straight, Hook, Off-Set Angle and Bent&#x
    • MOODY TOOL
    • Item # 6LET4
    • Mfr. Model # 58-0226
    • Scriber/Pick Set, Point Type Straight, Hook, Off-Set Angle and Bent, Replaceable Tip Yes, Threaded Points...More

  • Precision Probe, #1 Point Type, 5-13/16 Overall Length
    Precision Probe, #1 Point Type, 5-13/16 Overall Length
    • MOODY TOOL
    • Item # 6LEP2
    • Mfr. Model # 55-1780
    • Precision Probe, Point Type #1, Tip Material High Carbon Steel, Handle Material Aluminum, Annodized Finish

  • Scriber, Bent Point Type, 8 Overall Length (In.),
    Scriber, Bent Point Type, 8 Overall Length (In.),
    • MOODY
    • Item # 23UA34
    • Mfr. Model # 52-1510
    • Scriber, Point Type Bent, Replaceable Tip No, Threaded Points No, Magnet End No, Tip Material Steel, Knurled...More

  • Machinist Scriber, Straight and Bent Point Type, 8-1/4
    Machinist Scriber, Straight and Bent Point Type, 8-1/4
    • MOODY TOOL
    • Item # 6KHJ6
    • Mfr. Model # 51-1510
    • Machinist Scriber, Point Type Straight and Bent, Replaceable Tip No, Threaded Points No, Magnet End No, Tip...More

  • Retractable Diamond Point Scriber, Diamond Point Type, 5-1/
    Retractable Diamond Point Scriber, Diamond Point Type, 5-1/
    • MOODY TOOL
    • Item # 6HAT3
    • Mfr. Model # 51-1762
    • Retractable Diamond Point Scriber, Point Type Diamond, Replaceable Tip Yes, Tip Material Diamond, Handle...More

  • Pocket Scriber, Straight Point Type, 6 Overall Length (
    Pocket Scriber, Straight Point Type, 6 Overall Length (
    • STARRETT
    • Item # 2ZVF9
    • Mfr. Model # 70A
    • Pocket Scriber, Point Type Straight, Replaceable Tip, Tip Material Hardened Steel, Overall Length 6 In,...More

  • Reversible Shirt Pocket Scriber, Carbide Point Type, 5-1/2&
    Reversible Shirt Pocket Scriber, Carbide Point Type, 5-1/2&
    • MOODY TOOL
    • Item # 6HAT1
    • Mfr. Model # 51-1520
    • Reversible Shirt Pocket Scriber, Point Type Carbide, Replaceable Tip Yes, Tip Material Carbide, Handle...More

  • Probe Pick, 10-pc., 1 End Tapered/1 End L-Shaped Point
    Probe Pick, 10-pc., 1 End Tapered/1 End L-Shaped Point
    • JONARD TOOLS
    • Item # 2RZU5
    • Mfr. Model # JIC-22035/10
    • Probe Pick, 10-pc., Point Type 1 End Tapered/1 End L-Shaped, Replaceable Tip No, Threaded Points No, Magnet...More

  • Pocket Scriber, Straight Point Type, 5 Overall Length (
    Pocket Scriber, Straight Point Type, 5 Overall Length (
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 4KY32
    • Mfr. Model # 4KY32
    • Pocket Scriber, Point Type Straight, Magnet End, Tip Material Carbide, Handle Solid/Knurled with Magnet,...More

  • Machinist Scriber, (2) Straight/(1) 90° Point
    Machinist Scriber, (2) Straight/(1) 90° Point
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 4KY27
    • Mfr. Model # 4KY27
    • Machinist Scriber, 3 Points 2 Straight/(1) 90 Degree, Threaded Points, Tip Material Hardened Steel, Handle...More

  • Pocket Scriber, Straight Point Type, 5-7/8 Overall Length&#
    Pocket Scriber, Straight Point Type, 5-7/8 Overall Length&#
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 4KY28
    • Mfr. Model # 4KY28
    • Pocket Scriber, Point Type Straight, Threaded Points, Tip Material Hardened Steel, Handle Solid/Knurled,...More

  • Pocket Scriber, Retractable Point Type, 6-5/8 Overall Lengt
    Pocket Scriber, Retractable Point Type, 6-5/8 Overall Lengt
    • GENERAL
    • Item # 39EP68
    • Mfr. Model # 81
    • Pocket Scriber, Point Type Retractable, Replaceable Tip Yes, Threaded Points Yes, Magnet End No, Tip Material...More

  • Scriber/Pick Set, Straight, Hook, Off-Set Angle and Bent&#x
    Scriber/Pick Set, Straight, Hook, Off-Set Angle and Bent&#x
    • MOODY TOOL
    • Item # 6LET2
    • Mfr. Model # 58-0223
    • Scriber/Pick Set, Point Type Straight, Hook, Off-Set Angle and Bent, Replaceable Tip Yes, Threaded Points...More

  • Scriber/Pick Set, Straight, Hook, Off-Set Angle and Bent&#x
    Scriber/Pick Set, Straight, Hook, Off-Set Angle and Bent&#x
    • MOODY TOOL
    • Item # 6LET3
    • Mfr. Model # 58-0224
    • Scriber/Pick Set, Point Type Straight, Hook, Off-Set Angle and Bent, Replaceable Tip Yes, Threaded Points...More

  • Probe Set, 4 Pc, Straight, 180° Hook, 35° Bend,
    Probe Set, 4 Pc, Straight, 180° Hook, 35° Bend,
    • GENERAL
    • Item # 1XHP8
    • Mfr. Model # 60004
    • Probe Set, 4 Pc, Point Type Straight, 180 Degree Hook, 35 Degree Bend, 90 Degree Bend, Tip Material Hardened...More

  • Precision Probe Set, #1, #6, #17, #23, Doubl
    Precision Probe Set, #1, #6, #17, #23, Doubl
    • MOODY TOOL
    • Item # 6KHK7
    • Mfr. Model # 55-0296
    • Precision Probe Set, Point Type #1, #6, #17, #23, Double Bend Long, Replaceable Tip No, Threaded Points No,...More

  • Probe Set, 45°, Hook Bend, Double Bend Point Type,
    Probe Set, 45°, Hook Bend, Double Bend Point Type,
    • GENERAL
    • Item # 3G945
    • Mfr. Model # 862
    • Probe Set, Length 6.50 Inches, Point 45 Degrees, Bent and Hook, Replaceable Tip No, Body Diameter 0.250 Inch,...More

  • Hook and Pick Set, 4 Pc, Straight, 90°, Curved, an
    Hook and Pick Set, 4 Pc, Straight, 90°, Curved, an
    • DOMINATOR
    • Item # 2KKT5
    • Mfr. Model # 60000
    • Hook and Pick Set, 4 Pc, Point Type Straight, 90 Deg, Curved and Complex Hooks, Tip Material Hardened Steel,...More

  • Scriber, Straight Point Type, 5-5/16 Overall Length (I
    Scriber, Straight Point Type, 5-5/16 Overall Length (I
    • GENERAL
    • Item # 3ZZP6
    • Mfr. Model # 88
    • Scriber, Point Type Straight, Replaceable Tip, Tip Material Tungsten Carbide, Overall Length 5 5/16 In,...More

  • Scriber w/Magnet, Straight Point Type, 5-7/16 Overall
    Scriber w/Magnet, Straight Point Type, 5-7/16 Overall
    • GENERAL
    • Item # 3KGU7
    • Mfr. Model # 88CM
    • Scriber w/Magnet, Point Type Straight, Replaceable Tip, Magnet End, Tip Material Tungsten Carbide, Overall...More

  • Pocket Scriber, Retractable, Straight Point Type, 5-3/4 Ove
    Pocket Scriber, Retractable, Straight Point Type, 5-3/4 Ove
    • MITUTOYO
    • Item # 4LB23
    • Mfr. Model # 985-104
    • Scriber, Type Pocket, Point Type Straight, Replaceable Tip, Tip Material Carbide, Length 5 3/4 In,...More

  • Probe and Position Set, 12 Pc, Straight, 35° Bend,
    Probe and Position Set, 12 Pc, Straight, 35° Bend,
    • GENERAL
    • Item # 1XHP7
    • Mfr. Model # 707865
    • Probe and Position Set, 12 Pc, Point Type Straight, 35 Deg Bend, 90 Deg Bend, 180 Deg Loop, Double Bend, 180...More

  • Machinist Scriber
    Machinist Scriber
    • GENERAL
    • Item # 8TPZ7
    • Mfr. Model # 80C
    • Machinist Scriber, Length 8-1/2, Number of Pieces 2, Point Hardened and Ground Steel, One Straight Point and...More

  • Precision Probe Set, #1, #6, #17, #23, Doubl
    Precision Probe Set, #1, #6, #17, #23, Doubl
    • MOODY TOOL
    • Item # 6KHK8
    • Mfr. Model # 55-1292
    • Precision Probe Set, Point Type #1, #6, #17, #23, Double Bend Long and Short, Replaceable Tip No, Threaded...More

  • Reversible Shirt Pocket Scriber, Carbide Point Type, 5-3/4&
    Reversible Shirt Pocket Scriber, Carbide Point Type, 5-3/4&
    • MOODY TOOL
    • Item # 6HAT2
    • Mfr. Model # 51-1521
    • Reversible Shirt Pocket Scriber, Point Type Carbide, Replaceable Tip Yes, Magnet End Yes, Tip Material...More

  • Scriber, Steel Straight and Hook Point Type, 8 Overall
    Scriber, Steel Straight and Hook Point Type, 8 Overall
    • MOODY TOOL
    • Item # 6HAR8
    • Mfr. Model # 51-1511
    • Scriber, Point Type Steel Straight and Hook, Tip Material High Carbon Steel, Handle Material Aluminum,...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More