Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Branch Availability
Item
Point Type
Magnet End
Overall Length (In.)
Handle Material
Brand
Price
Shop By
Ratings

Scribers and Probes

82 Results Found that Include 82 Products

Results per page:  16 | 32 | 48
Machinist Scriber, (2) Straight/(1) 90° Point
Machinist Scriber, Straight and Bent Point Type, 8-1/4
Pocket Scriber, Straight Point Type, 5 Overall Length (
Scriber w/Magnet, Straight Point Type, 5-7/16 Overall
4-Pc. Mini Hook and Pick Set, Straight, 90°, Curved,&#x
Pocket Scriber, Straight Point Type, 5 Overall Length (
Hook and Pick Set, 4 Pc, Straight, 90°, Curved, an
Packing Hook, Corkscrew Point Type, 7 Overall Length (
Packing Hook, Corkscrew Point Type, 7-1/2" Overall Len
Double End Scriber, Straight, 90° Point Type, 6 Overall
Pocket Scriber, Straight Point Type, 4-3/4 Overall Length&#
Pocket Scriber, Straight Point Type, 4-3/4 Overall Length&#
Pocket Scriber, Retractable, Straight Point Type, 5-3/4 Ove
Scriber/Pick Set, Straight, Hook, Off-Set Angle and Bent&#x
Machinist Scriber
  • GENERAL
  • Machinist Scriber Machinist Scriber
  • Item # 8TPZ7
  • Mfr. Model # 80C
  • Machinist Scriber, Length 8-1/2, Number of Pieces 2, Point Hardened and Ground Steel, One Straight Point and...More

Probe Set, 45°, Hook Bend, Double Bend Point Type,
Pocket Scriber, Straight Point Type, 6 Overall Length (
Precision Probe Set, #1, #6, #17, #23, Doubl
Reversible Shirt Pocket Scriber, Carbide Point Type, 5-3/4&
Pocket Scriber, Straight Point Type, 6 Overall Length (
Packing Hook, Corkscrew Point Type, 11" Overall Length
Probe Set, 4 Pc, Straight, 180° Hook, 35° Bend,
Probe and Position Set, 12 Pc, Straight, 35° Bend,
Scriber, Straight Point Type, 5-5/16 Overall Length (I
6-Pc. Pro Hook and Pick Set, C-Hook, 15°, 45°,
Precision Probe Set, #1, #6, #17, #23, Point
Scriber, Straight Point Type, 6-3/4 Overall Length (In
Probe Pick, Uninsulated, 10 Pc, 1 Hook, 1 Tapered and&
Reversible Pants Pocket Scriber, Steel Straight Point Type,
Precision Probe, #6 Point Type, 5-13/16 Overall Length
Scriber, Steel Point Type, 9 Overall Length (In.),
Adjustable Sleeve Scriber, Straight, Short Bend, Knife Point
Results per page:  16 | 32 | 48

Use scribers and probes from Grainger to mark and position metal and wood workpieces and more. Check out this selection that includes bent point and straight point scribers and probes, machinist scribers, hook and pick sets, pocket scribers, precision probes and more. Shop Grainger today and find scribers and probes to help you get the job done right.

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More