Skip Content

$1500-$2000 Screws

36 results found that include 40 products

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Solar Install Kit,18-8 SS,530 Pcs
    Solar Install Kit,18-8 SS,530 Pcs
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 5LUL0
    • Mfr. Model # ZSOLAR1
    • Fastener Kit, Solar Install, 18-8 Stainless Steel, Number of Pieces 530, Number of Sizes 17, Includes Flange...More

    • Category : Fastener Assortments
  • Fastener Assortment,Class 8.8
    Fastener Assortment,Class 8.8
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 42PC02
    • Mfr. Model # 8.8 72 FA
    • Fastener Assortment, Type Class 8.8, Finish Steel, Number of Pieces 64

    • Category : Fastener Assortments
  • Wood Screw,Flat,Size #8,3" L,PK1700
    Wood Screw,Flat,Size #8,3" L,PK1700
    • TM

      Grainger Choice

    • FABORY
    • Item # 163N83
    • Mfr. Model # B49876.016.0300
    • Wood Screw, Head Type Flat, Inch, Size #8, Length 3 In., Material Brass, Finish Plain, Drive Type Phillips,...More

    • Category : Wood Screws
  • Wood Screw,Size #10,2-1/2" L,PK1700
    Wood Screw,Size #10,2-1/2" L,PK1700
    • TM

      Grainger Choice

    • FABORY
    • Item # 163T58
    • Mfr. Model # B51876.019.0250
    • Wood Screw, Head Type Flat, Inch, Size #10, Length 2-1/2 In., Material 18-8 Stainless Steel, Drive Type...More

    • Category : Wood Screws
  • #2-56 Machine Screw, 18-8 (304) Stainless Steel,
    18-8 (304) Stainless Steel Machine Screw, Slotted, Pan
    • TM

      Grainger Choice

    • FABORY
    • Item # 126X12
    • Mfr. Model # B51120.008.0043
    • Machine Screw, Head Type Pan, 18-8 (304) Stainless Steel, Length 7/16 In., Drive Type Slotted, Finish Plain,...More

    • Category : Machine Screws
  • #4-40 Machine Screw, Brass, 1-1/2" L, 6100 PK
    Brass Machine Screw, Slotted, Round Head
    • TM

      Grainger Choice

    • FABORY
    • Item # 127F14
    • Mfr. Model # B48210.011.0150
    • Machine Screw, Head Type Round, Brass, Length 1-1/2 In., Drive Type Slotted, Finish Plain, Dia./Thread Size...More

    • Category : Machine Screws
  • Wood Screw,Size #4,1/2" L,PK21300
    Wood Screw,Size #4,1/2" L,PK21300
    • TM

      Grainger Choice

    • FABORY
    • Item # 163T82
    • Mfr. Model # B51880.011.0050
    • Wood Screw, Head Type Raised Countersunk, Inch, Size #4, Length 1/2 In., Material 18-8 Stainless Steel, Drive...More

    • Category : Wood Screws
  • 4-1/4" Steel Hex Head Cap Screw, Grade 8, 1/
    1/4"-20 Dia./Thread (UNC), Hex Head, Grade 8
    • TM

      Grainger Choice

    • FABORY
    • Item # 42HL56
    • Mfr. Model # B04104.025.0425
    • Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish...More

    • Category : Cap Screws & Hex Bolts
  • Wood Screw,Flat Head,1/2" L,PK22000
    Wood Screw,Flat Head,1/2" L,PK22000
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 400H65
    • Mfr. Model # B25120.011.0050
    • Wood Screw, Head Type Flat, Inch, Size #4, Length 1/2 In., Material Steel, Finish Zinc Plated, Drive Type...More

    • Category : Wood Screws
  • M4-0.70mm Machine Screw, A4 Stainless Steel, 20mm L, 4200&#
    A4 Stainless Steel Machine Screw, Phillips, Pan Head
    • TM

      Grainger Choice

    • FABORY
    • Item # 127R34
    • Mfr. Model # L55340.040.0020
    • Machine Screw, Head Type Pan, A4 Stainless Steel, Length 20mm, Drive Type Phillips, Finish Plain, Dia./Thread...More

    • Category : Machine Screws
  • Wood Screw,Size #14,3-1/2" L,PK700
    Wood Screw,Size #14,3-1/2" L,PK700
    • TM

      Grainger Choice

    • FABORY
    • Item # 163R99
    • Mfr. Model # B49876.024.0350
    • Wood Screw, Head Type Flat, Inch, Size #14, Length 3-1/2 In., Material Brass, Drive Type Phillips, Driver...More

    • Category : Wood Screws
  • 1/2" 410 Stainless Steel Self Drilling Screw with
    1/2" 410 Stainless Steel Self Drilling Screw with
    • TM

      Grainger Choice

    • FABORY
    • Item # 156F53
    • Mfr. Model # B31880.013.0050
    • Self Drilling Screw, Self Drilling, Head Type Flat, Thread Size #6-20, Head Color Standard, Length 1/2 In.,...More

    • Category : Self Drilling Screws
  • Wood Screw,Size #5,3/4" L,PK10400
    Wood Screw,Size #5,3/4" L,PK10400
    • TM

      Grainger Choice

    • FABORY
    • Item # 163T31
    • Mfr. Model # B51876.012.0075
    • Wood Screw, Head Type Flat, Inch, Size #5, Length 3/4 In., Material 18-8 Stainless Steel, Drive Type...More

    • Category : Wood Screws
  • M3-0.50 Dia./Thread (Metric Coarse), Hex Head, (A
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Cap Screws & Hex Bolts
  • Wood Screw,Size #7,3/4" L,PK7600
    Wood Screw,Size #7,3/4" L,PK7600
    • TM

      Grainger Choice

    • FABORY
    • Item # 163T41
    • Mfr. Model # B51876.015.0075
    • Wood Screw, Head Type Flat, Inch, Size #7, Length 3/4 In., Material 18-8 Stainless Steel, Drive Type...More

    • Category : Wood Screws
  • #2-56 Machine Screw, 18-8 (304) Stainless Steel,
    18-8 (304) Stainless Steel Machine Screw, Phillips, Pa
    • TM

      Grainger Choice

    • FABORY
    • Item # 126W18
    • Mfr. Model # B51122.008.0087
    • Machine Screw, Head Type Pan, 18-8 (304) Stainless Steel, Length 7/8 In., Drive Type Phillips, Finish Plain,...More

    • Category : Machine Screws
  • 10" Steel Hex Head Cap Screw, Grade 5, 1/2"-
    1/2"-20 Dia./Thread (UNF), Hex Head, Grade 5
    • TM

      Grainger Choice

    • FABORY
    • Item # 156G87
    • Mfr. Model # B01062.050.1000
    • Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 5, Fastener Finish...More

    • Category : Cap Screws & Hex Bolts
  • 4-3/4" Steel Hex Head Cap Screw, Grade 8, 3/
    3/8"-24 Dia./Thread (UNF), Hex Head, Grade 8
    • TM

      Grainger Choice

    • FABORY
    • Item # 42HP63
    • Mfr. Model # B04160.037.0475
    • Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish...More

    • Category : Cap Screws & Hex Bolts
  • Wood Screw,Size #5,1" L,PK8300
    Wood Screw,Size #5,1" L,PK8300
    • TM

      Grainger Choice

    • FABORY
    • Item # 163T32
    • Mfr. Model # B51876.012.0100
    • Wood Screw, Head Type Flat, Inch, Size #5, Length 1 In., Material 18-8 Stainless Steel, Drive Type Phillips,...More

    • Category : Wood Screws
  • #6-32 Machine Screw, Brass, 1" L, 6100 PK
    Brass Machine Screw, Phillips, Flat Head
    • TM

      Grainger Choice

    • FABORY
    • Item # 127G61
    • Mfr. Model # B48300.013.0100
    • Machine Screw, Head Type Flat, Brass, Length 1 In., Drive Type Phillips, Finish Plain, Dia./Thread Size...More

    • Category : Machine Screws
  • Wood Screw,Size #7,1" L,PK6100
    Wood Screw,Size #7,1" L,PK6100
    • TM

      Grainger Choice

    • FABORY
    • Item # 163T42
    • Mfr. Model # B51876.015.0100
    • Wood Screw, Head Type Flat, Inch, Size #7, Length 1 In., Material 18-8 Stainless Steel, Drive Type Phillips,...More

    • Category : Wood Screws
  • Wood Screw,Size #7,5/8" L,PK9000
    Wood Screw,Size #7,5/8" L,PK9000
    • TM

      Grainger Choice

    • FABORY
    • Item # 163T40
    • Mfr. Model # B51876.015.0062
    • Wood Screw, Head Type Flat, Inch, Size #7, Length 5/8 In., Material 18-8 Stainless Steel, Drive Type...More

    • Category : Wood Screws
  • Wood Screw,Size #7,1-1/2" L,PK4100
    Wood Screw,Size #7,1-1/2" L,PK4100
    • TM

      Grainger Choice

    • FABORY
    • Item # 163T44
    • Mfr. Model # B51876.015.0150
    • Wood Screw, Head Type Flat, Inch, Size #7, Length 1-1/2 In., Material 18-8 Stainless Steel, Drive Type...More

    • Category : Wood Screws
  • Wood Screw,Size #8,7/8" L,PK5500
    Wood Screw,Size #8,7/8" L,PK5500
    • TM

      Grainger Choice

    • FABORY
    • Item # 163T47
    • Mfr. Model # B51876.016.0087
    • Wood Screw, Head Type Flat, Inch, Size #8, Length 7/8 In., Material 18-8 Stainless Steel, Drive Type...More

    • Category : Wood Screws
  • #4-40 Machine Screw, 18-8 (304) Stainless Steel,
    18-8 (304) Stainless Steel Machine Screw, Slotted, Bin
    • TM

      Grainger Choice

    • FABORY
    • Item # 127C07
    • Mfr. Model # B51140.011.0018
    • Machine Screw, Head Type Binding, 18-8 (304) Stainless Steel, Length 3/16 In., Drive Type Slotted, Finish...More

    • Category : Machine Screws
  • 6-1/2" Steel Hex Head Cap Screw, Grade 8, 1-1
    1-1/8"-7 Dia./Thread (UNC), Hex Head, Grade
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 39AE16
    • Mfr. Model # A04104.112.0650
    • Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish...More

    • Category : Cap Screws & Hex Bolts
  • #6-32 Machine Screw, 18-8 (304) Stainless Steel,
    18-8 (304) Stainless Steel Machine Screw, Slotted, Fil
    • TM

      Grainger Choice

    • FABORY
    • Item # 127C61
    • Mfr. Model # B51341.013.0025
    • Machine Screw, Head Type Fillister, 18-8 (304) Stainless Steel, Length 1/4 In., Drive Type Slotted, Finish...More

    • Category : Machine Screws
  • 6-1/2" Steel Hex Head Cap Screw, Grade 8, 1-1
    1-1/8"-12 Dia./Thread (UNF), Hex Head, Grade
    • TM

      Grainger Choice

    • FABORY
    • Item # 42HV64
    • Mfr. Model # B04360.112.0650
    • Hex Head Cap Screw, System of Measurement Inch, Basic Material Steel, Material Grade Grade 8, Fastener Finish...More

    • Category : Cap Screws & Hex Bolts
  • Wood Screw,Size #7,1-1/4" L,PK4900
    Wood Screw,Size #7,1-1/4" L,PK4900
    • TM

      Grainger Choice

    • FABORY
    • Item # 163T43
    • Mfr. Model # B51876.015.0125
    • Wood Screw, Head Type Flat, Inch, Size #7, Length 1-1/4 In., Material 18-8 Stainless Steel, Drive Type...More

    • Category : Wood Screws
  • Wood Screw,Size #8,5/8" L,PK7100
    Wood Screw,Size #8,5/8" L,PK7100
    • TM

      Grainger Choice

    • FABORY
    • Item # 163T46
    • Mfr. Model # B51876.016.0062
    • Wood Screw, Head Type Flat, Inch, Size #8, Length 5/8 In., Material 18-8 Stainless Steel, Drive Type...More

    • Category : Wood Screws
  • 7/16"-14 Dia./Thread (UNC), Hex Head, (316&#
    • TM

      Grainger Choice

    • Multiple product options available

      Multiple product options available

    • Category : Cap Screws & Hex Bolts
  • 1-3/4" Stainless Steel Hex Head Cap Screw, 316, 5
    5/16"-24 Dia./Thread (UNF) Hex Head, (316&#x
    • TM

      Grainger Choice

    • GRAINGER APPROVED
    • Item # 2UPR4
    • Mfr. Model # 2UPR4
    • Hex Head Cap Screw, System of Measurement Inch, Basic Material Stainless Steel, Material Grade 316, Fastener...More

    • Category : Cap Screws & Hex Bolts
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More