Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Screws

63 results found that include 504 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • Not Graded Nylon, Plain Finish

    Not Graded Nylon, Plain Finish
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, and Thread Direction Right Hand; Varies by System of Measurement, Dia./Thread Size, Thread Style, Screw Grade/Class, Fastener Finish,...More

  • Category : Hex Head Cap Screws
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Nylon Machine Screw, Slotted, Round Head

    Nylon Machine Screw, Slotted, Round Head
  • Multiple product options available

    Machine Screw, Head Type Round, Nylon, Drive Type Slotted, Finish Natural, Temp. Range (F) -40 to 185 and Meets/Exceeds IFI; Varies by Thread Size and Length

  • Category : Machine Screws
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Nylon Machine Screw, Slotted, Binding Head

    Nylon Machine Screw, Slotted, Binding Head
  • Multiple product options available

    Machine Screw, Head Type Binding, Nylon, Drive Type Slotted, Finish Natural, Temp. Range (F) -40 to 185 and Meets/Exceeds IFI; Varies by Thread Size and Length

  • Category : Machine Screws
  • TM

    Grainger Choice

  • Grade 5 Steel, Chrome Plated Finish

    Grade 5 Steel, Chrome Plated Finish
  • Multiple product options available

    Hex Head Cap Screw, Thread Type UNC (Coarse), and Thread Direction Right Hand; Varies by Head Type, System of Measurement, Dia./Thread Size, Thread Style, Screw...More

  • Category : Hex Head Cap Screws
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Nylon Machine Screw, Slotted, Pan

    Nylon Machine Screw, Slotted, Pan
  • Multiple product options available

    Machine Screw, Head Type Pan, Nylon, Drive Type Slotted and Finish Natural; Varies by Thread Size and Length

  • Category : Machine Screws
FlatHead Scrw Asst,Chr,120PC,24Szs
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • FlatHead Scrw Asst, Chr, 120PC, 24Szs

    FlatHead Scrw Asst,Chr,120PC,24Szs
  • Item # 4GUX4
  • Mfr. Model # MK573H
  • Screw Assortment, Type Flat Head, Head Type Standard, Alloy Steel, Finish Chrome, Number of Pieces 120,...More

  • Category : Fastener Assortments
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Nylon Machine Screw, Slotted, Flat Head

    Nylon Machine Screw, Slotted, Flat Head
  • Multiple product options available

    Machine Screw, Head Type Flat, Nylon, Drive Type Slotted, Finish Natural and Temp. Range (F) -40 to 185; Varies by Thread Size and Length

  • Category : Machine Screws
Thumb Screw,knurl,10-24x1/2 L,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knurl, 10-24x1/2 L, PK10

    Thumb Screw,knurl,10-24x1/2 L,PK10
  • Item # 4NHT6
  • Mfr. Model # 091024050T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 10-24, Length 1/2 In, Nylon, Finish Natural, Head Width...More

  • Category : Thumb Screws
Thumb Screw,knurl,10-32x3/8 L,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knurl, 10-32x3/8 L, PK10

    Thumb Screw,knurl,10-32x3/8 L,PK10
  • Item # 4NHU3
  • Mfr. Model # 091032037T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 10-32, Length 3/8 In, Nylon, Finish Natural, Head Width...More

  • Category : Thumb Screws
Thumb Screw,knurl,6-32x1/4 L,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knurl, 6-32x1/4 L, PK10

    Thumb Screw,knurl,6-32x1/4 L,PK10
  • Item # 4NHV2
  • Mfr. Model # 090632025T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 6-32, Length 1/4 In, Nylon, Finish Natural, Head Width 0.360...More

  • Category : Thumb Screws
Thumb Screw,knurl,3/8-16x1/2 L,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knurl, 3/8-16x1/2 L, PK5

    Thumb Screw,knurl,3/8-16x1/2 L,PK5
  • Item # 4NHU5
  • Mfr. Model # 0937516050T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 3/8-16, Length 1/2 In, Nylon, Finish Natural, Head Width...More

  • Category : Thumb Screws
Thumb Screw,knurl,1/4-20x1 L,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knurl, 1/4-20x1 L, PK10

    Thumb Screw,knurl,1/4-20x1 L,PK10
  • Item # 4NHT2
  • Mfr. Model # 092520100T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 1/4-20, Length 1 In, Nylon, Finish Natural, Head Width 0.540...More

  • Category : Thumb Screws
Thumb Screw,knurl,8-32x1/2 L,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knurl, 8-32x1/2 L, PK10

    Thumb Screw,knurl,8-32x1/2 L,PK10
  • Item # 4NHV5
  • Mfr. Model # 090832050T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 8-32, Length 1/2 In, Nylon, Finish Natural, Head Width 0.425...More

  • Category : Thumb Screws
Thumb Screw,knrl,1/4-20x1/2 L,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knrl, 1/4-20x1/2 L, PK10

    Thumb Screw,knrl,1/4-20x1/2 L,PK10
  • Item # 4NHT3
  • Mfr. Model # 092520050T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 1/4-20, Length 1/2 In, Nylon, Finish Natural, Head Width...More

  • Category : Thumb Screws
Thumb Screw,knurl,3/8-16x1 L,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knurl, 3/8-16x1 L, PK5

    Thumb Screw,knurl,3/8-16x1 L,PK5
  • Item # 4NHU4
  • Mfr. Model # 0937516100T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 3/8-16, Length 1 In, Nylon, Finish Natural, Head Width 0.687...More

  • Category : Thumb Screws
Thumb Screw,knurl,8-32x3/4 L,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knurl, 8-32x3/4 L, PK10

    Thumb Screw,knurl,8-32x3/4 L,PK10
  • Item # 4NHV7
  • Mfr. Model # 090832075T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 8-32, Length 3/4 In, Nylon, Finish Natural, Head Width 0.425...More

  • Category : Thumb Screws
Thumb Screw,knrl,1/4-20x3/4 L,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knrl, 1/4-20x3/4 L, PK10

    Thumb Screw,knrl,1/4-20x3/4 L,PK10
  • Item # 4NHT4
  • Mfr. Model # 092520075T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 1/4-20, Length 3/4 In, Nylon, Finish Natural, Head Width...More

  • Category : Thumb Screws
5/8" Nylon Machine Screw with Flat Head Type and&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 5/8" Nylon Machine Screw with Flat Head Type and Natural Finish; PK50

    Nylon Machine Screw, Slotted, Flat Head
  • Item # 4AHK9
  • Mfr. Model # 020632A062
  • Machine Screw, Head Type Flat, Nylon, Length 5/8", Thread Length -, Drive Type Slotted, Finish Natural,...More

  • Category : Machine Screws
Thumb Screw,knurl,10-32x3/4 L,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knurl, 10-32x3/4 L, PK10

    Thumb Screw,knurl,10-32x3/4 L,PK10
  • Item # 4NHU2
  • Mfr. Model # 091032075T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 10-32, Length 3/4 In, Nylon, Finish Natural, Head Width...More

  • Category : Thumb Screws
Thumb Screw,knurl,10-32x1/2 L,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knurl, 10-32x1/2 L, PK10

    Thumb Screw,knurl,10-32x1/2 L,PK10
  • Item # 4NHT9
  • Mfr. Model # 091032050T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 10-32, Length 1/2 In, Nylon, Finish Natural, Head Width...More

  • Category : Thumb Screws
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Nylon Machine Screw, Hex, Hex Head

    Nylon Machine Screw, Hex, Hex Head
  • Multiple product options available

    Machine Screw, Head Type Hex, Nylon, Drive Type Hex, Finish Natural, Temp. Range (F) -40 to 185 and Meets/Exceeds IFI; Varies by Thread Size and Length

  • Category : Machine Screws
Thumb Screw,knurl,6-32x1/2 L,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knurl, 6-32x1/2 L, PK10

    Thumb Screw,knurl,6-32x1/2 L,PK10
  • Item # 4NHV1
  • Mfr. Model # 090632050T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 6-32, Length 1/2 In, Nylon, Finish Natural, Head Width 0.360...More

  • Category : Thumb Screws
Thumb Screw,knrl,1/4-20x1 1/2,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knrl, 1/4-20x1 1/2, PK10

    Thumb Screw,knrl,1/4-20x1 1/2,PK10
  • Item # 4NHR7
  • Mfr. Model # 092520150T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 1/4-20, Length 1 1/2 In, Nylon, Finish Natural, Head Width...More

  • Category : Thumb Screws
Thumb Screw,knurl,8-32x3/8 L,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knurl, 8-32x3/8 L, PK10

    Thumb Screw,knurl,8-32x3/8 L,PK10
  • Item # 4NHV8
  • Mfr. Model # 090832037T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 8-32, Length 3/8 In, Nylon, Finish Natural, Head Width 0.425...More

  • Category : Thumb Screws
Thumb Screw,knurl,10-32x2 L,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knurl, 10-32x2 L, PK10

    Thumb Screw,knurl,10-32x2 L,PK10
  • Item # 4NHU1
  • Mfr. Model # 091032200T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 10-32, Length 2 In, Nylon, Finish Natural, Head Width 0.425...More

  • Category : Thumb Screws
Thumb Screw,knurl,10-32x1 L,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knurl, 10-32x1 L, PK10

    Thumb Screw,knurl,10-32x1 L,PK10
  • Item # 4NHT8
  • Mfr. Model # 091032100T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 10-32, Length 1 In, Nylon, Finish Natural, Head Width 0.425...More

  • Category : Thumb Screws
Thumb Screw,knurl,5/16-18x1 L,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knurl, 5/16-18x1 L, PK5

    Thumb Screw,knurl,5/16-18x1 L,PK5
  • Item # 4NHU7
  • Mfr. Model # 0931218100T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 5/16-18, Length 1 In, Nylon, Finish Natural, Head Width...More

  • Category : Thumb Screws
Thumb Screw,knurl,3/8-16x1 1/2,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knurl, 3/8-16x1 1/2, PK5

    Thumb Screw,knurl,3/8-16x1 1/2,PK5
  • Item # 4NHR9
  • Mfr. Model # 0937516150T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 3/8-16, Length 1 1/2 In, Nylon, Finish Natural, Head Width...More

  • Category : Thumb Screws
Thumb Screw,knurl,8-32x1 L,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knurl, 8-32x1 L, PK10

    Thumb Screw,knurl,8-32x1 L,PK10
  • Item # 4NHW1
  • Mfr. Model # 090832100T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 8-32, Length 1 In, Nylon, Finish Natural, Head Width 0.425...More

  • Category : Thumb Screws
Thumb Screw,knrl,1/4-20x1 1/4,PK10
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, knrl, 1/4-20x1 1/4, PK10

    Thumb Screw,knrl,1/4-20x1 1/4,PK10
  • Item # 4NHR8
  • Mfr. Model # 092520125T
  • Thumb Screw, Knurled, Tip Type Flat, Thread Size 1/4-20, Length 1 1/4 In, Nylon, Finish Natural, Head Width...More

  • Category : Thumb Screws
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More