Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Screws

689 results found that include 2,646 products

Filter Results By

Applied Filters

Clear All

Results per page:  16 | 32 | 48
Screw Refill,PK20
Screw Refill,PK20
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1YY63
  • Mfr. Model # 1YY63
  • Self Drilling Screw Refill, Hex Washer Head, Steel, Zinc Plated Finish, 12-14 X 1 In, For Use With 1YY55,...More

  • Category : Fastener Assortment Refills
Plastic Screw Cover, White; PK100
Plastic Screw Cover, White; PK100
Sheet Metal Screw, Hex Washer Head
1/2"-13 Dia./Thread Size Hex Head, 18-8 (304)
Plastic Screw Cover, White; PK15
Plastic Screw Cover, White; PK15
3" Carbon Steel Drywall Screws with Bugle Head Type&#x
3" Carbon Steel Drywall Screws with Bugle Head Type&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1NB49
  • Mfr. Model # 1NB49
  • Drywall Screw, Standard, Countersunk Bugle Head, Sharp Point, Steel, Black Phosphate Finish, Size #8, Length...More

  • Category : Drywall Screws
Vinyl Thread Protector, White; PK40
Vinyl Thread Protector, White; PK40
1-3/4" Steel Multi-Material Screw with Flat Head Type&
1-3/4" Steel Multi-Material Screw with Flat Head Type&
1" Carbon Steel Drywall Screws with Bugle Head Type&#x
1" Carbon Steel Drywall Screws with Bugle Head Type&#x
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 3JHH2
  • Mfr. Model # 3JHH2
  • Drywall Screw, Bugle Head, Head Type Flat, Size #6, Length 1 In, Point Type Sharp, Steel, Finish Black...More

  • Category : Drywall Screws
Screw Refill,PK20
Screw Refill,PK20
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1YY64
  • Mfr. Model # 1YY64
  • Self Drilling Screw Refill, Hex Washer Head, Steel, Zinc Plated Finish, 1/4-14 X 3/4 In, For Use With 1YY55,...More

  • Category : Fastener Assortment Refills
Deck Screw,Flat Head,#8 x 3 In,PK90
Deck Screw,Flat Head,#8 x 3 In,PK90
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 2XB16
  • Mfr. Model # 2XB16
  • Deck Screw, Flat Head, Size #8, Length 3 In, Steel, Galvanized Finish, Drive Type Phillips, Driver Size #2,...More

  • Category : Deck Screws
Deck Screw,Flat Head,#8x2 1/2 In,PK130
Deck Screw,Flat Head,#8x2 1/2 In,PK130
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 2XB12
  • Mfr. Model # 2XB12
  • Deck Screw, Flat Head, Size #8, Length 2 1/2 In, Steel, Galvanized Finish, Drive Type Phillips, Driver Size...More

  • Category : Deck Screws
1/2"-13 Dia./Thread Size Hex Head, Grade 8 Steel,
Screw Refill,PK30
Screw Refill,PK30
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1YY56
  • Mfr. Model # 1YY56
  • Self Drilling Screw Refill, Hex Washer Head, Steel, Zinc Plated Finish, 8-18 X 1/2 In, For Use With 1YY55,...More

  • Category : Fastener Assortment Refills
Hex Bolt Refill,1/4-20x3/4L,PK10
Hex Bolt Refill,1/4-20x3/4L,PK10
1-1/4" Carbon Steel Drywall Screws with Bugle Head
1-1/4" Carbon Steel Drywall Screws with Bugle Head
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 2BU23
  • Mfr. Model # 2BU23
  • Drywall Screw, Standard, Countersunk Bugle Head, Sharp Point, Steel, Black Phosphate Finish, Size #6, Length...More

  • Category : Drywall Screws
3/4"-16 Dia./Thread Size Hex Head, Grade 5 Steel,
Sheet Metal Screw, Pan Head
  • TM

    Grainger Choice

  • Multiple product options available

    Sheet Metal Screw and Head Type Pan; Varies by Material, Finish, Size, Length and Drive Type

  • Category : Sheet Metal Screws
7/16"-14 Dia./Thread Size Hex Head, Grade 8 Steel
3/8"-16 Dia./Thread Size Hex Head, Grade 8 Steel,
A2 Stainless Steel (Comparable to 18-8 Stainless Steel)
M10-1.50 Dia./Thread Size Hex Head, Class 8.8 Steel, Z
Deck Screw,Flat Head,#8 x 2 In,PK635
Deck Screw,Flat Head,#8 x 2 In,PK635
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 2XA98
  • Mfr. Model # 2XA98
  • Deck Screw, Flat Head, Size #8, Length 2 In, Steel, Galvanized Finish, Drive Type Dual Torque, Driver Size...More

  • Category : Deck Screws
M12-1.75 Dia./Thread Size Hex Head, Class 8.8 Steel, Z
Brass Machine Screw, Phillips, Flat Head
  • TM

    Grainger Choice

  • Multiple product options available

    Machine Screw, Head Type Flat, Brass, Drive Type Phillips, Finish Plain, Head Angle (Deg.) 82 and Meets/Exceeds ASME B18.6.3; Varies by Thread Size and Length

  • Category : Machine Screws
Particleboard Screw,Flat,#6x1 5/8,PK100
Particleboard Screw,Flat,#6x1 5/8,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 2XA12
  • Mfr. Model # 2XA12
  • Particleboard Screw, Flat Head, Size #6, Length 1 5/8 In, Carbon Steel, Yellow Zinc Finish, Drive Type...More

  • Category : Wood Screws
Hex Bolt Refill,1/2-13x1 1/4L,PK4
Hex Bolt Refill,1/2-13x1 1/4L,PK4
2-1/2" Carbon Steel Drywall Screws with Bugle Head
2-1/2" Carbon Steel Drywall Screws with Bugle Head
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Item # 1NB47
  • Mfr. Model # 1NB47
  • Drywall Screw, Standard, Countersunk Bugle Head, Sharp Point, Steel, Black Phosphate Finish, Size #8, Length...More

  • Category : Drywall Screws
Steel Washer Assortment, Zinc Finish
Flat Self Drilling Screw
  • TM

    Grainger Choice

  • Multiple product options available

    Self Drilling Screw and Head Type Flat; Varies by Type, Thread Size, Material, Finish, Head Color, Length, Drive Type, Head Dia. and Head Height

  • Category : Self Drilling Screws
Self-Piercing Screw, Hex Washer Head
Slotted Hex Self-Piercing Screw, Hex Washer Head With Neopr
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More