Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Screws

320 Results Found that Include 1,637 Products

Results per page:  16 | 32 | 48
Self drill Screw,Pan ,#6,3/4 In,PK10000
Deck Screw,SS,Flat,#10 x 3,PK372
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Deck Screw, SS, Flat, #10 x 3, PK372 Deck Screw,SS,Flat,#10 x 3,PK372
  • Item # 5JUP8
  • Mfr. Model # 5JUP8
  • Deck Screw, Head Type Flat, Size #10, Length 3 In, 305 Stainless Steel, Drive Type Star, Driver Size T25,...More

  • Category : Deck Screws
Self drill Screw,Hex,#10,2 In L,PK3000
Deck Screw,Ceramic,#9 x 3,PK2000
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Deck Screw, Ceramic, #9 x 3, PK2000 Deck Screw,Ceramic,#9 x 3,PK2000
  • Item # 5JUK2
  • Mfr. Model # 5JUK2
  • Deck Screw, Head Type Flat, Size #9, Length 3 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type Star,...More

  • Category : Deck Screws
1" 18-8 Stainless Steel Tamper Resistant Screw with Bu
Self drill Screw,Pan,#6,1/2 In L,PK15000
Self drill Screw,Pan,#6,5/8 In L,PK12000
  • TM

    Grainger Choice

  • Grade 8 Steel, Zinc Yellow Finish Grade 8 Steel, Zinc Yellow Finish
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Thread Type UNC (Coarse), and Thread Direction Right Hand; Varies by System of Measurement, Dia./Thread Size, Thread Style, Screw...More

  • Category : Hex Head Cap Screws
  • TM

    Grainger Choice

  • Grade 5 Steel, Zinc Plated Finish Grade 5 Steel, Zinc Plated Finish
  • Multiple product options available

    Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Thread Type UNC (Coarse), Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish NL-19®,...More

  • Category : Hex Head Cap Screws
Shldr Scrw,1Dia X4 Lth 188 SS,PK2
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shldr Scrw, 1Dia X4 Lth 188 SS, PK2 Shldr Scrw,1Dia X4 Lth 188 SS,PK2
  • Item # 2DMX9
  • Mfr. Model # 2DMX9
  • Shoulder Screw, Standard, 18-8 Stainless Steel, Head Style Socket, Thread Size 3/4-10, Drive Type Hex, Drive...More

  • Category : Shoulder Screws
Shoulder Scr,MS,SS,5/16-18x1/2,Pk5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Scr, MS, SS, 5/16-18x1/2, Pk5 Shoulder Scr,MS,SS,5/16-18x1/2,Pk5
  • Item # 5GTW9
  • Mfr. Model # MS51576-33
  • Shoulder Screw, Military Spec, 303 Stainless Steel, Finish Passivate per QQ-P-35,TYPE 2, Head Style Plain,...More

  • Category : Shoulder Screws
Self drill Screw,#6,1 1/8 In L,PK10000
1-7/16" 410 Stainless Steel Self Drilling Screw with&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1-7/16" 410 Stainless Steel Self Drilling Screw with Wafer Head Type and Xylan Finish Wafer Self Drilling Screw
  • Item # 3JGX9
  • Mfr. Model # F10C144WDM-G1M
  • Driver Size #2, For Attaching 3/4 In. Plywood and OSB to Steel Studs, Xylan Coating Finish, Self Drilling...More

  • Category : Self Drilling Screws
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Washer Self Drilling Screw Hex Washer Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw and Head Type Hex Washer; Varies by Type, Thread Size, Material, Finish, Head Color, Length, Drive Type, Head Dia. and Head Height

  • Category : Self Drilling Screws
Self drill Screw,Pan,#8,1 1/2 In,PK5000
Self drill Screw,Hex,#12,1 In L,PK3500
Deck Screw,Ceramic,#9x2 1/2,Pk2500
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Deck Screw, Ceramic, #9x2 1/2, Pk2500 Deck Screw,Ceramic,#9x2 1/2,Pk2500
  • Item # 5JUK1
  • Mfr. Model # 5JUK1
  • Deck Screw, Head Type Flat, Size #9, Length 2 1/2 In, Steel, Finish 1000 Hour Bronze Ceramic, Drive Type...More

  • Category : Deck Screws
Hex Cap Screw Asst,771 Pc,24 Szs
  • ARMOR COAT
  • Hex Cap Screw Asst, 771 Pc, 24 Szs Grade 8 Steel Standard Hex Head Cap Screw Assortment, Armor Coat Finish
  • Item # 5DKD1
  • Mfr. Model # UST900001
  • 771-Piece Hex Head Cap Screw Grade 8 Assortment, Type Standard, Steel, Finish Armor Coat, Size 1/4-20,...More

  • Category : Fastener Assortments
Shoulder Screw,3/4-10 x 2 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 3/4-10 x 2 In L Shoulder Screw,3/4-10 x 2 In L
  • Item # 25L521
  • Mfr. Model # STR60201C32
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 3/4-10, Drive...More

  • Category : Shoulder Screws
Shoulder Screw,3/4-10 x 2 1/4 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 3/4-10 x 2 1/4 In L Shoulder Screw,3/4-10 x 2 1/4 In L
  • Item # 25L522
  • Mfr. Model # STR60201C36
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 3/4-10, Drive...More

  • Category : Shoulder Screws
Shoulder Screw,5/8-11 x 7 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 5/8-11 x 7 In L Shoulder Screw,5/8-11 x 7 In L
  • Item # 25L514
  • Mfr. Model # STR60234C112
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 5/8-11, Drive...More

  • Category : Shoulder Screws
Shoulder Screw,3/4-10 x 2 1/2 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 3/4-10 x 2 1/2 In L Shoulder Screw,3/4-10 x 2 1/2 In L
  • Item # 25L523
  • Mfr. Model # STR60201C40
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 3/4-10, Drive...More

  • Category : Shoulder Screws
Shoulder Screw,1/2-13 x 7 1/2 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 1/2-13 x 7 1/2 In L Shoulder Screw,1/2-13 x 7 1/2 In L
  • Item # 25L488
  • Mfr. Model # STR60258C120
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 1/2-13, Drive...More

  • Category : Shoulder Screws
Socket Head Cap Screw, Steel, #10 Thread Dia., 4"
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Socket Head Cap Screw, Steel, #10 Thread Dia., 4" Length under Head Steel Socket Head Cap Screw
  • Item # 22TW24
  • Mfr. Model # U07040.019.0400
  • Socket Head Cap Screw, Standard, #10-32, Material Steel, Black Oxide Finish, Thread Size 32, Drive Type Hex...More

  • Category : Socket Head Cap Screws
Shoulder Screw,3/4-10 x 2 3/4 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 3/4-10 x 2 3/4 In L Shoulder Screw,3/4-10 x 2 3/4 In L
  • Item # 25L524
  • Mfr. Model # STR60201C44
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 3/4-10, Drive...More

  • Category : Shoulder Screws
Shoulder Screw,1/2-13 x 8 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 1/2-13 x 8 In L Shoulder Screw,1/2-13 x 8 In L
  • Item # 25L489
  • Mfr. Model # STR60258C128
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 1/2-13, Drive...More

  • Category : Shoulder Screws
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 18-8 Stainless Steel Socket Head Cap Screw 18-8 Stainless Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material 18-8 Stainless Steel, Plain, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size and...More

  • Category : Socket Head Cap Screws
2" Steel Drywall Screws with Flat Countersunk Head Typ
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 2" Steel Drywall Screws with Flat Countersunk Head Type; PK4000 2" Steel Drywall Screws with Flat Countersunk Head Type; PK4000
  • Item # 32MR93
  • Mfr. Model # B31300.016.0200
  • Drywall Screws, Head Type Flat Countersunk, Size #8, Length 2 In., Point Type Self Tapping, Steel, Finish...More

  • Category : Drywall Screws
3" Steel Drywall Screws with Flat Countersunk Head Typ
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 3" Steel Drywall Screws with Flat Countersunk Head Type; PK3000 3" Steel Drywall Screws with Flat Countersunk Head Type; PK3000
  • Item # 32MR85
  • Mfr. Model # B31300.013.0300
  • Drywall Screws, Head Type Flat Countersunk, Size #6, Length 3 In., Point Type Self Tapping, Steel, Finish...More

  • Category : Drywall Screws
Shoulder Screw,3/4-10 x 4 In L
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, 3/4-10 x 4 In L Shoulder Screw,3/4-10 x 4 In L
  • Item # 25L527
  • Mfr. Model # STR60201C64
  • Shoulder Screw, Socket Head, 316 Stainless Steel, Finish None, Head Style Socket, Thread Size 3/4-10, Drive...More

  • Category : Shoulder Screws
Screw Assortment,Hex Washer/Dr,1263 Pc
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Screw Assortment, Hex Washer/Dr, 1263 Pc Steel Sheet Metal Screw Assortment, Zinc Finish
  • Item # 1PJD1
  • Mfr. Model # 1PJD1
  • Sheet Metal Screw Assortment, Hex Washer Head Type, Steel, Zinc Plated Finish, #8 to 3/8 In, Length 1/2 to 1...More

  • Category : Fastener Assortments
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More