Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Screws

436 Results Found that Include 1,447 Products

Results per page:  16 | 32 | 48
3/4" Alloy Steel Socket Set Screw with Black Oxid
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 12.9 Steel, Metric Socket Head Cap Screw 12.9 Steel, Metric Socket Head Cap Screw
  • Multiple product options available

    Metric Socket Head Cap Screw, Head Type Standard, Material 12.9 Alloy Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Thread Dia., Thread Size,...More

  • Category : Socket Head Cap Screws
Hex Lag Screw,Gr 2,3/8 x 5In,PK50
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Lag Screw, Gr 2,3/8 x 5In, PK50 Hex Lag Screw,Gr 2,3/8 x 5In,PK50
  • Item # 1LE58
  • Mfr. Model # U08450.037.0500
  • Hex Head Lag Screw, Low Carbon Steel, Finish Hot Dipped Galvanized, Grade 1, Size 3/8 In., Length 5 In.,...More

  • Category : Hex Head Lag Screws
Hex Lag Screw,Zinc Plated,1/4x6,PK50
  • TM

    Grainger Choice

  • A2 Stainless Steel, Plain Finish A2 Stainless Steel, Plain Finish
  • Multiple product options available

    Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Thread Type Metric, Basic Material Steel, Thread Direction Right Hand, and Temp. Range -58° to 302°;...More

  • Category : Hex Head Cap Screws
Multi Screw Kit,195 PC
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Alloy Steel Socket Head Cap Screw Alloy Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material Alloy Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size, Length under Head and...More

  • Category : Socket Head Cap Screws
  • Grade 5 Steel, Zinc Plated Finish Grade 5 Steel, Zinc Plated Finish
  • Multiple product options available

    Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Thread Type UNC (Coarse), Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish NL-19®,...More

  • Category : Hex Head Cap Screws
  • Grade 8 Steel, Zinc Yellow Finish Grade 8 Steel, Zinc Yellow Finish
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Thread Type UNC (Coarse), and Thread Direction Right Hand; Varies by System of Measurement, Dia./Thread Size, Thread Style, Screw...More

  • Category : Hex Head Cap Screws
Multi Screw Kit,535 PC
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Multi Screw Kit, 535 PC Steel Sheet Metal Screw Assortment, Zinc Finish
  • Item # 2NE68
  • Mfr. Model # 2NE68
  • Sheet Metal Screw Assortment, Pan Head, Steel, Zinc Plated Finish, #6 to #14, Length 1/2 to 1 1/2 In,...More

  • Category : Fastener Assortments
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 18-8 Stainless Steel Socket Head Cap Screw 18-8 Stainless Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material 18-8 Stainless Steel, Plain, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size and...More

  • Category : Socket Head Cap Screws
2-1/2" Carbon Steel Drywall Screws with Bugle Head
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 2-1/2" Carbon Steel Drywall Screws with Bugle Head Type; PK580 2-1/2" Carbon Steel Drywall Screws with Bugle Head Type; PK580
  • Item # 1NB47
  • Mfr. Model # 1NB47
  • Drywall Screw, Standard, Countersunk Bugle Head, Sharp Point, Steel, Black Phosphate Finish, Size #8, Length...More

  • Category : Drywall Screws
  • TM

    Grainger Choice

  • Class 8.8 Steel, Zinc Plated Finish Class 8.8 Steel, Zinc Plated Finish
  • Multiple product options available

    Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Thread Type Extra Fine, Basic Material Steel, Thread Direction Right Hand, and Temp. Range -58° to...More

  • Category : Hex Head Cap Screws
Screw And Washer Kit,260 Pcs
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Screw And Washer Kit, 260 Pcs Screw And Washer Kit,260 Pcs
  • Item # 1ZA73
  • Mfr. Model # 1ZA73
  • Screw and Washer Kit, Self Drilling, Hex Head, Steel, Zinc Plated Finish, Hex, Washers #8 to 1/4 In and...More

  • Category : Fastener Assortments
Timber Screw, 1/4" Size, 4" Length, 2" Threa
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Timber Screw, 1/4" Size, 4" Length, 2" Thread Length, Hex Washer Head Type Timber Screws
  • Item # 1NA88
  • Mfr. Model # 1NA88
  • Timber Screw, Hex Washer Head Type, Size 1/4 In., Length 4 In., Thread Length 2 In., Hex Size 5/16 In., Head...More

  • Category : Timber Screws
Screw Assortment
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Screw Assortment Steel Machine Screw Assortment, Zinc Finish
  • Item # 1ZA56
  • Mfr. Model # 1ZA56
  • Machine Screw Assortment, Flat Head, Steel, Zinc Plated Finish, Phillips, #6 to 1/4 In, Length 1/2 to 2 In,...More

  • Category : Fastener Assortments
Deck Screw,Flat Head,#10x3 1/2 In,PK280
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Deck Screw, Flat Head, #10x3 1/2 In, PK280 Deck Screw,Flat Head,#10x3 1/2 In,PK280
  • Item # 2XB18
  • Mfr. Model # 2XB18
  • Deck Screw, Flat Head, Size #10, Length 3 1/2 In, Steel, Galvanized Finish, Drive Type Dual Torque, Driver...More

  • Category : Deck Screws
2" 1018-1022 Steel Drywall Screws with Bugle Head Type
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 316 Stainless Steel Standard Socket Head Cap Screw 316 Stainless Steel Standard Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Head Type Standard, Material 316 Stainless Steel, Plain, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Thread Dia., Thread Size...More

  • Category : Socket Head Cap Screws
Shoulder Screw,Alloy Stl,3/4-10x2-1/2 In
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, Alloy Stl, 3/4-10x2-1/2 In Shoulder Screw,Alloy Stl,3/4-10x2-1/2 In
  • Item # 5MXX1
  • Mfr. Model # 5MXX1
  • Shoulder Screw, Standard, Alloy Steel, Plain Finish, Head Style Standard, Thread Size 3/4-10, Drive Type Hex...More

  • Category : Shoulder Screws
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Steel Socket Head Cap Screw Steel Socket Head Cap Screw
  • Multiple product options available

    Socket Head Cap Screw, Material Steel, Drive Type Hex Socket and Thread Direction Right Hand; Varies by Head Type, Thread Dia., Thread Size, Length under Head and Finish

  • Category : Socket Head Cap Screws
Shoulder Screw,Hex,10-24,3/4,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Shoulder Screw, Hex, 10-24,3/4, PK5 Shoulder Screw,Hex,10-24,3/4,PK5
  • Item # 6JY30
  • Mfr. Model # 24. Oct 4433
  • Shoulder Screw, Precision, 18-8 Stainless Steel, Plain Finish, Hex Socket Drive Type, Drive Size 1/8, Thread...More

  • Category : Shoulder Screws
5" Low Carbon Steel Washer Head Lag Screw with Ye
Deck Screw,#7,1 lb.,PK156
  • SPAX
  • Deck Screw, #7,1 lb., PK156 Deck Screw,#7,1 lb.,PK156
  • Item # 6PY11
  • Mfr. Model # 4577000450416
  • Deck Screw, Flat Head, Stainless Steel, Plain Finish, Square, Size #7, Length 1 5/8 In, Driver Size #2,...More

  • Category : Deck Screws
3" 1018-1022 Steel Drywall Screws with Bugle Head Type
1-5/8" 1018-1022 Steel Drywall Screws with Bugle Head&
  • TM

    Grainger Choice

  • Class 8.8 Steel, Plain Finish Class 8.8 Steel, Plain Finish
  • Multiple product options available

    Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Basic Material Steel, and Thread Direction Right Hand; Varies by Dia./Thread Size, Thread Style,...More

  • Category : Hex Head Cap Screws
50mm A2 Stainless Steel Set Screw with Plain Finish;&#
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 50mm A2 Stainless Steel Set Screw with Plain Finish; PK5 50mm A2 Stainless Steel Set Screw with Plain Finish; PK5
  • Item # 31KA94
  • Mfr. Model # M51240.200.0050
  • Set Screw, A2 Stainless Steel, Finish Plain, Thread Size M20 x 2.50mm, Point Type Flat, Point Material A2...More

  • Category : Socket Set Screws
Shoulder Screw,316 SS,1/4-20,3/4in. L
  • ACCURATE MFD PRODUCTS
  • Shoulder Screw, 316 SS, 1/4-20,3/4in. L Shoulder Screw,316 SS,1/4-20,3/4in. L
  • Item # 45GC75
  • Mfr. Model # STR40251C12H
  • Shoulder Screw, Imperial, 316 Stainless Steel, Plain Finish, Head Style Standard, System of Measurement Inch,...More

  • Category : Shoulder Screws
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More