Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Applied Filters

Clear All

Screws

587 results found that include 2,918 products

Results per page:  16 | 32 | 48
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Sheet Metal Screw, Pan Head Sheet Metal Screw, Pan Head
  • Multiple product options available

    Sheet Metal Screw and Head Type Pan; Varies by Material, Finish, Size, Length and Drive Type

  • Category : Sheet Metal Screws
  • TM

    Grainger Choice

  • Grade 5 Steel, Zinc Plated Finish Grade 5 Steel, Zinc Plated Finish
  • Multiple product options available

    Hex Head Cap Screw, System of Measurement Inch, Head Type Hex, Thread Type UNC (Coarse), Basic Material Stainless Steel, Screw Grade/Class 316, Fastener Finish NL-19®,...More

  • Category : Hex Head Cap Screws
  • TM

    Grainger Choice

  • Grade 8 Steel, Zinc Yellow Finish Grade 8 Steel, Zinc Yellow Finish
  • Multiple product options available

    Hex Head Cap Screw, Head Type Hex, Thread Type UNC (Coarse), and Thread Direction Right Hand; Varies by System of Measurement, Dia./Thread Size, Thread Style, Screw...More

  • Category : Hex Head Cap Screws
1-1/4" Steel Drywall Screws with Flat Countersunk Head
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1-1/4" Steel Drywall Screws with Flat Countersunk Head Type; PK500 1-1/4" Steel Drywall Screws with Flat Countersunk Head Type; PK500
  • Item # 32MT20
  • Mfr. Model # U31300.013.0125
  • Drywall Screws, Head Type Flat Countersunk, Size #6, Length 1-1/4 In., Point Type Self Tapping, Steel, Finish...More

  • Category : Drywall Screws
  • TM

    Grainger Choice

  • A2 Stainless Steel, Plain Finish A2 Stainless Steel, Plain Finish
  • Multiple product options available

    Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Thread Type Metric, Basic Material Steel, Thread Direction Right Hand, and Temp. Range -58° to 302°;...More

  • Category : Hex Head Cap Screws
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Washer Self Drilling Screw Hex Washer Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw and Head Type Hex Washer; Varies by Type, Thread Size, Material, Finish, Head Color, Length, Drive Type, Head Dia. and Head Height

  • Category : Self Drilling Screws
1" Steel Multi-Material Screw with Flat Head Type amd&
1-1/2" Steel Multi-Material Screw with Flat Head Type&
Hex Lag Screw,1/4x1 1/4 L,PK100
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Hex Lag Screw, 1/4x1 1/4 L, PK100 Hex Lag Screw,1/4x1 1/4 L,PK100
  • Item # 1LB68
  • Mfr. Model # U08280.025.0125
  • Hex Head Lag Screw, Low Carbon Steel, Finish Zinc Plated, Grade 1, Size 1/4 In., Length 1-1/4 In., Screw Size...More

  • Category : Hex Head Lag Screws
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Low Carbon Steel Stove Bolt, Slotted, Flat Head Low Carbon Steel Stove Bolt, Slotted, Flat Head
  • Multiple product options available

    Stove Bolt, Head Type Flat, Low Carbon Steel, Drive Type Slotted, Finish Zinc-Plated, Head Angle (Deg.) 82, Temp. Range (F) 0 - +375, Tensile Strength (PSI) 60,000,...More

  • Category : Machine Screws
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Tapping Sheet Metal Screw, Pan Head Tapping Sheet Metal Screw, Pan Head
  • Multiple product options available

    Tapping Sheet Metal Screw, Head Type Pan, 18-8 Stainless Steel, Finish Plain, Head Angle (Deg.) —, Application — and Meets/Exceeds ANSI/ASME B18.6.4 and SAE J933 and...More

  • Category : Sheet Metal Screws
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • K-Lath Self Drilling Screw K-Lath Self Drilling Screw
  • Multiple product options available

    Self Drilling Screw, Self Drilling, Head Type K-Lath, Drive Type Phillips and Driver Size #2; Varies by Thread Size, Material, Finish, Head Color, Length, Head Dia. and...More

  • Category : Self Drilling Screws
Thumb Screw,Spd,1/4-20,1 1/2L,PK25
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Spd, 1/4-20,1 1/2L, PK25 Thumb Screw,Spd,1/4-20,1 1/2L,PK25
  • Item # 4EZX3
  • Mfr. Model # TSI0250150P0-025P
  • Thumb Screw, Type P, Spade Head, Thread Size 1/4-20, Length 1 1/2 In, Steel, Finish Zinc Plated, Head Width...More

  • Category : Thumb Screws
1-5/8" Steel Drywall Screws with Flat Head Type;&
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • 1-5/8" Steel Drywall Screws with Flat Head Type; PK210 1-5/8" Steel Drywall Screws with Flat Head Type; PK210
  • Item # 5JTW4
  • Mfr. Model # 5JTW4
  • Drywall Screw, Bugle Head, Head Type Flat, Size #6, Length 1 5/8 In, Point Type Sharp, Steel, Finish Black...More

  • Category : Drywall Screws
Self Drill Screw,Bugle,#8,2 1/4 In,PK90
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Self Drill Screw, Bugle, #8,2 1/4 In, PK90 Self Drill Screw,Bugle,#8,2 1/4 In,PK90
  • Item # 10M867
  • Mfr. Model # P50060-PG
  • Self Drill Screw, Head Type Bugle, Size #8, Length 2 1/4 In., 1018-1022 Steel, Finish Phosphate, Drive Type...More

  • Category : Wood Screws
Deck Screw,Flat Head,#8 x 3 In,PK90
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Deck Screw, Flat Head, #8 x 3 In, PK90 Deck Screw,Flat Head,#8 x 3 In,PK90
  • Item # 2XB16
  • Mfr. Model # 2XB16
  • Deck Screw, Flat Head, Size #8, Length 3 In, Steel, Galvanized Finish, Drive Type Phillips, Driver Size #2,...More

  • Category : Deck Screws
Thumb Screw,Spade,1/4-20,1 L,PK5
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Thumb Screw, Spade, 1/4-20,1 L, PK5 Thumb Screw,Spade,1/4-20,1 L,PK5
  • Item # 4FAA3
  • Mfr. Model # TSIX0250100S-005P
  • Thumb Screw, Type S, Spade Head, Thread Size 1/4-20, Length 1 In, 18-8 Stainless Steel, Finish Plain, Head...More

  • Category : Thumb Screws
Vinyl Thread Protector, Black; PK30
  • TM

    Grainger Choice

  • Class 8.8 Steel, Zinc Plated Finish Class 8.8 Steel, Zinc Plated Finish
  • Multiple product options available

    Hex Head Cap Screw, System of Measurement Metric, Head Type Hex, Thread Type Extra Fine, Basic Material Steel, Thread Direction Right Hand, and Temp. Range -58° to...More

  • Category : Hex Head Cap Screws
Deck Screw,Dual Torq,#8 x 2,PK127
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Deck Screw, Dual Torq, #8 x 2, PK127 Deck Screw,Dual Torq,#8 x 2,PK127
  • Item # 5JTX1
  • Mfr. Model # 5JTX1
  • Deck Screw, Head Type Flat, Size #8, Length 2 In, Steel, Finish Galvanized, Drive Type Dual Torq, Driver Size...More

  • Category : Deck Screws
Deck Screw,#8,PK65
  • SPAX
  • Deck Screw, #8, PK65 Deck Screw,#8,PK65
  • Item # 6PU84
  • Mfr. Model # 4141820400503
  • Deck Screw, Flat Head, Steel, Coated Dacrotized Finish, Combination Phillips And Square, Size #8, Length 2...More

  • Category : Deck Screws
Machine Screw Kit,88 PC
  • TM

    Grainger Choice

  • GRAINGER APPROVED
  • Machine Screw Kit, 88 PC Machine Screw Kit,88 PC
  • Item # 1NB12
  • Mfr. Model # 1NB12
  • Machine Screw Kit, Pan Head, 18-8 Stainless Steel, Phillips, Size 6-32 To 1/4-20, Length 1/2 To 1 In, Driver...More

  • Category : Fastener Assortments
Results per page:  16 | 32 | 48
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More