Skip Content

Screw/Bolt Extractors and Nut Splitters

15 results found that include 15 products

Rely on Grainger for the best in screw/bolt extractors and nut splitters. Hard steel screw extractor bits with carbide tips can drill into extra hard steel surfaces to help remove broken or rusted fasteners. A single drill/extractor tool combines drill bit and extractor capabilities to help remove stripped or damaged screws and broken bolts. The tool’s serrated extracting end can provide the needed greater torque. Pick up these tough screw/bolt extractors and nut splitters from Grainger!Close

Filter Results By

Applied Filters

Clear All

Viewing as

List
  • Screw Extractor,19/32
    Screw Extractor,19/32
    • PROTO
    • Item # 4R005
    • Mfr. Model # J9527
    • Screw Extractor, Small End Dia 19/32 In, Large End Dia 5/8 In, Overall Length 4 7/8 In, For Removing Screws 1...More

  • Nut Splitter
    Nut Splitter
    • GENERAL TOOLS
    • Item # 3ZH05
    • Mfr. Model # 3ZH05
    • Nut Splitter, Size Up to 3/4 In., Drive Size (In.) 3/4 In., Overall Length (In.) 4-3/4, Steel, Quickly...More

  • Screw Extractor,15/32 In.
    Screw Extractor,15/32 In.
    • PROTO
    • Item # 4R003
    • Mfr. Model # J9525B
    • Screw Extractor, For Removing Studs, Bolts, Screws 3/4 In., Size 3/4 In., Drill Size (In.) 15/32, Overall...More

  • SCREW EXTRACTOR 9/16IN
    SCREW EXTRACTOR 9/16IN
  • Bolt Extractor,9/16in.,BO
    Bolt Extractor,9/16in.,BO
    • IRWIN
    • Item # 30TK05
    • Mfr. Model # 1859109
    • Bolt Extractor, Drive Size 3/8 In., Number of Points 6, SAE and Metric, Size 9/16 In. and 14mm, Overall...More

  • Drill/Extractor Tool,1/2 In Size/Cap
    Drill/Extractor Tool,1/2 In Size/Cap
    • ALDEN
    • Item # 4DZK7
    • Mfr. Model # 5007P
    • Drill/Extractor Tool, Power Extractor Bit, For Removing Stud, Bolt, Screw and Nuts 1/2 In, 12mm, Size 1/2 In,...More

  • Screw Extractor,Spiral Flute,Size #9
    Screw Extractor,Spiral Flute,Size #9
    • TM

      Grainger Choice

    • WESTWARD
    • Item # 2RUP7
    • Mfr. Model # 2RUP7
    • Screw Extractor, Spiral Flute, For Removing Studs, Bolts, Screws 1-3/4 to 2-1/8, For Removing Pipe 1, Size...More

  • Bolt Extractor,13mm,Black Oxide
    Bolt Extractor,13mm,Black Oxide
    • IRWIN
    • Item # 30TK04
    • Mfr. Model # 1859108
    • Bolt Extractor, Drive Size 3/8 In., Number of Points 6, Metric, Size 13mm, Overall Length 1-1/6 In., Finish...More

  • Bolt Extractor,10mm,Black Oxide
    Bolt Extractor,10mm,Black Oxide
    • IRWIN
    • Item # 30TK18
    • Mfr. Model # 1859121
    • Bolt Extractor, Drive Size 3/8 In., Number of Points 6, Metric, Size 10mm, Overall Length 2-1/2 In., Finish...More

  • Bolt Extractor,5/16in.,BO
    Bolt Extractor,5/16in.,BO
    • IRWIN
    • Item # 30TK16
    • Mfr. Model # 1859119
    • Bolt Extractor, Drive Size 3/8 In., Number of Points 6, SAE and Metric, Size 5/16 In. and 8mm, Overall Length...More

  • Bolt Extractor,5/8in.,BO
    Bolt Extractor,5/8in.,BO
    • IRWIN
    • Item # 30TK06
    • Mfr. Model # 1859110
    • Bolt Extractor, Drive Size 3/8 In., Number of Points 6, SAE and Metric, Size 5/8 In. and 16mm, Overall Length...More

  • Bolt Extractor,7/16in.,BO
    Bolt Extractor,7/16in.,BO
    • IRWIN
    • Item # 30TK19
    • Mfr. Model # 1859122
    • Bolt Extractor, Drive Size 3/8 In., Number of Points 6, SAE and Metric, Size 7/16 In. and 11mm, Overall...More

  • Bolt Extractor,3/8in.,BO
    Bolt Extractor,3/8in.,BO
    • IRWIN
    • Item # 30TK17
    • Mfr. Model # 1859120
    • Bolt Extractor, Drive Size 3/8 In., Number of Points 6, SAE, Size 3/8 In., Overall Length 2-1/2 In., Finish...More

  • Bolt Extractor,1/4in.,BO
    Bolt Extractor,1/4in.,BO
    • IRWIN
    • Item # 30TK15
    • Mfr. Model # 1859118
    • Bolt Extractor, Drive Size 3/8 In., Number of Points 6, SAE and Metric, Size 1/4 In. and 6mm, Overall Length...More

  • Bolt Extractor,1/2in.,BO
    Bolt Extractor,1/2in.,BO
    • IRWIN
    • Item # 30TK21
    • Mfr. Model # 1859124
    • Bolt Extractor, Drive Size 3/8 In., Number of Points 6, SAE, Size 1/2 In., Overall Length 2-1/2 In., Finish...More

View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More