Skip Content

Want to pay an invoice? Please call us at 1-800-GRAINGER (1-800-472-4643).

Filter Results By

Scratch Awls

11 Results Found that Include 11 Products

Results per page:  16 | 32 | 48
Scratch Awl, Red. 3-1/8 In.
Scratch Awl,7 1/4 In L
  • STANLEY
  • Scratch Awl, 7 1/4 In L Scratch Awl,7 1/4 In L
  • Item # 6R587
  • Mfr. Model # 69-006
  • Scratch Awl, Overall Length 7 1/4 In, Shank Length 3 1/2 In, Alloy Steel Material, Chrome Plated Finish, Full...More

Awl,Scratch
  • KLEIN TOOLS
  • Awl, Scratch Awl,Scratch
  • Item # 4A851
  • Mfr. Model # 650
  • Scratch Awl, Overall Length 7 3/4 Inches, Shank Length 3 1/2 Inches, Amber Handle with Cushion Grip

Scratch Awl,OAL 7 In,Blue/Black
  • TM

    Grainger Choice

  • WESTWARD
  • Scratch Awl, OAL 7 In, Blue/Black Scratch Awl,OAL 7 In,Blue/Black
  • Item # 1CLK8
  • Mfr. Model # 1CLK8
  • Scratch Awl, Overall Length 7 In, Shank Length 3 In, Shank Dia 3/16 In, Shank Material Chrome Plated Alloy...More

Scratch Awl,All-Steel,3-1/2 Blade Length
Scratch Awl,7 7/8 In
  • GREENLEE
  • Scratch Awl, 7 7/8 In Scratch Awl,7 7/8 In
  • Item # 5KPG5
  • Mfr. Model # 9753-12C
  • Scratch Awl, Overall Length 7 7/8 In, Shank Length 3 1/2 In, Shank Dia 1/4 In, Shank Material Chrome Plated...More

Scratch Awl,8-7/16 In L,1/4 D,Grey/Blue
  • WITTE
  • Scratch Awl, 8-7/16 In L, 1/4 D, Grey/Blue Scratch Awl,8-7/16 In L,1/4 D,Grey/Blue
  • Item # 10G411
  • Mfr. Model # 9T 53622
  • Scratch Awl, Overall Length (In.) 8-7/16, Shank Length (In.) 4, Shank Dia. (In.) 1/4, Shank Material High...More

Scratch Awl,6-3/4 in.L,Alloy Steel,Blue
  • CHANNELLOCK
  • Scratch Awl, 6-3/4 in.L, Alloy Steel, Blue Scratch Awl,6-3/4 in.L,Alloy Steel,Blue
  • Item # 38RW55
  • Mfr. Model # AWL3A
  • Scratch Awl, Overall Length (In.) 6-3/4, Shank Length (In.) 3, Shank Dia. (In.) 3/16, Shank Material Alloy...More

Scratch Awl,7-1/4in L,3/16in dia.,Yellow
Scratch Awl,6-7/8OAL,3-3/4L x 3/8D Shank
Scratch Awl,7 In Shank L,Blue
  • DASCO PRO
  • Scratch Awl, 7 In Shank L, Blue Scratch Awl,7 In Shank L,Blue
  • Item # 24A882
  • Mfr. Model # 431
  • Scratch Awl, Overall Length (In.) 7, Shank Length (In.) 3-1/2, Shank Material Heat Treated High Carbon Steel,...More

Results per page:  16 | 32 | 48

Use a scratch awl from Grainger to mark a line on a wood, metal or stone surface to guide later work, such as sawing, drilling or cutting. Find high-quality scratch awls here in a variety of sizes and your choice of handle shape and grip. Shop Grainger today for the scratch awl that can help you get the work done right!

Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More