Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

SCOTCH-BRITE

588 products found

Filter Results By

Viewing as

List
  • Very Fine Grade, Sanding Hand Pad

    Brand
    SCOTCH-BRITE
    Item #
    4ZR10
    Mfr. Model #
    61500123239
    Very Fine Grade, Sanding Hand Pad
    Web Price $1.44 / each
  • Very Fine Grade, Sanding Hand Pad

    Brand
    SCOTCH-BRITE
    Item #
    4ZR18
    Mfr. Model #
    61500190709
    Very Fine Grade, Sanding Hand Pad
    Web Price $1.54 / each
  • 3" Non-Woven Hook-and-Loop Sanding Disc, Medium Grade, Aluminum Oxide

    Brand
    SCOTCH-BRITE
    Item #
    4ZR14
    Mfr. Model #
    61500013083
    3" Non-Woven Hook-and-Loop Sanding Disc, Medium Grade, Alum
    Web Price $2.82 / each
  • 3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Very Fine, Aluminum Oxide, 1 EA

    Brand
    SCOTCH-BRITE
    Item #
    4ZR37
    Mfr. Model #
    61500141785
    3" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $3.40 / each
  • 2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Medium, Aluminum Oxide, 1 EA

    Brand
    SCOTCH-BRITE
    Item #
    4ZR34
    Mfr. Model #
    61500141728
    2" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $1.77 / each
  • Super Fine Grade, Sanding Hand Pad

    Brand
    SCOTCH-BRITE
    Item #
    3WB48
    Mfr. Model #
    61500123213
    Super Fine Grade, Sanding Hand Pad
    Web Price $1.86 / each
  • 3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Coarse, Aluminum Oxide, 1 EA

    Brand
    SCOTCH-BRITE
    Item #
    4ZR39
    Mfr. Model #
    61500141801
    3" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $3.40 / each
  • 2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Very Fine, Aluminum Oxide, 1 EA

    Brand
    SCOTCH-BRITE
    Item #
    4ZR33
    Mfr. Model #
    61500141710
    2" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $1.77 / each
  • 2" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Coarse, Aluminum Oxide, 1 EA

    Brand
    SCOTCH-BRITE
    Item #
    4ZR35
    Mfr. Model #
    61500141736
    2" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $1.77 / each
  • 3" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, Medium, Aluminum Oxide, 1 EA

    Brand
    SCOTCH-BRITE
    Item #
    4ZR38
    Mfr. Model #
    61500141793
    3" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $3.40 / each
  • 4" Non-Woven Quick Change Disc, TR Roll-On/Off Type 3, 60, Coarse, Silicon Carbide, 1 EA

    Brand
    SCOTCH-BRITE
    Item #
    20RU28
    Mfr. Model #
    61500049392
    4" Non-Woven Quick Change Disc, TR Roll-On/Off Type&#x
    Web Price $5.05 / each

    Shipping: pkg of 100

  • 3" Deburring and Finishing Unitized Wheel, 1/4" W, 3/8" Mounting Size, Medium Aluminum Oxide

    Brand
    SCOTCH-BRITE
    Item #
    6RW05
    Mfr. Model #
    61500070406
    3" Deburring and Finishing Unitized Wheel, 1/4" W
    Web Price $12.20 / each
  • 3-3/4" x 3-3/4" Stainless Steel Scrubber, Silver, 1EA

    Brand
    SCOTCH-BRITE
    Item #
    21XL13
    Mfr. Model #
    84
    3-3/4" x 3-3/4" Stainless Steel Scrubber, Silver,
    Web Price $3.65 / each
  • Medium Grade, Sanding Hand Pad

    Brand
    SCOTCH-BRITE
    Item #
    4ZR11
    Mfr. Model #
    61500301017
    Medium Grade, Sanding Hand Pad
    Web Price $4.45 / each
  • Ultra Fine Grade, Sanding Hand Pad

    Brand
    SCOTCH-BRITE
    Item #
    4ZR94
    Mfr. Model #
    61500190717
    Ultra Fine Grade, Sanding Hand Pad
    Web Price $1.71 / each
  • Non-Woven Aluminum Oxide Mounted Flap Wheel, Straight Shank Type, 3"

    Brand
    SCOTCH-BRITE
    Item #
    6RV96
    Mfr. Model #
    61500068319
    Non-Woven Aluminum Oxide Mounted Flap Wheel, Straight Shank
    Web Price $18.95 / each
  • 2" Non-Woven Quick Change Disc, TS/TSM Turn-On/Off Type 2, Medium, Aluminum Oxide, 1 EA

    Brand
    SCOTCH-BRITE
    Item #
    6RZ09
    Mfr. Model #
    61500151032
    2" Non-Woven Quick Change Disc, TS/TSM Turn-On/Off
    Web Price $1.69 / each
  • 6" x 3-7/8" Synthetic Fiber Scouring Pad, Green, 24PK

    Brand
    SCOTCH-BRITE
    Item #
    2JDB8
    Mfr. Model #
    220
    6" x 3-7/8" Synthetic Fiber Scouring Pad, Green,&
    Web Price $28.00 / pkg. of 24
  • 7" Non-Woven Hook-and-Loop Sanding Disc, Medium Grade, Aluminum Oxide

    Brand
    SCOTCH-BRITE
    Item #
    4ZP86
    Mfr. Model #
    61500121068
    7" Non-Woven Hook-and-Loop Sanding Disc, Medium Grade, Alum
    Web Price $8.35 / each
  • 7" Non-Woven Hook-and-Loop Sanding Disc, Very Fine Grade, Aluminum Oxide

    Brand
    SCOTCH-BRITE
    Item #
    4ZR23
    Mfr. Model #
    61500121167
    7" Non-Woven Hook-and-Loop Sanding Disc, Very Fine Grade,&#
    Web Price $8.35 / each
  • 2" Tapered Bristle Disc, Quick Change Mount, 5/8" Trim Length, 80 Grit, Roll-On/Off (TR), 1 EA

    Brand
    SCOTCH-BRITE
    Item #
    6RX77
    Mfr. Model #
    61500132172
    2" Tapered Bristle Disc, Quick Change Mount, 5/8"
    Web Price $9.30 / each
  • Sanding Belt, 24" Length, 1/2" Width, Aluminum Oxide, Coarse, Non-Woven, SC-BS, EA1

    Brand
    SCOTCH-BRITE
    Item #
    4ZR45
    Mfr. Model #
    61500072733
    Sanding Belt, 24" Length, 1/2" Width, Aluminum Ox
    Web Price $8.35 / each
  • 4" Non-Woven Quick Change Disc, TS/TSM Turn-On/Off Type 2, Extra Coarse, Silicon Carbide, 1 EA

    Brand
    SCOTCH-BRITE
    Item #
    34G871
    Mfr. Model #
    61500151263
    4" Non-Woven Quick Change Disc, TS/TSM Turn-On/Off
    Web Price $15.70 / each
  • Medium Grade, Sanding Hand Pad

    Brand
    SCOTCH-BRITE
    Item #
    4ZR12
    Mfr. Model #
    61500301025
    Medium Grade, Sanding Hand Pad
    Web Price $3.20 / each
  • 6" x 9" Synthetic Fiber Scouring Pad, Green, 10PK

    Brand
    SCOTCH-BRITE
    Item #
    21XL15
    Mfr. Model #
    96CC
    6" x 9" Synthetic Fiber Scouring Pad, Green, 10PK
    Web Price $12.65 / pkg. of 10
  • 6" x 3-5/8" Cellulose, Synthetic Fiber Scrubber Sponge, Green, Yellow, 10PK

    Brand
    SCOTCH-BRITE
    Item #
    21XL16
    Mfr. Model #
    74CC
    6" x 3-5/8" Cellulose, Synthetic Fiber Scrubber S
    Web Price $38.30 / pkg. of 10
  • 6" x 9" Synthetic Fiber Scouring Pad, Green, 10PK

    Brand
    SCOTCH-BRITE
    Item #
    53UD26
    Mfr. Model #
    86CC
    6" x 9" Synthetic Fiber Scouring Pad, Green, 10PK
    Web Price $25.30 / pkg. of 10
  • 6" Deburring and Finishing Unitized Wheel, 1/2" W, 1/2" Mounting Size, Fine Silicon Carbide

    Brand
    SCOTCH-BRITE
    Item #
    4ZR87
    Mfr. Model #
    61500122512
    6" Deburring and Finishing Unitized Wheel, 1/2" W
    Web Price $42.20 / each
  • 3" Non-Woven Quick Change Disc, TS/TSM Turn-On/Off Type 2, Medium, Aluminum Oxide, 1 EA

    Brand
    SCOTCH-BRITE
    Item #
    4ZR78
    Mfr. Model #
    61500052545
    3" Non-Woven Quick Change Disc, TS/TSM Turn-On/Off
    Web Price $3.75 / each
  • Very Fine Aluminum Oxide Abrasive Roll, 30 ft. L X 4"

    Brand
    SCOTCH-BRITE
    Item #
    4ZP78
    Mfr. Model #
    61500189727
    Very Fine Aluminum Oxide Abrasive Roll, 30 ft. L X
    Web Price $62.50 / each
  • 4" x 5-1/4" Fiber, Metal, Mineral Polishing Pad, Gray, 10PK

    Brand
    SCOTCH-BRITE
    Item #
    53UD20
    Mfr. Model #
    46CC
    4" x 5-1/4" Fiber, Metal, Mineral Polishing Pad,&
    Web Price $14.75 / pkg. of 10
  • 4-1/2" Non-Woven Hook-and-Loop Sanding Disc, Medium Grade, Aluminum Oxide

    Brand
    SCOTCH-BRITE
    Item #
    45EL51
    Mfr. Model #
    61500313632
    4-1/2" Non-Woven Hook-and-Loop Sanding Disc, Medium Grade,&
    Web Price $4.50 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More