Skip Content

Please Upgrade Your Browser Grainger will no longer support Internet Explorer 8 as of 07/2018. Please upgrade your browser or contact your System Administrator for support.

SCHNEIDER

356 products found

Filter Results By

Branch Availability
Item
Fits Brand
Price
Shop By

Viewing as

List
  • Humidity Stat Duct

    Brand
    SCHNEIDER
    Item #
    161W87
    Mfr. Model #
    HC-201
    Humidity Stat Duct
    Web Price $230.12 / each
  • Reversing Relay

    Brand
    SCHNEIDER
    Item #
    161W39
    Mfr. Model #
    2360-501
    Reversing Relay
    Web Price $144.54 / each
  • Valve, 1/2", Normally Open, 1.3 gpm, Bronze

    Brand
    SCHNEIDER
    Item #
    161Z63
    Mfr. Model #
    VK-7213-201-4-2
    Valve, 1/2", Normally Open, 1.3 gpm, Bronze
    Web Price $201.96 / each
  • Electric Actuator, 24V, 2 to 10VDC

    Brand
    SCHNEIDER
    Item #
    161Y08
    Mfr. Model #
    MS51-7103-100
    Electric Actuator, 24V, 2 to 10VDC
    Web Price $424.60 / each
  • Electric Actuator, 120V, 2-Position

    Brand
    SCHNEIDER
    Item #
    161X21
    Mfr. Model #
    MA-5210
    Electric Actuator, 120V, 2-Position
    Web Price $350.90 / each
  • Temperature Control Freeze

    Brand
    SCHNEIDER
    Item #
    161Y46
    Mfr. Model #
    TC-5242
    Temperature Control Freeze
    Web Price $213.62 / each
  • Damper Actuator, 8to13 psig, 2"/4" Stroke

    Brand
    SCHNEIDER
    Item #
    161X47
    Mfr. Model #
    MK-3121
    Damper Actuator, 8to13 psig, 2"/4" Stroke
    Web Price $188.10 / each
  • Electric Actuator, 24V, 35 lb.-in.

    Brand
    SCHNEIDER
    Item #
    161X97
    Mfr. Model #
    MS40-7043-501
    Electric Actuator, 24V, 35 lb.-in.
    Web Price $406.34 / each
  • Diaphragm 9"

    Brand
    SCHNEIDER
    Item #
    161Y22
    Mfr. Model #
    PNV-202
    Diaphragm 9"
    Web Price $83.29 / each
  • Valve, 1/2", Normally Open, 1.3 gpm

    Brand
    SCHNEIDER
    Item #
    161Y87
    Mfr. Model #
    VB-7213-0-4-2
    Valve, 1/2", Normally Open, 1.3 gpm
    Web Price $97.37 / each
  • Valve, 3/4" Mixing, 7.5 gpm

    Brand
    SCHNEIDER
    Item #
    161Z33
    Mfr. Model #
    VB-7313-0-4-6
    Valve, 3/4" Mixing, 7.5 gpm
    Web Price $176.00 / each
  • Electric Actuator, 120V, 35 lb.-in.

    Brand
    SCHNEIDER
    Item #
    161X25
    Mfr. Model #
    MA40-7040
    Electric Actuator, 120V, 35 lb.-in.
    Web Price $264.00 / each
  • Valve, 1/2" NPT, Stem Up Open, 4.4 gpm

    Brand
    SCHNEIDER
    Item #
    161Y89
    Mfr. Model #
    VB-7213-0-4-4
    Valve, 1/2" NPT, Stem Up Open, 4.4 gpm
    Web Price $97.37 / each
  • Electric Actuator, 24V, 35 lb.-in.

    Brand
    SCHNEIDER
    Item #
    161X96
    Mfr. Model #
    MS40-7043
    Electric Actuator, 24V, 35 lb.-in.
    Web Price $342.32 / each
  • Diaphragm

    Brand
    SCHNEIDER
    Item #
    161Y21
    Mfr. Model #
    PNV-2
    Diaphragm
    Web Price $29.96 / each
  • Valve, 1/2", 3-Way Mixing, 4.4 gpm

    Brand
    SCHNEIDER
    Item #
    161Z32
    Mfr. Model #
    VB-7313-0-4-4
    Valve, 1/2", 3-Way Mixing, 4.4 gpm
    Web Price $122.23 / each
  • Valve, 1/2", Stem Up Open, 2.2 gpm

    Brand
    SCHNEIDER
    Item #
    161Y88
    Mfr. Model #
    VB-7213-0-4-3
    Valve, 1/2", Stem Up Open, 2.2 gpm
    Web Price $97.37 / each
  • Valve Repair Packing Wrench

    Brand
    SCHNEIDER
    Item #
    161Y63
    Mfr. Model #
    TOOL-20-1
    Valve Repair Packing Wrench
    Web Price $44.79 / each
  • Valve, 5", Cast Iron, Flanged Mixing, 290gpm

    Brand
    SCHNEIDER
    Item #
    161Z58
    Mfr. Model #
    VB-9313-0-5-15
    Valve, 5", Cast Iron, Flanged Mixing, 290gpm
    Web Price $2,962.08 / each
  • Valve, 6", Flanged Mixing

    Brand
    SCHNEIDER
    Item #
    161Z59
    Mfr. Model #
    VB-9313-0-5-16
    Valve, 6", Flanged Mixing
    Web Price $3,369.52 / each
  • Valve, 1/2", Union 1.3 gpm, Normally Open

    Brand
    SCHNEIDER
    Item #
    161Z60
    Mfr. Model #
    VK-7211-201-4-2
    Valve, 1/2", Union 1.3 gpm, Normally Open
    Web Price $214.94 / each
  • Valve, 1/2", Union 4.4 gpm, Normally Open

    Brand
    SCHNEIDER
    Item #
    161Z61
    Mfr. Model #
    VK-7211-201-4-4
    Valve, 1/2", Union 4.4 gpm, Normally Open
    Web Price $214.94 / each
  • Valve Repair Kit, 1-1/4"

    Brand
    SCHNEIDER
    Item #
    161Y32
    Mfr. Model #
    RYB-731-9
    Valve Repair Kit, 1-1/4"
    Web Price $115.50 / each
  • Damper Electric Actuator, 120V, 2-Position

    Brand
    SCHNEIDER
    Item #
    161X19
    Mfr. Model #
    MA-405-500
    Damper Electric Actuator, 120V, 2-Position
    Web Price $628.76 / each
  • Valve, 3/4", Union, 7.5 gpm, Normally Open

    Brand
    SCHNEIDER
    Item #
    161Z62
    Mfr. Model #
    VK-7211-201-4-6
    Valve, 3/4", Union, 7.5 gpm, Normally Open
    Web Price $249.04 / each
  • Valve Repair Kit, 2-1/2"

    Brand
    SCHNEIDER
    Item #
    161Y33
    Mfr. Model #
    RYB-922-12
    Valve Repair Kit, 2-1/2"
    Web Price $696.96 / each
  • Valve, 1" Mixing, 14 gpm

    Brand
    SCHNEIDER
    Item #
    161Z34
    Mfr. Model #
    VB-7313-0-4-8
    Valve, 1" Mixing, 14 gpm
    Web Price $267.30 / each
  • Relay, Limiting, 1:1 Ratio

    Brand
    SCHNEIDER
    Item #
    161W51
    Mfr. Model #
    AKR-40605
    Relay, Limiting, 1:1 Ratio
    Web Price $254.10 / each
  • Thermostat, Heat/Cool, 2-Pipe

    Brand
    SCHNEIDER
    Item #
    161Y51
    Mfr. Model #
    TK-1281
    Thermostat, Heat/Cool, 2-Pipe
    Web Price $417.56 / each
  • Valve Repair Kit, 2-1/2"

    Brand
    SCHNEIDER
    Item #
    161Y34
    Mfr. Model #
    RYB-931-12
    Valve Repair Kit, 2-1/2"
    Web Price $568.04 / each
  • Valve, 1-1/4" Mixing, 20 gpm

    Brand
    SCHNEIDER
    Item #
    161Z35
    Mfr. Model #
    VB-7313-0-4-9
    Valve, 1-1/4" Mixing, 20 gpm
    Web Price $358.82 / each
  • Temperature Transmitter, 40deg to 140degF

    Brand
    SCHNEIDER
    Item #
    161W24
    Mfr. Model #
    2252-510
    Temperature Transmitter, 40deg to 140degF
    Web Price $354.86 / each
View More
Note: Product availability is real-time basis and adjusted continuously. The product will be reserved for you when you complete your order. More